Beli alat listrik di di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  2. Schneider Electric Altivar Easy 610 Variable Speed Drive
    Mulai

    Rp16.999.900

    Schneider Electric Altivar Easy 610 Variable Speed Drive
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  3. Schneider Electric OsiSense XU
    Mulai

    Rp2.899.900

    Schneider Electric OsiSense XU
    Deskripsi:
    Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kg
    atribut:
    • Power Pole Contact Composition: 3 NO
    • [Ue] Rated Operational Voltage: ≤300V DC for power circuit
    • [Ie] Rated Operational Current: 40A (≤60°C) at ≤440V AC AC-3 for power circuit
    • Motor Power (kW): 18.5kW at 380-400V AC 50/60Hz AC-3
    • Control Circuit Type: DC standard
    • Motor Power Hp (Ul/Csa): 5hp at 230/240V AC 50/60Hz for 1 phase motors
  4. Schneider Electric TeSys K Contactor
    Rating:
    50% of 100
    (2)
    Mulai

    Rp139.900

    Schneider Electric TeSys K Contactor
    atribut:
    • Product Name: TeSys K
  5. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  6. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  7. Schneider Electric EasyPact TVS Contactor 3P (3 NO)
    Mulai

    Rp189.900

    Schneider Electric EasyPact TVS Contactor 3P (3 NO)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  8. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  9. Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible
    Mulai

    Rp279.900

    Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  10. Schneider Electric Motor Circuit Breaker GV2 Series
    Mulai

    Rp429.900

  11. Schneider Electric EasyPact EZC Undervoltage Release UVR
    Mulai

    Rp819.900

    Schneider Electric EasyPact EZC Undervoltage Release UVR
    atribut:
    • Device Application: Control
    • Device Short Name: SHT
    • Product or Component Type: Voltage Release
    • Range Compatibility: EasyPact EZC
    • Threshold Tripping Voltage: 0.7Un (During Tripping Time)
    • Voltage Release Type: Shunt Trip Release
  12. Schneider Electric TeSys LC1-D Deca Contactors Coil
    Mulai

    Rp3.299.900

    Schneider Electric TeSys LC1-D Deca Contactors Coil
    atribut:
    • Product or Component Type: Contactor
    • Contactor Application: Resistive load
    • Device Short Name: LC1D
    • Range of Product: TeSys D
  13. Schneider Electric TeSys Deca Contactors LC1-D Series
    Mulai

    Rp1.599.900

    Schneider Electric TeSys Deca Contactors LC1-D Series
    atribut:
    • Range: TeSys
    • Product or Component Type: Capacitor duty contactor
  14. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  15. Schneider Electric EasyPact EZC Undervoltage Release MN
    Mulai

    Rp1.599.900

    Schneider Electric EasyPact EZC Undervoltage Release MN
    atribut:
    • Product or Component Type: Voltage Release
Daftar Harga alat listrik di Terbaru January 2026
Schneider Electric Photoelectric sensors XU SeriesRp799.900
Schneider Electric TeSys Deca Contactors 3 Poles AC 3Rp289.900
Schneider Electric TeSys LRD Thermal Overload RelaysRp459.900
Schneider Electric Altivar Easy 610 Variable Speed DriveRp16.999.900
Schneider Electric OsiSense XURp2.899.900
Schneider Electric TeSys K ContactorRp139.900
Fuji Electric Kontaktor Magnet Tipe StandarRp219.900
Schneider Electric Domae MCB Miniature Circuit Breaker 1PRp109.900
Schneider Electric EasyPact TVS Contactor 3P (3 NO)Rp189.900
Schneider Electric Domae MCB Miniature Circuit Breaker 3PRp489.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)