Beli alat laser kesehatan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KDS Laser Glass for Green LaserDeskripsi:-Dedicated glasses for green laser.-Visible Green Laseratribut:
- Materials Lens/frame: ABS Resin
- KYOTO TOOL (KTC) Cup Type Oil Filter Wrenchatribut:
- Plug Angle: 9.5 mm
- Dimensions h: 35 mm
- Shape: 14 square
- BOSCH Laser GogglesDeskripsi:Deskripsi:Kacamata laser merah
- TRUSCO Laser Safety Eye ProtectorDeskripsi:47atribut:
- Material: Lens: Polycarbonate Frame: Nylon
- Lens Color: Green
- YAG Laser OD Value: 6
- Adaptable Wavelength: 860 to 1100nm
- Visible Light Transmission: 64%
- Lens Thickness: 1.5mm (TLSG-YG), 2.2mm (TLSOG-YG)
- KRISBOW Helm LasDeskripsi:Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.atribut:
- Color: Black
- Riken Optech Laser Protection GlassesDeskripsi:Usage:[Carbon dioxide] laser, companies / university institute, processor manufacturing, equipment user, automotive factory, welding, communicates relationship, etc.atribut:
- Weight (g): 31
- Lens Color: Green
- Optical Density (OD): (Carbon dioxide laser) 10 or more
- Material (Frame): Nylon
- Visible Light Transmittance (%): 70
- Material (Lens): Polycarbonate
- Lens Thickness (mm): 2.2
- OTOS Laser Eye ProtectorDeskripsi:-Over glass type that can also be used together with other glasses, wearing over them.atribut:
- Lens Thickness: 2.0mm
- Frame Materials: TR
- Lens Material: Polycarbonate
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Yamamoto Kogaku Glass for Laser Lineatribut:
- Shape: Single lens type
- Material: Frame, lens/PC (polycarbonate), cushion/elastomer
- TRUSCO Number: 221-8682
- Riken Laser Protective Eyewear RS-80 YGEPatribut:
- Weight (g): 48
- Compatible Wavelength (nm): 200-524/525-537/860-1090
- Compatible Laser Type: Nd-YAG(FHG, THG, SHG), YVO4
- Dimensions (Width W x Height H x Depth D) (mm): 163x60x159-181
- Visible Light Transmittance (%): 37
- Lens Thickness (mm): 1.5
- TRUSCO Single-Lens Type Protective Eyewear for Gas Operated WeldingDeskripsi:Use:Gas welding, gas cutting operationatribut:
- Weight (g): 45
- Material (Lens): Polycarbonate
- Degree of Shading: #3
- Material (Frame): Polycarbonate
- Purpose of Use: For gas welding works.
- Specifications: Degree of Shading: Plastic #3.0 One Eye Type Blackout Glasses (for Gas Welding)
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- CIG Eye Protection Betta (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- TEKIRO Kunci Oil Filter MangkokDeskripsi:Kunci untuk membuka oil filter / filter oli dengan model mangkok sehingga meminimalisir dampak kerusakan pada oil filter saat membuka ataupun mengencangkan.Utk membuka atau mengencangkan filter oli mobil.64 mm : Avanza, CRV lama, CityKunci untuk membuka oil filter / filter oli dengan model mangkok sehingga meminimalisir dampak kerusakan pada oil filter saat membuka ataupun mengencangkan.Utk membuka atau mengencangkan filter oli mobil.64 mm : Avanza, CRV lama, CityFungsi : Kunci untuk membuka oil filter / filter oli dengan model mangkok sehingga meminimalisir dampak kerusakan pada oil filter saat membuka ataupun mengencangkan.Material : Steelatribut:
- Dimension 2 (mm): 26
- Dimension 3 (mm): 26
- YAMAMOTO KEIKI Glycerin Pressure GaugeDeskripsi:This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.atribut:
- Shape of Casing: Type A
- Size: 60
- Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
- Dimensions (cm): 9x7x35
- HP Tinta Cartridge 803Deskripsi:Kartrid Tinta Asli HPDapatkan hasil cetakan yang luar biasa dari rumah dan kantor Anda.- Dapatkan hasil cetakan yang konsisten: Garis yang akurat, detail yang tajam, dan kualitas warna yang kaya.- Kualitas dan keawetan: Hasil cetakan yang cepat kering, tahan air, dan anti-pudar yang bertahan lebih dari 100 tahun.- Mencetak hampir dua kali lipat: Tinta asli menghasilkan cetakan 180% lebih banyak daripada isi ulang.atribut:
- Operating Temperature Range (°C): 15 to 32
- Print Technology: HP Thermal Inkjet
- Suitable For: HP DeskJet 1110, HP DeskJet 1115, HP DeskJet 2130, HP DeskJet 2135, HP DeskJet 3630, HP ENVY 4520, HP OfficeJet 3830, HP OfficeJet 4650
- Technology: Ink
Daftar Harga alat laser kesehatan Terbaru January 2026
| KDS Laser Glass for Green Laser | Rp209.900 |
| KYOTO TOOL (KTC) Cup Type Oil Filter Wrench | Rp199.900 |
| BOSCH Laser Goggles | Rp239.900 |
| TRUSCO Laser Safety Eye Protector | Rp3.999.900 |
| KRISBOW Helm Las | Rp50.900 |
| Riken Optech Laser Protection Glasses | Rp4.899.900 |
| OTOS Laser Eye Protector | Rp1.399.900 |
| KRISBOW Kacamata Las Goggle | Rp26.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| Yamamoto Kogaku Glass for Laser Line | Rp449.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/KDS%20Laser%20Glass%20for%20Green%20Laser/P102781744-1.jpg)
%20Cup%20Type%20Oil%20Filter%20Wrench/P102065822-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/BOSCH%20Laser%20Goggles/P101518619-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/TRUSCO%20Laser%20Safety%20Eye%20Protector/P101504179-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/KRISBOW%20Helm%20Las/3dP101518121-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/Riken%20Optech%20Laser%20Protection%20Glasses/P102035078-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/OTOS%20Laser%20Eye%20Protector/kfP102781735-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/KRISBOW%20Kacamata%20Las%20Goggle/blP101516417-2.jpg)
/P101518176-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/Yamamoto%20Kogaku%20Glass%20for%20Laser%20Line/P102922466-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/Riken%20Laser%20Protective%20Eyewear%20RS-80%20YGEP/P102035085-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/TRUSCO%20Single-Lens%20Type%20Protective%20Eyewear%20for%20Gas%20Operated%20Welding/P101000269-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Betta%20(Kacamata%20Safety)/P102086339-1.jpg)
/P101003487-1.jpg)



/HP%20Tinta%20Cartridge%20803/meP105224806-1.jpg)