Beli alat kesehatan laboratorium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OneMed Urine ContainerDeskripsi:Wadah/Pot urin dengan tutup kuning, non steril dipakai menampung urin untuk uji specimen laboratorium Volume: 60 ml Leak proff(tidak bocor), tutup screw cap(ulir) Satuan: pcs NOMOR IZIN EDAR : AKL 10903013529atribut:
- Volume (ml): 60
- Marketing Authorization Number of KEMENKES RI: AKL 10903013529
- AS ONE K Thermocouple Sheath Type No ConnectorDeskripsi:We offer an extensive lineup.atribut:
- Material: Sheath / stainless steel (SUS316), lead wire coating / glass
- Type: sheath type
- Lead Wire (m): 2
- Terminal specifications: Crimp Y terminal
- B-ONE Spectrophotometer X Seriesatribut:
- WL Accuracy (nm): ≤2
- WL Repeatability (nm): ≤1
- Spectrum Bandwith (nm): 4
- Transmittance Accuracy: ±0.5%(t) (NBS930D)
- Transmittance Repeatability: ≤0.2% (t)
- Absorbance Measuring Range: 0-2 A
- Cell Holder (mm): 10
- Drift: ≤0.5% (t)/3min
- Package Dimensions (mm): 640x480x340
- Power Supply (V): AC 220
- Signal Noise: 0.2T%
- Transmittance Measuring Range: 0-100 T
- Thermo Scientific Thermolyne Benchtop Muffle FurnacesDeskripsi:Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.atribut:
- Voltage (V): 240
- Frequency (Hz): 50/60
- B-ONE Mini Muffle Furnaceatribut:
- Temperature Sensor: K-Type Thermocouple
- Heating Rate (°C/minute): ±10
- Chamber Size (mm): 100x100x100
- Dimensions (mm): 255x280x385
- Maximum Temperature (°C): 1200
- Power (W): 1000
- Temperature Range (°C): 1100
- Voltage (V/Hz): AC 220/50
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- Drawell UV/VIS SpectrophotometerDeskripsi:Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
- B-ONE Ceramic Fiber Muffle Furnaceatribut:
- Accuracy (°C): 2
- Temperature Range (°C): 100-1200
- WHITE-RODGERS Furnace Control BoardsDeskripsi:OEM (original equipment manufacturers) replacement integrated furnace controls act as replacements for existing furnace control boards. They are made to match the mounting and connection points of the existing control board. This minimizes downtime and ensures they retain the same functionality and connections to the system components.atribut:
- Board Type: Integrated
- Compatible Blower Motor Type: Permanent Split Capacitor
- Ignition Type: Hot Surface Igniter
- Maximum Relative Humidity (%): 93
- Minimum Operating Temperature (°F): -40
- Minimum Relative Humidity (%): 5
- Number of Stages: 1
- B-ONE Digital Vacuum Ovenatribut:
- Inside Dimension (LxWxH) (mm): 415x370x340
- Outside Dimension (LxWxH) (mm): 560x540x680
- Accuracy (°C): 0.2
- Vacuum Pressure (Pa): < 133
- Power (W): 1400
- Temperature Range (°C): 10-250
- Timer (minute): 0-9999
- Voltage (V/Hz): 220/50
- SH SCIENTIFIC Muffle Furnaceatribut:
- Continuous Running Temperature (°C): 1000
- Controller: Digital PID controller
- Sensor: K type
- Heating Element: KANTAL A-1
- Insulation: Ceramic
- Maximum Temperature (°C): 1200
- Robust Balance Table 1 PadDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductTotal Dimension : 900x700x850Structure : mild steel finish epoxy powder coating Outer Cover : High Pressure Laminated (HPL) chemical resistant ex DuropalWeighing down (pemberat) : Lead Oxide Solid (Pbo)Work table/balance pad : phenolic resin panel thickness 16 mm Single electric socket Close Cab : Ex Legrand Germany IP.55with PVC trucking cable 50 x100mm : Ex Legrand GermanyElectrical : - Cable NYM 2 ½ mm - Ex Supreme/equal- Cable NYMHY 1 ½ mm - Ex Supreme/equal- Cable NYYHY 2 ½ mm - Ex Supreme/equal- PVC electrical pipe conduit 20 mm for protectionatribut:
- Dimensions (mm): 900x700x850
- Robust Balance Table 2 PadDeskripsi:MFR. ROBUST Certified ISO 9001-2015 & 14001-2015 Registered ProductTotal Dimension : 1500x700x850Structure : mild steel finish epoxy powder coating Outer Cover : High Pressure Laminated (HPL) chemical resistant ex DuropalWeighing down (pemberat) : Lead Oxide Solid (Pbo)Work table/balance pad : phenolic resin panel thickness 16 mm Single electric socket Close Cab : Ex Legrand Germany IP.55with PVC trucking cable 50 x100mm : Ex Legrand GermanyElectrical : - Cable NYM 2 ½ mm - Ex Supreme/equal- Cable NYMHY 1 ½ mm - Ex Supreme/equal- Cable NYYHY 2 ½ mm - Ex Supreme/equal- PVC electrical pipe conduit 20 mm for protectionatribut:
- Dimensions (mm): 1500x700x850
- Peak Instrument SpectrofotometerDeskripsi:Steady, modern and elegant appearance design. Adopt the newest microcomputer technology and electronic control system. Optimized optical system and structure can both extend new functions and ensure the accuracy, stability and durability.Main Features1. 7 inch color LCD screen and long life, more comfortable and sensitive silicone buttons. The instrument can show various scanning curves and charts for users to complete various tests without computers.2. Support USB storage and different data formats such as Excel, txt and image(PC software). Users can output test data to flash memory, open and edit them on computers directly without any auxiliary software.3. Advanced hardware and 32-bit Cortex_M3 processor with the clock speed 120MHz. The equipment can store 5000 pieces of data and 500 curves.4. High-efficiency holographic grating of 1200 lines/mm and low stray light.5. The equipment has long-life socket type tungsten-halogen and deuterium lamps which can work up to 2000 hours, can switch the lamps according to test needs and record its working time automatically. Socket type lamps make the replacement much easier.6. Excellent silicon photodiode can guarantee the equipment is highly sensitive and stable.7. Huge sample chamber and various accessories can meet all kinds of needs.8. Can be connected to printer directly and output test charts and data.9. Powerful PC software.10. Standard RS232, USB(A), USB(B) port for printer, data transfer and PC connection.UI Design1. PhotometryThere are three test modes: Absorbance, transmittance and energy. 2. Quantitative test.To test sample solution concentration, you can choose different methods like coefficient, standard curve, linearity, linear zero crossing and quadratic. Up to 15 standard samples can be used to build a curve. Advance arithmetic make curvilinear regression more precise and test data more accurate.3. Kinetics Measurement (Time Scanning)To test the sample chemical reaction process by fixed time scanning the sample solution with fixed wavelength. The equipment can calculate its changing rate after entering the corresponding parameters.4. Wavelength Scanning (Qualitative Test)To test sample solution absorbance peak, can scan the sample characteristic curve of any wavelength range between 190 and 1100nm. You can look up the peak value on the device standalone. 5. Multi wavelength testingIt is much more convenient for users to test the absorbance of several wavelengths for the same sample solution, which is much simpler than single wavelength testing.6. DNA/Protein MeasurementIt is a special function for specific users to make the operation easier. There are two test modes.
- B-ONE Ceramic Muffle Furnace (Front Door)atribut:
- Voltage (V/Hz): 220/50
- Temperature Range (°C): 100-1200
- Timer (minute): 0-9999
- Snol Muffle FurnaceDeskripsi:High accuracy electric muffle furnace SNOL 8.2/1100 is a universal laboratory furnace, firing up to 1100°C and designed for material testing and heat treatment such as hardening, loosening, normalising ceramic and stoneware samples. To eliminate gases or smokes that are released during thermal processing, an exhaust system may be additionally installed in the product. The furnace is an excellent fit for scientific laboratories, educational institutions, ceramic studios, medicine and industry.atribut:
- Volume (L): 8.2
- Maximum Temperature (°C): 1100
- Continuous Operating Temperature (°C): T+10-1100
- Power (W): 1.8
- Rated Supply Voltage (V): 230
- Number of Phases: 1
- Airflow: Natural
- Chamber Depth (mm): 310
- Chamber Height (mm): 135
- Chamber Material: Fiber Muffle
- Chamber Width (mm): 195
- Maximum Heating-up Time without Charge (minute): 50
- Overall Depth (mm): 660
- Overall Height (mm): 495
- Overall Width (mm): 445
- Rated Frequency (Hz): 50/60
- Temperature Stability: 1
- Temperature Uniformity: 10°C
- PRIO SpectrophotometerDeskripsi:Standard Accessories- Operation Manual- 10 mm Quartz Cuvette 2pcs- Power Cableatribut:
- WL Accuracy (nm): 2
- WL Repeatability (nm): 1
- Spectrum Bandwidth (nm): 4
Daftar Harga alat kesehatan laboratorium Terbaru March 2026
| OneMed Urine Container | Rp3.900 |
| AS ONE Gas Replacement Muffle Furnace | Rp149.999.900 |
| AS ONE K Thermocouple Sheath Type No Connector | Rp639.900 |
| B-ONE Spectrophotometer X Series | Rp34.999.900 |
| Thermo Scientific Thermolyne Benchtop Muffle Furnaces | Rp37.999.900 |
| B-ONE Mini Muffle Furnace | Rp56.999.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp21.900 |
| Drawell UV/VIS Spectrophotometer | Rp23.999.900 |
| B-ONE Ceramic Fiber Muffle Furnace | Rp46.999.900 |
| WHITE-RODGERS Furnace Control Boards | Rp1.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/OneMed%20Urine%20Container/nuP105708858-2.jpg)





/5qP103846206-1.jpg)









/jzP105889719-1.jpg)