Beli alat kerja listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Tools Air DrillDeskripsi:-Optimum for various drilling with compact, lightweight and high-power model.-Easy to work and fatigue can be reduced with ergonomic product design.-Excellent center runout precision.-For various drilling work with high performance.atribut:
- Display Contents: Authorized Personnel Only
- Sheet width: 60mm
- Sheet thickness: 0.2mm
- Purpose of Use: For various drilling work with high performance.
- FUJI Air Drillatribut:
- Chuck Capacity (mm): 10
- Drilling Capacity (mm): 10
- Hose Intake Port: Rc1/4
- Air Consumption (m³/minute): 0.59
- Exhaust: Back
- No-load Speed (minute): 1300
- Total Length (mm): 243
- Fuji Tools Air Straight Grainder Baby GrinderDeskripsi:-Core runout accuracy is less than 0.03mm and the main body is lightweight and compact.-For deburring work of casting.-For finishing of parts.-For correction work of engine parts.atribut:
- Air consumption: 0.5
- Chuck Inner Diameter: 6mm
- Exhaust: Lateral
- Hose Intake Port: Rc1/4
- No. Load Speed: 24000min -1 power
- Total Length: 152mm
- Fuji Tools Baby GrinderDeskripsi:-Anti-vibration, anti-cool measures applied, yet small and lightweight.-Grinding in narrow places, inner finishing of pipes, etc.atribut:
- Chuck Inner Diameter: 6mm
- Air consumption: 0.55
- Hose Intake Port: 1/4in
- Exhaust: Forward/Lateral
- Total Length: 263mm
- No. Load Speed: 24000min -1 power
- Purpose of Use: Grinding in narrow places, inner finishing of pipes, etc.
- Fuji Tools Air Straight GrinderDeskripsi:-A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.atribut:
- Air consumption: 0.55
- Hose Intake Port: Rc3/8
- Exhaust: Lateral
- Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
- Fuji Tools Ceramic Centering Bar (Alat Ukur Centering)Deskripsi:-Ceramic probe shields magnetism, and iron powder, chips etc. do not adhere. Also, excellent in wear resistance.-Detecting the origin position of thexand Y shaft of machine tools such as general purpose machines, NC machines and machining centers.atribut:
- Shank Diameter: 10mm
- Total Length: 80mm
- Appropriate Speed: 450 to 600min-1
- Probe Dimension: 10x14mm
- Repetitive Accuracy: ±2μm
- Purpose of Use: Detecting the origin position of the X and Y shaft of machine tools such as general purpose machines, NC machines and machining centers.
- KO-KEN Socket Set (Set Kunci Sok)atribut:
- Material: Chromium-molybdenum steel (SCM 435)
- Plug Angle: 9.5mm
- Fuji Tools Air Impact Wrench (Kunci Sok Angin)Deskripsi:-Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling bridatribut:
- Hose Mounting Port: Rc1/4
- No-load Speed (minute): 7500
- Socket Input Drive (mm): 12.7
- STANLEY 3/8inch 12pts Metric & Imperial Socket Set (Set Kunci Sok)Deskripsi:46 piece socket set contains 3/8,1/4 sockets. socket set is forged from high quality steel and finished in high polish chrome.Set Content :- 7 Pc 3/8 Drive 12 Point Socket: 3/8,7/16,1/2,9/16,5/8,11/16,3/4- 12 Pc 3/8 Drive 12 Point Sockets: Metric-8,9,10,11,12,13,14,15,16,171,18,19mm- 9 Pc 1/4 Drive Bit Set: Pozidriv Bit-1,2,3mm and Hex Bit-3,4,5,6,7,8mm- 9 Pc 1/4 Drive Bit Set: Slotted Bits- 4,5,6.5 and Torx Bits - T10,T15,T20,T30,T40- 9 Pc 3/8 Drive Accessories: 2 Pc. Spark Plug Socket- 6 Point Socket: 5/8 and 13/16, 2 Pc Extension Bar-75 and 150mm- 1 Pc Universal Joint, 1 Pc Adapter- 1 Pc Full Polish Quick Release Ratchet, 1 Pc 1/4 Drive Bir Adapter- 1/4 Drive Spinner Handle
- FUJI INDUSTRIAL TECHNIQUE Small corner drill Rear exhaust typeDeskripsi:A small drill for drilling.atribut:
- Air Consumption (m³/minute): 0.76
- Air Intake: PT1/4
- Cutting Capacity (mm): 6 (Duralumin)
- From Shaft Center to Body Side (mm): 8.5
- Head Height (mm): 26.5
- Mass (kg): 0.7
- Overall Length (mm): 246
- Rotation Speed at No-load (rpm): 3500
- Spindle: 1/4-28UNF
- FUJI Air Angle GrinderDeskripsi:Compact, lightweight yet powerful, even more secure.
- Fuji Tools Air Angle GrinderDeskripsi:-Compact, lightweight yet powerful, even more secure.-For grinding/polishing of metal etc.atribut:
- Opposite Side Dimension: 8mm
- Input Drive: 12.7mm
- Bit Length: 118mm
- Total Length: 150mm
- Purpose of Use: For grinding/polishing of metal etc.
- Fuji Tools Baby Air Grinder (Mesin Gerinda)Deskripsi:-Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 150mm
- No. Load Speed: 30000min -1 power
- Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
- BOSCH Cordless Rotary ToolDeskripsi:GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lightingatribut:
- Battery Voltage (V): 12
- No Load Speed (rpm): 5000-35000
- Part Number: 06019C50K1
- Sound Level (dBA): 80
- Sound Pressure Lvel (dB(A)): 74
- Uncertainty K (dB): 3
- Uncertainty K (m/s²): 1.5
- Vibration Emission Value ah (m/s2): 9
- FUJI INDUSTRIAL TECHNIQUE Small Angle GrinderDeskripsi:A small angle grinder for offset grindstones and shafted wheels.atribut:
- Working Air Pressure Range (MPa): 0.63
- Fuji Tools Air DrillDeskripsi:-Optimum for various drilling with compact, lightweight and high-power model.-Easy to work and fatigue can be reduced with ergonomic product design.-Excellent center runout precision.-For various drilling work with high performance.atribut:
- Chuck Capacity (mm): 13
- Drilling Capacity: 13mm
- Air consumption: 0.59
- Hose Intake Port: Rc1/4
- Exhaust: Back
- No-load Speed (minute): 600
- Purpose of Use: For various drilling work with high performance.
- Total Length: 258mm
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
Daftar Harga alat kerja listrik Terbaru October 2026
| Fuji Tools Air Drill | Rp12.999.900 |
| FUJI Air Drill | Rp20.999.900 |
| Fuji Tools Air Straight Grainder Baby Grinder | Rp6.699.900 |
| Fuji Tools Baby Grinder | Rp7.199.900 |
| Fuji Tools Air Straight Grinder | Rp10.999.900 |
| Fuji Tools Ceramic Centering Bar (Alat Ukur Centering) | Rp2.399.900 |
| KO-KEN Socket Set (Set Kunci Sok) | Rp2.699.900 |
| Fuji Tools Air Impact Wrench (Kunci Sok Angin) | Rp17.999.900 |
| STANLEY 3/8inch 12pts Metric & Imperial Socket Set (Set Kunci Sok) | Rp1.099.900 |
| Koyo (J-TEKT) Wheel Bearing (Laher Roda Otomotif) | Rp76.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/P102771093-1.jpg)
/P102726756-1.jpg)
/P102744886-2.jpg)
/67P107036223-1.jpg)
%20Wheel%20Bearing%20(Laher%20Roda%20Otomotif)/8zP106593323-1.jpg)



/P102744840-2.jpg)



/elP103451525-7.jpg)
/00P103565000-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)