Beli alat flaring pipa ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Flaring Toolatribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- TRUSCO Flaring ToolDeskripsi:Use:For flare processing of soft copper pipes and soft viscoelastic quality aluminumatribut:
- Fit Pipe Outer Diameter (mm): 4, 6, 8, 10, 12, 14, 16
- Mass (kg): 1
- Purpose of Use: For flaming processing of flexible soft copper refrigeration tube/Soft viscous aluminum pipe.
- SUPER TOOL Quick Handling Type Flaring ToolDeskripsi:-With quick-turn handle, because it does not have to shift the handle, it can continuously rotate the hands without getting tired.-Supports new refrigerant and new standard (annealed copper tube 3/4 wall thickness 1.2mm compatible type).-Mainly air conditioning of copper, aluminum, brass, for 45° flare processing at refrigerant piping.-Quick-turn handle type flaring tool-Tube Cutter (TC105)-Tube reamer(TR322)-Steel Caseatribut:
- Type: For inch
- Applicable Pipe Outer Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
- Content: Quick-turn handle type flaring tool, Tube Cutter (TC105), Tube reamer (TR322), Steel Case
- MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)atribut:
- Type: GS-827
- monotaro Pemotong Pipa MiniDeskripsi:- Ketebalan dinding pipa yang dapat dipotong: stainless steel (maksimal 1 mm), pipa aluminium/tembaga (maksimal 2 mm), kuningan (maksimal 1,5 mm), PVC (maksimal 3 mm).- Dengan mengencangkan dan memutar handlenya, Anda dapat memotong aluminium, pipa tembaga, dan pipa PVC.Anda dapat memotong pipa tanpa meninggalkan serpihan potongan.atribut:
- Cleavable Wall Thickness (mm): (Stain) 1, up to (aluminum / copper pipe) 2, (brass) up to 1.5, (PVC) 3
- Compatible Pipe Diameter (inch): 1/8 to 7/8
- Compatible Pipe Diameter (Ø mm): 3 to 22
- Overall Length (mm): About 64
- TRUSCO Light-weight Flaring ToolDeskripsi:-Adopted aluminum alloy for the main body and realizes surprisingly lightweight.-Compatible with new refrigerant with eccentricity type.-For flare processing of copper tube.atribut:
- Type: For inch
- Purpose of Use: For flare processing of copper tube.
- JTC Tube Cutter & Flaring Toolatribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- Kennedy Compact Flaring Tool With Cutter/Deburrer SetDeskripsi:Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.atribut:
- Angle of Flare: 45Degree
- Compatible Pipe Material: Aluminium Brass Copper
- Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
- Lap Type: Double Lap Single Lap
- Type: Flaring Tool Set
- Includes: Carrying Case Cutter Deburrer Flaring Tool
- Number of Pieces: 4
- Product Number: CFTK625
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
- TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Deskripsi:Application : Bending of steel pipes and annealed stainless steel pipes.atribut:
- Type: For mm
- Bend Angle (°): 0 to 180
- Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
- TEKIRO Mechanic Tools SetDeskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- JTC Large Tube Cutter & Flaring Tool Setatribut:
- Size: 1/8\" to 1 1/8\"
- TEKIRO Tang RivetDeskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- Rothenberger Roairvacatribut:
- Color: Red
Daftar Harga alat flaring pipa ac Terbaru January 2026
| TRUSCO Flaring Tool | Rp2.099.900 |
| TRUSCO Flaring Tool | Rp1.099.900 |
| SUPER TOOL Quick Handling Type Flaring Tool | Rp7.899.900 |
| MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa) | Rp369.900 |
| RIDGID Flaring Tools 45 Degree SAE Flares | Rp2.799.900 |
| monotaro Pemotong Pipa Mini | Rp90.900 |
| TRUSCO Light-weight Flaring Tool | Rp2.999.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| JTC Tube Cutter & Flaring Tool | Rp819.900 |
| Rothenberger Reeling Flaring Tool | Rp5.299.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)






















































































































































/P102054116-1.jpg)









%20(Pembengkok%20Pipa)/P102014479-1.jpg)