Beli alat cutting sticker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Crack Gaugeatribut:
- Material: Polyester
- Use: Crack measurement of wall, foundation etc
- Dimensions (mm): 91x55x0.2
- M Code: 61954427
- KYOTO TOOL (KTC) Sticker Scraper DXDeskripsi:-With its 25mm blade width and round tip blade stopper, it is easy to apply force and excellent in usability.-There is a storage space for separately-sold 10 replacement blades(KZS-2510)in the grip part.-5 spare replacement blades included.atribut:
- Blade Width: 25mm
- Blade length: 15mm
- Legrand Filtered Single Phase Rectified Power Supplyatribut:
- 1st Secondary Output Voltage (V): 24-24
- Nominal Value Output Voltage 1 (V): 24
- Rated Supply Voltage (AC 50 Hz) (V): 230-400
- Rated Supply Voltage (AC 60 Hz) (V): 230-400
- Type of Electric Connection: Screw connection
- Voltage Type (supply Voltage): AC/DC
- GRAPHTEC Data Logger With Rapid Service With Calibration Certificateatribut:
- Size (mm): approx. 188x117x42
- Analog Input Terminals: threaded terminals
- Display Contents: Analog waveform, past data display during measurement, digital value
- Input Channel: Analog/10 ch, Pulse/4 ch or Logic/4 ch
- Internal Memory (GB): 4
- Measurement Range: Voltage/20, 50, 100, 200 500 mV, 1, 2, 5, 10, 20, 50 V, 1 -5 V/F.S. Temperature/thermocouple
- Operation System: Windows (R) Vista (R)/7/8/8.1
- Power Supply (V AC): 100 to 240 (AC adapter included) or DC input (DC 8.524) (at 50/60Hz)
- Sampling Period (ms-hour): 10 to 1
- TRUSCO Transfer Stickeratribut:
- Horizontal (mm): 200
- Material: Cutting sheet
- Transfer Type: Type
- Vertical (mm): 45
- GRAPHTEC Data Logger With Calibration Certificateatribut:
- Size (mm): approx. 188x117x42
- Operation System: Windows (R) Vista (R)/7/8/8.1
- Internal Memory (GB): 4
- Display Contents: Analog waveform, past data display during measurement, digital value
- Humidity: 0-100%
- Measurement Range Voltage (mV): 20, 50, 100, 200, 500
- Analog Input Terminals: threaded terminals
- Input Channel: Analog/10 ch, Pulse/4 ch or Logic/4 ch
- Package Size (mm): 270x360x190
- Power Supply: AC100 to 240 V 50/60Hz (AC adapter included) or DC input (DC 8.524 V)
- Sampling Period (ms-hour): 10 to 1
- Temperature/Thermocouple: K, J
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- e-Print Kertas Stiker A4 Matteatribut:
- Size: 100g
- Niigata Seiki (SK) Crack Measure with Free Graduation Straight Typeatribut:
- Material: SUS420J2
- Measuring Range (mm) : 0-150
- Overall Length (mm): 175
- Thickness (mm): 0.5
- Width (mm): 15
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- Myzox Crack ScaleDeskripsi:-Dimension of cracks on concrete products or structures can be easily and accurately measured.-It is a name card size and convenient for carrying.-Transparent plate.atribut:
- Scale Width Accuracy (mm): ±0.02
- Thickness (mm): 0.2
- monotaro Crack Check ScaleDeskripsi:To crack confirmation of the concrete of the wall or the like.atribut:
- Dimensions (mm): 110 x 55 x 0.3
- Material: stainless
- Graduation accuracy (mm): +/- 0.1
- TRUSCO Sticky Matatribut:
- Thickness (mm): 1.6
- Niigata Seiki (SK) Taper Gauge Measurement of Gap WidthDeskripsi:Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.atribut:
- Accuracy (mm): ± 0,05
Daftar Harga alat cutting sticker Terbaru March 2026
| Niigata Seiki (SK) Crack Gauge | Rp109.900 |
| KYOTO TOOL (KTC) Sticker Scraper DX | Rp129.900 |
| Legrand Filtered Single Phase Rectified Power Supply | Rp26.999.900 |
| SDI Cutting Mat | Rp33.900 |
| GRAPHTEC Data Logger With Rapid Service With Calibration Certificate | Rp40.999.900 |
| TRUSCO Transfer Sticker | Rp229.900 |
| GRAPHTEC Data Logger With Calibration Certificate | Rp39.999.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| e-Print Kertas Stiker A4 Matte | Rp43.900 |
| Niigata Seiki (SK) Crack Measure with Free Graduation Straight Type | Rp86.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Crack%20Gauge/P102086469-1.jpg)
%20Sticker%20Scraper%20DX/P102850309-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Custom%20Design/TRUSCO%20Transfer%20Sticker/kfP105508735-1.jpg)



%20Crack%20Measure%20with%20Free%20Graduation%20Straight%20Type/P102270239-1.jpg)





%20Taper%20Gauge%20Measurement%20of%20Gap%20Width/P101502496-13.jpg)