GRAPHTEC Data Logger With Rapid Service With Calibration Certificate

Sebelum PPN:
Rp40.999.900
Spesifikasi
Size (mm)approx. 188x117x42
Analog Input Terminalsthreaded terminals
Display ContentsAnalog waveform, past data display during measurement, digital value
Input ChannelAnalog/10 ch, Pulse/4 ch or Logic/4 ch
Internal Memory (GB)4
Measurement RangeVoltage/20, 50, 100, 200 500 mV, 1, 2, 5, 10, 20, 50 V, 1 -5 V/F.S. Temperature/thermocouple
Operation SystemWindows (R) Vista (R)/7/8/8.1
Power Supply (V AC)100 to 240 (AC adapter included) or DC input (DC 8.524) (at 50/60Hz)
Sampling Period (ms-hour)10 to 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait