Beli alat cleaning service di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jason Wiper Kaca (Serokan Kaca)Deskripsi:Clearing service to useFor glass, window and door
- Unger Wiper Kaca dengan Penggosok (Serokan Kaca)Deskripsi:Window washing squeegees come with handles and replaceable blades to wipe water away from window surfaces for a streak-free finish immediately after washing.
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- As'One Clean Kantong Plastik Sampah HDPE (Trash Bag / Kresek)atribut:
- Color: Black
- Material: HDPE
- BESTKP Pembersih LantaiDeskripsi:Floor Cleaner adalah cairan pembersih lantai dengan konsentrasi tinggi. Mengandung kombinasi antara Non Ionic Surfactant, Surface Active Agent dan aroma alami, efektif untuk membersihkan kotoran, serta membunuh kuman pada lantai (bactericidal dan anticeptic), sehingga ruangan menjadi bersih, sehat dan segar. Mudah terurai, sehingga tidak menimbulkan pencemaran lingkungan.Cara Pemakaian- Campurkan cairan Floor Cleaner dengan air dalam ember dengan perbandingan sesuai dengan petunjuk.- Kemudian masukkan mop head ke dalam ember dan peras.- Pelkan pada lantai secara merata.atribut:
- Form: Thick Liquid
- KARCHER Professional Single Disc MachineDeskripsi:Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.atribut:
- Part Number: 1.291-247.0
- Working Width (mm): 430
- Working height (mm): 90
- Working width of brushes (mm): 430
- Rated Input Power (W): 1500
- Brush contact pressure (g/cm²/kg): 30 / 43
- Brush Rotation Speed (rpm): 150
- Dimensions (LxWxH) (mm): 590x430x1180
- Drive Type: Mains operation
- Sound Pressure Level (dBA): 63
- Supply Voltage (V/Hz): 220 - 240 / 50
- Natha Low Speed Polisher Natha (Mesin Poles Lantai)Deskripsi:154 Multi functional Brushing Machine- It is super high power air ooling motor and the double capacitor design allow a safer operation.- It provides a strong power output- It has multiple functions such as carpet and floor cleaning, wax removing, low speed polishing. Floor crystal treatment and renewingAccessories : Water tank, pad holder, hard rush, soft brush.atribut:
- Power: 1000W
- Voltage: 220V
- Speed: 154rpm/min
- Main Cable Length: 12m
- Base plate diameter: 17inch
- Color: Green
- Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Deskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Sunlight Sabun Cuci Piring PouchDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
- microclean Kain Lap Mikrofiber PremiumDeskripsi:Microfiber merupakan terminologi yang digunakan untuk menggambarkan serat benang yang sangat halus dan lembut. Pengembangan microfiber dikenal pertama kali di Eropa pada tahun 1994, dan seiring waktu produk microfiber dikembangan menjadi beberapa produk seperti bath robe, handuk bayi, dan kain microfiber Microfiber Cloth. Kain Microfiber sangat cocok digunakan untuk industri pabrik, perusahan cleaning service, hotel, kantor, restoran dan rumah tangga hingga otomotif.Kain microfiber yang terbaik adalah perpaduan campuran dua jenis polymer, yaitu nylon (polyamide) dan polyester dengan ratio perbandingan 80% polyester dan 20% polyamide. Dengan campuran 80/20 akan menyerap air lebih baik dan proses kering lebih cepat.Fungsi kain microfiber dapat digunakan untuk seluruh kebutuhan bersih-bersih mulai dari membersihkan barang-barang berbahan kaca, kayu, plastik, hingga besi sekalipun. Maka dari itu, kain microfiber adalah pilihan kain yang sangat cocok multifungsi untuk segala kebutuhan.Manfaat Microfiber:- Multifungsi untuk segala kebutuhan bersih-bersih mulai dari kebutuhan rumah tangga, bisnis, dan industri- Menyerap 7 kali dari berat air yang diserap- Membersihkan tanpa menggunakan sabun atau kimia apapun- Bahan sangat lembut dan tebal- Dapat digunakan berulang kali (resuable)- Kering lebih cepat, 1/3 daripada kain pembersih biasa- Kain microfiber yang terbaik adalah perpaduan campuran dua jenis polymer, yaitu nylon (polyamide) dan polyester dengan ratio perbandingan 80% polyester dan 20% polyamide. Dengan campuran 80/20 akan menyerap air lebih baik dan proses kering lebih cepat.atribut:
- Material: FBZ
- Min. Weight (gsm): 330
- monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Thickness (mm): 0.04
- Color: Hitam
- Material: HDPE
- Thickness (micron): 40
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- Kleaner Pel Datar (Flat Mop)Deskripsi:Kleaner Scratch Mop comes with an innovative design, rinse and squeeze without getting wet hands. The mop head is thin so it can clean into small crevices and other tight spots. In addition, it can be folded to the left or right so that the rinse process is more thorough.atribut:
- Size (cm): 32x12
- Kleaner Pel Putar Tornado (Spin Mop)Deskripsi:Kleaner Spin Mop comes with a practical design that makes mopping faster, more efficient and easier. Hands are no longer dirty and free from bacteria because there is no need to rinse / wring them manually.atribut:
- Diameter(cm): 35
- Height(cm): 100-125
- Kleaner Pel Putar Twist (Spin Mop)Deskripsi:Kleaner Twist Mop is a practical mop for mopping floors. Just turn the mop handle, and the mop will squeeze efficiently, so that the hands do not have to get wet and avoid bacteria.atribut:
- Length(cm): 134
- Clean Matic Wiper Kaca Teleskopik (Serokan Kaca)atribut:
- Long Handle: 75-120cm (Telescopic)
- Dimensions: 123x30x8cm
- Bagus Pel Lantai Micromate (Floor Mop)Deskripsi:BAGUS Micromate Mop adalah alat pel praktis untuk membersihkan lantai atau mengeringkan lantai seketika. Bagus micromate Strip mop memiliki tentakel yang efektif menyerap air dan mengikat debu dengan cepat.Details:- Daya serap tinggi- Dapat dipakai dalam kondisi basah/kering- Cocok untuk lantai kayu/marmer- Bahan microfiber mengangkat debu dan kotoran- Replaceable/bisa diganti dengan refill merek lainatribut:
- Color: Yellow
- Kleaner Pel Datar (Flat Mop)Deskripsi:Kleaner Flat Mop is a microfiber mop that can clean floors much more efficiently than conventional mops, because each fiber can lift dirt even from small gaps. In addition, Kleaner Flat Mop is also capable of absorbing a greater amount of water.atribut:
- Length(cm): 83-139
Daftar Harga alat cleaning service Terbaru October 2026
| Jason Wiper Kaca (Serokan Kaca) | Rp28.900 |
| Unger Wiper Kaca dengan Penggosok (Serokan Kaca) | Rp119.900 |
| Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp999.900 |
| Filmop Wiper Kaca (Serokan Kaca) | Rp189.900 |
| As'One Clean Kantong Plastik Sampah HDPE (Trash Bag / Kresek) | Rp22.900 |
| BESTKP Pembersih Lantai | Rp56.900 |
| SHUTER Steel Parts Cabinet (Laci Rak Komponen) | Rp6.900 |
| KARCHER Professional Single Disc Machine | Rp10.999.900 |
| Natha Low Speed Polisher Natha (Mesin Poles Lantai) | Rp10.999.900 |
| Innotechs Polisher Machine Low Speed (Mesin Poles Lantai) | Rp5.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/elP104966525-2.jpg)
/juP109318714-1.jpg)
/P102093566-3.jpg)
/qyP107408970-1.jpg)
/pnP106588923-2.jpg)

/P101004086-1.jpg)

/P102252835-1.jpg)
/2bP103083083-4.jpg)


/9dP107847337-2.jpg)
/P101543543-1.jpg)
/2tP106920101-1.jpg)
/6sP106920244-1.jpg)
/8hP106920305-1.jpg)
/c3P102173435-3.jpg)
/ahP102169377-3.jpg)
/frP106919567-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)