Beli alat berat komatsu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Flotech Pompa AC
    Mulai

    Rp6.399.900

    Flotech Pompa AC
    Deskripsi:
    Pompa AC yang dapat digunakan untuk memindahkan suatu cairan dari satu tempat ke tempat lain. Pompa Flotech ini bisa digunakan untuk liquid solar dan minyak (menggunakan listrik).Pompa ini dapat digunakan untuk pemasukan bahan bakar pada alat berat excavator, dengan merk seperti komatsu, doosan, hitachi, kobelco, dllAtau bisa juga digunakan untuk pemasukan bahan bakar dari tangki kecil ke mobil-mobil truk kecil seperti hino, fuso, volvo, dll
    atribut:
    • Connections (inch): 1
    • Operating Temperature min/max: -20°C / 50°C
    • Fluid: Diesel
    • Voltage (V): 230
    • Protection : IP 55
  2. FURD Ride On Roller
    Mulai

    Rp209.999.900

    FURD Ride On Roller
    atribut:
    • Drive Type: Hydraulic Transmission
  3. HELI Truk Forklift
    Mulai

    Rp309.999.900

    HELI Truk Forklift
    atribut:
    • Lifting Height (mm): 3000
  4. FIRMAN Concrete Cutter
    Mulai

    Rp7.699.900

    FIRMAN Concrete Cutter
    atribut:
    • Depth Adjustment: Handle Rotation
    • Driving: Manual Push
  5. KRISBOW Mesin Serut Kayu Listrik
    Mulai

    Rp979.900

    KRISBOW Mesin Serut Kayu Listrik
    atribut:
    • Max. Planing Width & Depth (mm): 82 & 3
    • Input Power (W): 850
    • Dimensions (cm): 3.39x20.5x18
    • No Load Speed (rpm): 16000
  6. WACKER NEUSON Trench Rollers
    Mulai

    Rp929.999.900

    WACKER NEUSON Trench Rollers
    Deskripsi:
    The smart remote-controlled vibratory trench roller. The RT trench roller is ideally suited for the compaction of excavations and sub bases of foundations, roads and parking lots. The compaction of cohesive soils is the RT's specialty. The sheepsfoot drums, together with the adjustable centrifugal force, achieve optimum results. Available in two different drum widths. The remote control system uses infrared technology for maximum safety: The machine is disabled as soon as the line of sight between operator and device is lost. The proximity recognition sensor stops the RT as soon as it moves within 2 m of the operator. Available with the choice of Kohler or Kubota engine. - A patented third infrared receiving eye on top of the Trench Roller provides permanent contact with the remote control even in the trench shoring. - The base plate is completely maintenance free, because the drive system and exciter are provided with a permanent lubrication. That makes it most economical to run throughout its whole service life. - The below the axle exciter in each drum allows for more efficient transfer of compaction energy to the soil for superior compaction results. In addition, the low position of the exciters improves the stability of the machine and lowers the risk of the device toppling over. - The engine control module with diagnostic LEDs monitors machine functions such as oil pressure, radiator level, engine temperature, glow plug, battery and air filter capacity.
    atribut:
    • Dimensions (LxWxH) (mm): 1853x820x1270
    • Drum Width (mm): 560-820
    • Drum Diameter (mm): 520
    • Centrifugal Force (kN): 34.2-68.4
    • Frequency (Hz): 41.7
    • Linear Force Static (per drum) (N/mm): 9.6-10
    • Displacement (cm³): 898-1028
    • Engine/Motor Manufacturer: Kubota D902 Kohler KDW 1,003
    • Engine/Motor Type: Water-cooled 3-cylinder diesel engine with electric starter
    • Fuel Consumption (L/hour): 4.5
    • Fuel Type: Diesel
    • Linear Force Dynamic (per drum) (N/mm): 45
    • Max. Gradeability (%): With 50, Without 50
    • Operating Performance Power (kW): 15.5-14.8 (DIN ISO 3046)
    • Speed (rpm): 3000.0
    • Surface Capacity (m²/hour): 990
    • Tank Capacity (L) : 24.0
    • Travel Speed Forward (km/hour): 1.5-2.5
    • Travel Speed Reverse (km/hour): 1.5-2.5
    • Turning Radius (mm): 1600
  7. TIGON Mini Dumper
    Mulai

    Rp56.999.900

    TIGON Mini Dumper
    Deskripsi:
    Gearbox Model: Yunzhou 21Start Method: Electric
  8. TIGON Concrete Mixer Hydraulic
    Mulai

    Rp139.999.900

    TIGON Concrete Mixer Hydraulic
    atribut:
    • Dimensions (mm): 3000x2500x2500
    • Capacity (L): 500
    • Engine: DIESEL CHANGFA 1110
    • Speed of Drum (rpm): 14
    • Productivity (mᵌ): 18
  9. Husqvarna Concrete Saw
    Mulai

    Rp81.999.900

    Husqvarna Concrete Saw
    Deskripsi:
    Cut and break saws (also called cut-n-break saws) have two blades to make parallel cuts in concrete to create a groove. Workers can proceed in stages to cut slots in thick material or cut window openings or recesses in concrete or brick walls. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.
    atribut:
    • Engine Brand: Husqvarna
    • Power Source: Gas Powered
    • Arbor Shape: Round
    • Arbor Size (inch): 1
    • Item: Concrete Saw
    • Motor Type: 2-Stroke Engine
  10. KRISBOW Gerobak Sorong
    Mulai

    Rp709.900

    KRISBOW Gerobak Sorong
    atribut:
    • Capacity (kg): 130
    • Item: Wheel Barrow
    • Wheel Material: Rubber
  11. SAKURA Hydraulic Filter for Komatsu
    25%
    Mulai

    Rp32.900

    SAKURA Hydraulic Filter for Komatsu
    Deskripsi:
    Compatible for Caterpillar, Hitachi,
    atribut:
    • Filter Type: Hydraulic Oil Filter
  12. KRISBOW Alat Pemotong Besi Elektrik
    Mulai

    Rp41.999.900

    KRISBOW Alat Pemotong Besi Elektrik
    atribut:
    • Continous Cutting (times/minute): 32
    • Dimensions (LxWxH) (mm): 1330x470x710
    • Cut off Round Steel Bar dia. (mm): 6-50
    • Cut off Spiral Steel Bar dia. (mm): 6-38
    • Motor Power (kW/V/Ph): 4/380/3
  13. Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)
    Mulai

    Rp11.999.900

    Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)
    atribut:
    • Fuel Tank Capacity (L): 25
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Starting System: Recoil/Electric
  14. KOMATSU O-Ring Service Kit
    Mulai

    Rp2.099.900

    KOMATSU O-Ring Service Kit
    Deskripsi:
    O-Ring Service Kit ini adalah set lengkap O-Ring untuk alat berat Komatsu, dengan nomor part 1400688H91. Kit ini termasuk berbagai ukuran O-ring standar JIS 07000-1 series yang biasa digunakan dalam sistem hidrolik, sambungan pipa, dan komponen mesin lainnya.O-ring ini berbahan dasar NBR-1B (Nitrile Butadiene Rubber), tahan terhadap suhu ekstrim dan fluida seperti oli, bahan bakar, dan cairan hidrolik.
    atribut:
    • Material: NBR-1B (Nitrile Butadiene Rubber)
  15. TEKIRO Alat Pengangkat Mesin
    Mulai

    Rp5.599.900

    TEKIRO Alat Pengangkat Mesin
    Deskripsi:
    untuk mengangkat mesin dengan kekuatan 2 ton dan mempunyai berat 86 kg, material kuat dan tahan lama karena terbuat dari chrome vanadiumFungsi : untuk mengangkat mesin dengan kekuatan 2 tonMaterial : chrome vanadium
    atribut:
    • Size (t): 2
    • Dimension 1 (mm): 1620
    • Dimension 2 (mm): 1070
    • Dimension 3 (mm): 1460
    • Dimension 4 (mm): 1275
    • Dimension 5 (mm): 750
  16. KRISBOW Alat Pemotong Besi
    Mulai

    Rp4.799.900

    KRISBOW Alat Pemotong Besi
    atribut:
    • Dimensions (LxWxH) (mm): 500x250x400
    • Flat Steel (mm): 40x14
    • Round Steel (mm): 32
    • Square Steel (mm): 28 x 28
Daftar Harga alat berat komatsu Terbaru January 2026
Flotech Pompa ACRp6.399.900
FURD Ride On RollerRp209.999.900
HELI Truk ForkliftRp309.999.900
FIRMAN Concrete CutterRp7.699.900
Aegis Filter Filter OliRp6.900
KRISBOW Mesin Serut Kayu ListrikRp979.900
WACKER NEUSON Trench RollersRp929.999.900
TIGON Mini DumperRp56.999.900
TIGON Concrete Mixer HydraulicRp139.999.900
Husqvarna Concrete SawRp81.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)