Beli alat alat mesin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MITACHI TOOLs Mesin Gerinda Tangan Perlindungan GandaDeskripsi:It has a double insulation structure. Maximum output 1200W It is equipped with a high-performance motor. Ideal for heavy grinding work. With spindle lock, high power type flexible toy, disc spanner, carbon brush (1 set) are included as standardGrinding / deburring / polishing / polishingatribut:
- Included Accessories: Φ100 flexible grinding wheel, carbon brush (1 set), disc spanner
- Cable Length (m): 2.7
- Number of Cores: 2
- Rated Current (A): 4.2
- No Load Speed (rpm): 11000
- Power (W): 810
- Voltage (V): 200 (Single Phase)
- Wheel Hole Diameter (Φmm): 15
- Wheel Outer Diameter (Φmm): 100
- Wheel Thickness (mm): 6
- RHINO Earth Clamp tanpa Kabel (Tang Massa)Deskripsi:Aksesoris OEM merk RHINO
- STANLEY Gerinda Tangan Slide SwitchDeskripsi:SpecificationsPower: 580 WattDisc Diameter: 100mmNo Load Speed : 12,000 rpmTool Girth : 179mmCable Length : 2.1mWeight : 1.3 kgFunction :- Metal grinding / polishing- Weld head removal- Metal cuttingHighlights :1) Ergonomics- Super slim body 179mm gripping girth- Steel-cut gear set ensures higher durability and lower noise, and less vibration2) Performance- Powerful motor with higher output for better working efficiency- More max output power ensures higher performance to prevent tool damage in tougher applications3) Durability- True tradesman tool life- Robust transmission durability addressed by steel cut gear set4) Body- Big button (spindle lock)- Compact gearbox for narrow space operation- Optimal outlet (for good airflow performance)- Safety (2-motion switch)- Burst proof keyed guard (maximize safety protection)atribut:
- Tool Girth (mm): 179
- No Load Speed (rpm): 12000
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- INGCO Insulated Hand Toolsatribut:
- Set Contents: 5 Pcs Insulated hand tools set Include: 1 Pcs 7inch Insulated Combination Pliers 1 Pcs 6inch Insulated Diagonal Cutting Pliers 1 Pcs 6” Insulated Long Nose Pliers 1 Pcs 6inch Insulated Wire Stripping Pliers 1 Pcs Test Pencil(Test voltage:100-500VAC)
- KLEIN TOOLS Standard Electrical Tool SetDeskripsi:The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.atribut:
- Insulated: Uninsulated
- Measurement Type: SAE
- Ramco Tang MassaDeskripsi:Untuk menghubungkan kabel massake objek kerja.
- ULTRA Hoist Chain Block Type HSZ-BDeskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Tyrone HSC Chain Block 5Tonatribut:
- Capacity: 5 Ton
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- Taffware Perkakas Reparasi Jam Tangan 13 in 1Deskripsi:Dengan perkakas reparasi jam tangan ini, Anda dapat membuka dan mereparasi jam tangan Anda dengan lebih mudah. Set perlengkapan ini wajib dimiliki bagi Anda yang suka mengoleksi atau mengotak-atik koleksi jamatribut:
- Bag (cm): 21x10
- Tweezers (cm): 13.5
- Stainless Adjusters (cm): 14 x 5 x 1.5
- Screwdriver (cm): 9.5
- Screwdriver Head (cm): 5
- Stainless Pry Tool (cm): 13
- Blue Plastic Adjuster (cm): 11 x 5 x 2.5
- Holder Box (cm): 5 x 6.5 x 3.5
- Material: Plastik & Stainless Steel
- Yellow Plastic Levers (cm): 9 x 4.5
- Petroasia Engine Oil Diesel (Oli Mesin Diesel)Deskripsi:PETRO TRANS HD 40 S AE‑40 /API‑CF MONOGRADE dapat diguakan untuk pelumasan mesin diesel kendaraan, alat berat, industri maupun perkapalan putaran tinggi
- DEWALT Rechargeable Disc Grinderatribut:
- Whetstone Diameter (mm): 125
- Charging Time (minute): 60
- No Load Rotation Speed (rpm): 9000
- STAHLWERK Ground ClampDeskripsi:Stang Massa 300A
Daftar Harga alat alat mesin Terbaru April 2026
| MITACHI TOOLs Mesin Gerinda Tangan Perlindungan Ganda | Rp2.999.900 |
| RHINO Earth Clamp tanpa Kabel (Tang Massa) | Rp27.900 |
| STANLEY Gerinda Tangan Slide Switch | Rp459.900 |
| HiKOKI Mesin Gerinda Tangan | Rp529.900 |
| Makita Gerinda Tangan | Rp869.900 |
| INGCO Insulated Hand Tools | Rp439.900 |
| KLEIN TOOLS Standard Electrical Tool Set | Rp3.599.900 |
| Ramco Tang Massa | Rp47.900 |
| KRISBOW Tang Masa | Rp62.900 |
| JETJO TOOLS Set Perkakas | Rp1.099.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Parts%20for%20Welding%20Gas%20Hose%2C%20Regulator%20%26%20Coupler/RHINO%20Earth%20Clamp%20tanpa%20Kabel%20(Tang%20Massa)/P102113844-1.jpg)






%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/KRISBOW%20Tang%20Masa/mmP104570814-2.jpg)


/P102891537-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/2rP101525099-2.jpg)

/p9P106751909-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/NLG%20Earth%20Clamp/56P106378186-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/STAHLWERK%20Ground%20Clamp/17P103247043-1.jpg)