Beli alat alat hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taisei Kogyo Line Filter Model UL (Saringan Udara)atribut:
- Compatible Filter: UL-10A-10U/UL-12A-10U
- Total Length (mm): 204.5
- Total Width (mm): 82.2
- Differential pressure resistance: 0.7MPa
- Filtration precision: 10 microns
- Taisei Kogyo descriptionDeskripsi:-By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
- Taisei Kogyo Suction StrainerDeskripsi:A tank internal filter for general hydraulic oil.atribut:
- Filtration Accuracy (mesh): 150
- Taisei Kogyo descriptionDeskripsi:-By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
- Taisei Kogyo descriptionDeskripsi:-By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valveatribut:
- Caliber: Rc1 1/2
- Total LengthxTotal Width: 387x150mm
- Specified Flow Rate: 180L/min
- Filtration precision: 10 microns
- Maximum Working Pressure: 3.5MPa
- Taisei Kogyo descriptionDeskripsi:-By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valveatribut:
- Horizontal Load Capacity: 14kg
- Vertical load capacity: 4.5kg
- Outer DiameterxThickness: 52x8mm
- Magnet Materials: Ferrite Magnet
- Exterior Part Materials: Steel
- Purpose of Use: For general hydraulic oil.
- Taisei Kogyo descriptionDeskripsi:-By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valveatribut:
- Caliber: Rc1
- Total LengthxTotal Width: 306x120mm
- Specified Flow Rate: 100L/min
- Filtration precision: 10 microns
- Maximum Working Pressure: 3.5MPa
- Taisei Kogyo Suction Filter Model SFNDeskripsi:-A suction filter of interior tank type.-For general hydraulic oil.-Stainless steel notch wire type which is capable of washing regeneration.
- Taisei Kogyo Filter Hisap Model SFNDeskripsi:-A suction filter of interior tank type.-For general hydraulic oil.-Stainless steel notch wire type which is capable of washing regeneration
- Taisei Kogyo Notch Cleanable Filter Model AKDeskripsi:-A notch wire element which can clean and reproduce the element by rotating the handle has been employed. For this reason, you can clean and reproduce the element without having to remove it from the case.-For general hydraulic oil.-Piping method is screwed end type(Flange type is optional).
- Taisei Kogyo Notch Cleanable Filter Model AKDeskripsi:-A notch wire element which can clean and reproduce the element by rotating the handle has been employed. For this reason, you can clean and reproduce the element without having to remove it from the case.-For general hydraulic oil.-Piping method is screwed end type(Flange type is optional).atribut:
- Adhesion Strength: 300N
- Retention Angle: 45°, 90°, 135°
- Magnet Materials: Neodymium Magnet
- Exterior Part Materials: Steel/Aluminium Alloy
- Width x Depth x Height: 95x28x110mm
- monotaro PPS Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- OMRON Counter H7CX Seriesatribut:
- Family Type: H7CX
- Printech Thermal PaperDeskripsi:Biasa digunakan untuk :- Printer Thermal- Mini Printer Thermal Bluetooth- Mesin EDC- Kalkulator Thermal dan sejenisnyaBiasa digunakan oleh :Supermarket, restoran, hotel, rumah sakit, bank, perusahaan telekomunikasi dan bisnis-bisnis lainnya.atribut:
- Type: Core
- Taisei Kogyo Line FilterDeskripsi:It is a low-pressure model of the best-selling U series. Since it is a top-pulling type, element replacement is easy. The flow direction can be easily changed by turning the top cover 180 °.It is installed in-line to maintain the cleanliness of oil in the hydraulic circuit and protect the hydraulic equipment from contamination.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * For non-general hydraulic oil, packing O-ring and other items will change.atribut:
- Dimension H (mm): 189
- Maximum Operating Pressure (MPa): 3.5
- Dimension A (mm): 115
- Dimensions d (mm): 83
- Dimension B (mm): 96
- Dimension C (mm): 54
- Dimension H1 (mm): 50
- Dimension H2 (mm): 139
- Dimension W (mm): 45
- Filtraton Accuracy (micron): 10
- Suitable fluid: General hydraulic oil
- Type of Filter Material: General filter paper
- d2xl: M8x14
- Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)Deskripsi:Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.atribut:
- SAE Grade: 15W-40
- SNI License: Yes
- SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
- Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)atribut:
- Connection: Screwed Terminal
- Material: Plastic
- Taisei Kogyo Air BreatherDeskripsi:It can be easily installed simply by providing an Rc female screw seat on the tank side.The structure is simple and the element can be easily cleaned and regenerated.atribut:
- Dimension D1 (mm): 60
- Dimension H (mm): 80
- Dimension H1 (mm): 51
- Dimension H2 (mm): 29
- Airflow Rate (m³/minute): 0.4
- Dimensions d (mm): Φ78
- Shell Engine Oil Helix HX7 Plus Fully Synthetic (Oli Mesin)Deskripsi:Shell Helix HX7 5W-40 adalah pelumas mesin mobil full sintetis untuk menjaga mesin tetap bersih dan bekerja lebih efisien.Shell Helix HX7 5W-40 dilengkapi dengan Flexy Molecule Technology, yakni molekul yang aktif bekerja ketika mesin mengalami tekanan/temperatur tinggi, serta molekul yang membentuk lapisan pelindung tahan lama dan menyeluruh pada permukaan logam bagian dalam mesin.Shell Helix HX7 5W-40 dirancang untuk:- Mesin mobil modern yang berada pada segala kondisi berkendara dengan beban ringan hingga berat, termasuk mobil-mobil yang sering berada pada kondisi berkendara berhenti-jalan akibat kemacetan,- Berbagai jenis mesin mobil berbahan bakar bensin, diesel, dan gas,- Cocok untuk mesin berbahan bakar biodiesel dan campuran bensin/etanol.Spesifikasi: API SN Plus; ACEA A3/B4, VW Standard 502.00, 505.00
Daftar Harga alat alat hidrolik Terbaru March 2026
| Taisei Kogyo Line Filter Model UL (Saringan Udara) | Rp749.900 |
| Taisei Kogyo description | Rp749.900 |
| Taisei Kogyo Suction Strainer | Rp249.900 |
| Taisei Kogyo description | Rp6.899.900 |
| Taisei Kogyo description | Rp26.999.900 |
| SMC Element for Industry Filter | Rp429.900 |
| Taisei Kogyo description | Rp8.999.900 |
| Taisei Kogyo description | Rp15.999.900 |
| Taisei Kogyo Suction Filter Model SFN | Rp929.900 |
| Taisei Kogyo Filter Hisap Model SFN | Rp709.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102004135-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lampu%20Keamanan/Taisei%20Kogyo%20description/P102863473-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Taisei%20Kogyo%20Notch%20Cleanable%20Filter%20Model%20AK/P102868405-1.jpg)

/monotaro%20PPS%20Cartridge%20Filter%20(Filter%20Cartridge)/P102233931-1.jpg)



/P102212356-1.jpg)
/a0P101006360-2.jpg)

/muP108821822-1.jpg)