Beli aksesoris rolling door di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    50%
    Mulai

    Rp999.900

    NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)
    atribut:
    • Specification: Retractable hinged door type
    • Purpose of Use: For Hinged Door
  2. DORMAKABA Penutup Pintu
    Mulai

    Rp369.900

    DORMAKABA Penutup Pintu
    atribut:
    • Standard Finish: Silver
  3. DORMAKABA Door Closer (Hidden)
    Mulai

    Rp2.399.900

    DORMAKABA Door Closer (Hidden)
    Deskripsi:
    The ITS 915 set includes the arm, slide channel, slide block, cushioned limit stay and fixing screws. The hold-open unit enables doors to be securely held without any fall-back at precisely the required position up to an opening angle of approximately 115
    atribut:
    • Standard Finish: Silver
    • Dimensions (mm): 267x36x57
    • Door Thickness  (mm): min. 45
    • Opening (°): 0-115
  4. IRC Motorcycle Tyre Tubetype (Ban Luar Motor)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  5. TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)
    69%
    Mulai

    Rp33.900

    TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimensions d (mm): 3.2
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Screw Holes Number: 4
Daftar Harga aksesoris rolling door Terbaru October 2026
NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)Rp999.900
DORMAKABA Penutup PintuRp369.900
DORMAKABA Door Closer (Hidden)Rp2.399.900
YOKOHAMA Car Tires BluEarth-ES ES32 (Ban Mobil)Rp969.900
IRC Motorcycle Tyre Tubetype (Ban Luar Motor)Rp189.900
TRUSCO Stainless Steel Spring Hinge with Hole (Engsel Pegas)Rp33.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)