Beli air torque screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Firebird Air Screwdriver
    Mulai

    Rp2.199.900

    Firebird Air Screwdriver
    atribut:
    • Size: 1/4inch
    • Mechanism: Double Hammer
    • Exhaust system: Rear
  2. JTC Air Screwdriver
    Mulai

    Rp1.799.900

    JTC Air Screwdriver
    atribut:
    • Bit Size (mm): 4~5
    • Included Accessories: With regulator
    • Overall Length (mm): 156
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed: 900RPM
  3. American Tool Air Screwdriver
    Mulai

    Rp829.900

    American Tool Air Screwdriver
    Deskripsi:
    SpecificationCapacity: 5Air Inlet: 1/4 inchFree Speed: 9000 rpmMax Torque: 10-60ft/13.5Lbs-81N.mSound Level: 92 dB (A)Vibration: 7.1 m/s2Air Pressure: 90 PsiSquare Drive: 1/2 inchAvg air consumption: 4 CFM
    atribut:
    • Size: 6.25mm (1/4 inch)
  4. TEKIRO Air Impact Screwdriver (Obeng Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    TEKIRO Air Impact Screwdriver (Obeng Angin)
    Deskripsi:
    untuk melepas dan membuka mur/baut dengan cara digetok untuk melepas daya beban erat tertentu dengan ukuran 1/4" yang berdimensi 188 mm, 93 mm, 17 mmFungsi : untuk melepas dan membuka mur/baut dengan cara digetok untuk melepas daya beban erat tertentuMaterial : chrome vanadiumDimensi : 188mm 93mm 17mm
    atribut:
    • Size (inch): 1/4
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 93
    • Dimension 1 (mm): 188
    • Dimension 4 (mm): 42
    • Dimension 5 (mm): 64.5
    • Dimension 3 (mm): 17
    • Dimension 6 (mm): 6
  5. KOBE RED LINE Sp1825K Air Pistol Screwdriver Kit
    Mulai

    Rp2.599.900

    KOBE RED LINE Sp1825K Air Pistol Screwdriver Kit
    Deskripsi:
    SP1825K 1/4 Inch NPT air inlet thread for 10mm air hose, 90PSI air pressure, 4cfm* air consumption, 45 - 115lbs/inch. 1/4 Inch hex drive capacity. Sound pressure level: 86dBA. Sound power level: 102dBA. Vibration level: 4.6m/s2. Overall length: 178mm. Contents: SP1825 screwdriver. Hexagon wrench and spanner. No.1, 2 and 3 x 50mm crosspoint bits. 4, 5 and 6mm x 50mm slotted bits. No.2 x 100mm crosspoint double-ended bit. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 42mm
    • Clutch Adjustability: Adjustable Clutch
    • Handle Style: Pistol Grip
    • Overall Length: 210mm
    • Includes: Hexagon Wrench No. 1, 2, & 3 X 50mm Crosspoint Bits No. 4, 5, & 6mm x 50mm Slotted Bits No.2 x 100mm Crosspoint Double Ended Bit SP1825 Screwdriver Spanner
    • Maximum No Load Speed: 1,800rpm
    • Part Number: KBE2703850K
  6. monotaro Air Screwdriver
    Mulai

    Rp889.900

    monotaro Air Screwdriver
    Deskripsi:
    It can be switched between forward rotation and reverse rotation.. To tighten the small screw.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Fastening Capacity (mm): Φ 2 to 6
    • Overall Length (mm): 190
    • Working Pressure (MPa): 0.62
    • Bit Plug Part (mm): 6.35
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 8
    • Air Consumption (L/minute): 32.6
    • Revolution Per Minute (rpm): 12000
  7. KYOTO TOOL (KTC) Ratchet Screwdriver Mini (Obeng Ratchet)
    Mulai

    Rp1.399.900

    KYOTO TOOL (KTC) Ratchet Screwdriver Mini (Obeng Ratchet)
    atribut:
    • Overall Length: 172 mm
    • No Load Rotation Speed: 220 r.p.m/ min
    • Working Pressure: 0.6-0.7 MPa
    • Air consumption: 0.09 m3/min
    • Maximum Tightening Torque: 40 N.m
    • Socket Plug Insertion Angle: 9.5 mm
    • Ability Bolt Diameter: 10 mm
    • Hose Mounting Nozzle: PT1/4
  8. CARRSON Air Impact Screwdriver
    Mulai

    Rp469.900

    CARRSON Air Impact Screwdriver
    Deskripsi:
    Air impact screwdriver bekerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik, melainkan dengan bantuan angin dari kompresor yang disalurkan ke air impact tersebut. Alat ini biasanya digunakan pada bengkel motor atau mobil, servis elektronik dan lainnya. fungsi air impact screwdriver adalah untuk membantu pemasangan maupun pelepasan baut.
  9. Firebird Air Tire Buffer
    Mulai

    Rp2.099.900

    Firebird Air Tire Buffer
    atribut:
    • Size: 11mm
    • Threaded Rod: 3/8 inch - 24unf
    • Free Speed (rpm): 2500-4000
    • Air inlet (inch): 1/4 Avg
    • Length (mm): 235
    • Air consumption (CFM): 4
  10. Vessel Bit Phillips Magnum Double Ended
    Mulai

    Rp119.900

    Vessel Bit Phillips Magnum Double Ended
    atribut:
    • Tip Type: Philip
    • Tip Size: No.2
    • Overall Length (mm): 65
    • Shank Diameter: 6,35 mm Hexagon
    • Heat Treatment Classification: H
Daftar Harga air torque screwdriver Terbaru October 2026
Vessel Air Screwdrivers Clutch Type (Obeng Angin)Rp1.299.900
Vessel Air Screwdriver Torque ControlRp7.299.900
Unoair Air Impact ScrewdriverRp1.199.900
Firebird Air ScrewdriverRp2.199.900
Vessel Air Screwdrivers Impact Type (Obeng Angin)Rp5.199.900
JTC Air ScrewdriverRp1.799.900
American Tool Air ScrewdriverRp829.900
TEKIRO Air Impact Screwdriver (Obeng Angin)Rp569.900
Vessel Air Screwdriver Oil Xtra Series (Obeng Angin)Rp7.099.900
Mesin HL Air Screw DriverRp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)