KOBE RED LINE Sp1825K Air Pistol Screwdriver Kit

Sebelum PPN:
Rp2.599.900
Spesifikasi
Overall Width42mm
Clutch AdjustabilityAdjustable Clutch
Handle StylePistol Grip
Overall Length210mm
IncludesHexagon Wrench No. 1, 2, & 3 X 50mm Crosspoint Bits No. 4, 5, & 6mm x 50mm Slotted Bits No.2 x 100mm Crosspoint Double Ended Bit SP1825 Screwdriver Spanner
Maximum No Load Speed1,800rpm
Part NumberKBE2703850K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SP1825K 1/4 Inch NPT air inlet thread for 10mm air hose, 90PSI air pressure, 4cfm* air consumption, 45 - 115lbs/inch. 1/4 Inch hex drive capacity. Sound pressure level: 86dBA. Sound power level: 102dBA. Vibration level: 4.6m/s2. Overall length: 178mm. Contents: SP1825 screwdriver. Hexagon wrench and spanner. No.1, 2 and 3 x 50mm crosspoint bits. 4, 5 and 6mm x 50mm slotted bits. No.2 x 100mm crosspoint double-ended bit. *Based on a 15 second cycle per minute average use.

Ulasan Produk

Tidak ada ulasan