Beli air nipper cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Alat Potong PVCatribut:
- Overall Length (mm): 195
- Thickness (mm): 20
- Cutting Capacity (Ø mm): 42 (max)
- Severable pipe: VP30 (general pipe), VW30 (water pipe), VE (conduit pipe)
- Weight (g): 240
- MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)atribut:
- Type: GS-827
- Wipro Gunting Seng GSatribut:
- Size (inch): 10
- monotaro Rotary Cutter Blade (Pisau Cutter)Deskripsi:Produk ini juga sering disebut dengan Pisau Cutteratribut:
- Blade Material: SKS
- Tsunoda Nippers Cutting (Tang Potong)atribut:
- Type: V Spring
- Head width: 11 mm
- Head Thickness: 7 mm
- Handle With: 52 mm
- Material: Alloy Steel
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
- Wipro Gunting Dahan Bengkokatribut:
- Dimensions (DxWxH) (cm): 5x2.2x20
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- OLFA Pisau CutterDeskripsi:As the cutting edge is an acuteangled blade with a 30degree edge, the cut can be seen well, a cutter knife for folding blade type work suitable for fine work.
Daftar Harga air nipper cutter Terbaru March 2026
| monotaro Alat Potong PVC | Rp329.900 |
| MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa) | Rp399.900 |
| Wipro Gunting Seng GS | Rp98.900 |
| monotaro Rotary Cutter Blade (Pisau Cutter) | Rp66.900 |
| Kenko Scissor (Gunting) | Rp8.900 |
| RE-TYPE Scissor (Gunting) | Rp13.900 |
| Tsunoda Nippers Cutting (Tang Potong) | Rp289.900 |
| Tasco Mesin Potong Rumput | Rp1.899.900 |
| Kenko Scissor Jade Handle (Gunting) | Rp12.900 |
| Joyko Scissor SC Series (Gunting) | Rp5.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)




















































































































































/P102054116-1.jpg)

/6qP102252242-6.jpg)
/cuP101005462-4.jpg)
/P101546407-1.jpg)
/k1P102100721-4.jpg)

/P103085267-1.jpg)
/P101524290-1.jpg)


/P102245303-1.jpg)