Beli air impact wrench 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Impact WrenchDeskripsi:These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- TRUSCO Air Impact WrenchDeskripsi:24atribut:
- Air Pressure: 0.6
- Working Pressure (MPa): 0.6
- Maximum Torque (N m): 382
- Plug Angle (mm): 12.7
- Mass (kg): 2.6
- Length (mm): 182
- Specifications: on Right Rotation (to Tighten) Set 3 Step Control Lever Number. Hammer Tyoe/ Twin Dock Clutch (2 Hammer)
- Hose Mounting Nozzle: Rc1/4
- Ability Bolt Diameter (mm): 16
- Rolling Speed of No-load (rpm): 5800
- Air Consumption (m³/minute): 0.4
- Body Material: Aluminium
- Purpose of Use: For car maintenance and repair.
- Nippon Pneumatic Industrial (NPK) Air Impact WrenchDeskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.atribut:
- Hose Mounting Port: Rc1/4
- Purpose of Use: For car maintenance with many loosening.
- Chicago Pneumatic Air-Powered HammerDeskripsi:Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.atribut:
- UNSPSC: 27131504
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Gender: Female
- Air Inlet Size (inch): 1/4 NPT Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Compatible Collar Shape: Round
- Dust Management: None
- Dust Sealed Switch: No
- Handle Type: Pistol Grip
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- Shank Design: Round
- Shank Shape: Round
- Standards: ISO 28927-9
- Throttle Type: Trigger
- TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
- TEKIRO Palu TembagaDeskripsi:Palu Tembaga :Palu ini digunakan untuk pekerjaan perbaikan, misalnya mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi. Setelah sering dipakai palu ini akan menjadi keras, untuk memperlunak kembali kepala palu harus dipijarkan.Fungsi : untuk pekerjaan perbaikan, misalnya .mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi.Material : Copperatribut:
- Material: Copper
- TEKIRO Air ImpactDeskripsi:untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpmatribut:
- Air Pressure (psi): 90
- Air Inlet (NPT): 1/4
- Hose size (inch): 3/8
- SP Air Impact WrenchDeskripsi:-Equipped with a grip which is easy to hold and difficult to slip.-Air regulator is built it.-Tire work of passenger cars, attaching/detaching of the U-bolt of small trucks, etc.atribut:
- Capacity Bolt Diameter: 16mm
- Socket Input Drive: 12.7mm
- Max Tightening Torque: 320Nm
- Air consumption: 0.4
- Hose Mounting Port: NPT1/4
- Exhaust: Downward
- Hammer Type: Dynajaw clutch
- No-load Speed (minute): 8000
- Purpose of Use: Tire work of passenger cars, attaching/detaching of the U-bolt of small trucks, etc.
- Total Length: 163mm
- TRUSCO Copper Hammeratribut:
- Handle Material: Hickory
- Head Material: Copper and Brass
- KOBE RED LINE B7444 1/2inch Impact Wrenchcomposite HousingDeskripsi:B7444 - Suitable for production and assembly applications. Twin hammer mechanism. 1/2 Inch square drive. Three position dial style speed regulator. Forward/reverse selection. Ergonomic and comfortable handle grip. Fixed inlet and exhaust. Forward: position 1: 4000rpm, position 2: 5000rpm, position 3: 7000rpm. Reverse: position 1: 3000rpm, position 2: 5000rpm, position 3: 7000rpm. Square : 1/2 Inch Maximum torque: 813Nm Recommended air pressure: 6.2bar/90psi. Air consumption:(113ltr/min). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Sound pressure level: 83dBA. Sound power level: 90dBA. Vibration level: 6.8m/s2. Overall length: 183mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 70mm
- Average air consumption: 1.8 l/s
- Minimum Compatible Hose Size: 10mm
- Torque Range: (fwd) 68 - 786Nm
- Maximum Torque: (rev) 1,112Nm
- No. Load Speed: 7,000rpm
- Part Number: KBE2704040K
- KOBE RED LINE Air Impact WrenchDeskripsi:IW750 One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch BSP air inlet thread for 10mm air hose, M24 bolt capacity. 90psi air pressure, 7.5 cfm air consumption. 949 N/m torque. Overall length: 245 mm.atribut:
- Actual Air Consumption (cfm): 4.2
- Overall Height (mm): 240
- Overall Length (mm): 245
- Overall Width (mm): 80
- Square Drive Size (inch): 3/4
- Air Inlet Size (inch): 1/4
- Air Pressure (psi): 90
- Body Style: Pistol Grip
- Compatible Hose Inner Diameter (mm): 10
- Height (mm): 240
- Item: Air Impact Wrench
- MFR Part No.: IW750
- Maximum Torque (Nm): 1085
- No Load Speed (rpm): 4800
- Power Source: Air
- Sound Pressure Level (dBA): 86
- Torque Range (N m): (Fwd) 949 - 1085
- Vibration Level (m/s2): 5.8
- eclassCode: 21052003
- INGERSOLL RAND Impact Wrench (Mesin Pembuka Baut)atribut:
- NPT: (Air inlet diameter) 1/4 inch
- Overall Length L (mm): 155
- Maximum Torque (Nm): 450
- Insertion angle (sq.): 12.7 (1/2 inch)
- Air Consumption (L/minute): 113
- Applicable Hose Inner Diameter (phi mm): 10
- Mass (kg): 1.14
- No Load Speed (rpm): 15000
- Practical Torque Range (N m): 34-340
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- Chicago Pneumatic Air-Powered Impact WrenchDeskripsi:Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead.
- HAMACO Non-Sparking HammerDeskripsi:-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Handle Materials: Hickory
- Head Material: Beryllium Copper Alloy
- KRISBOW Mesin Pembuka Bautatribut:
- Air Pressure (bar): 6
- Hose size (inch): 1/2
- KUANI Sq. Dr. Super Duty Composite Air Impact WrenchDeskripsi:4 positive power settings; full power in reverse. Comfortable TPR grip. 400 ft-lb of max torque in reverse, with 13,500 rpm free speed.atribut:
- Power Source: Compressed Air
- Recommended Air Inlet Pressure (psi): 90
Daftar Harga air impact wrench 1 Terbaru January 2026
| Chicago Air Impact Wrench | Rp9.399.900 |
| Chicago Pneumatic Impact Wrenches | Rp5.599.900 |
| MILWAUKEE Impact Wrench | Rp4.399.900 |
| TRUSCO Air Impact Wrench | Rp4.599.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench | Rp8.599.900 |
| Chicago Pneumatic Air-Powered Hammer | Rp2.399.900 |
| TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut) | Rp1.899.900 |
| TEKIRO Palu Tembaga | Rp829.900 |
| TEKIRO Air Impact | Rp1.499.900 |
| SP Air Impact Wrench | Rp4.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































%20Air%20Impact%20Wrench/P102745946-2.jpg)

/6kP103683236-4.jpg)






/94P103665328-1.jpg)