Beli air gripper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Air Gripper
    26%
    Mulai

    Rp139.900

    SMC Air Gripper
    atribut:
    • Magnet Yes/No: yes
    • Action: Single acting (Normally open)
    • Bore Size (mm): 16
    • Cover: With dust cover
    • Number of Fingers: 2 fingers
    • Port Size: M3 x 0.5
    • Remarks: Not applicable for in-vehicle, medical, and consumer industries
    • Series: MHZJ
  2. SMC Linear Guide Air Gripper, Parallel
    Mulai

    Rp4.899.900

    SMC Linear Guide Air Gripper, Parallel
    atribut:
    • Action: Double Acting
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Body Option: Basic Type
  3. MAXPOWER Electronic Tool Set (Kunci Set Elektronik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  4. SMC Air Gripper, Mhc Serise Mhc -
    Mulai

    Rp2.899.900

    SMC Air Gripper, Mhc Serise Mhc -
    atribut:
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Finger Material: None
  5. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    - No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
    atribut:
    • Scale: can be
    • Heat Resistance Temperature (°C): 121
    • Material: PP (polypropylene)
  6. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDE
    atribut:
    • Material: VDE
  7. SMC Air Gripper MHZ2-16DN Series
    Mulai

    Rp5.799.900

    SMC Air Gripper MHZ2-16DN Series
    atribut:
    • Cylinder Inner Diameter (Φmm): 16
    • Auto Switch Additional Symbol: (S) With 1
    • Auto Switch Type: M9BV
    • Lead Wire (m): 1
    • Open/Close Stroke (Both Sides) (mm): 6
    • Type of Acting: Double acting
  8. Airtac Wide Type Parallel Gripper HFT10X20-S (Pencekam Pneumatik)
    Mulai

    Rp1.499.900

    Airtac Wide Type Parallel Gripper HFT10X20-S (Pencekam Pneumatik)
    atribut:
    • Ambient and Flowing Fluid Temperature (°C): -20~70
    • Built-in Magnet Availability: Included
    • Gripping Force (N): 14
    • Operating Pressure Range (MPa): 0.25~0.7
    • Piping Connection Size: M5X0.8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Stroke (mm): 20
    • Suitable fluid: Air
    • Tube Inner Diameter (mm): 10
    • Type of Acting: Double acting
  9. SMC ISO Air Cylinder C85 (Silinder Pneumatik)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp359.900

  10. Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab)
    Mulai

    Rp14.900

    Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab)
    Deskripsi:
    Low cost one-touch bottle with excellent workability. Polypropylene bottle with excellent heat resistance, chemical resistance and transparency. No need for packing, no plugs, and workability has been improved. Very good test results for acid and alkali resistance and some solvents. A one-touch bottle with excellent workability.
    atribut:
    • RoHS Directive: 10 substances
  11. SMC Parallel Open/Close Type Air Gripper/Standard Type MHZ2 Series MHZ2-16D
    Mulai

    Rp4.999.900

    SMC Parallel Open/Close Type Air Gripper/Standard Type MHZ2 Series MHZ2-16D
    atribut:
    • Cylinder Inner Diameter (Φmm): 16
    • Open/Close Stroke (Both Sides) (mm): 6
    • Type of Acting: Double acting
  12. American Tool Combination Wrench Elliptical (Kunci Ring Pas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    American Tool Combination Wrench Elliptical (Kunci Ring Pas)
    Deskripsi:
    > Chrome vanadium steel hardened and tempered> Fully drop forged> Satin finish> 12 Point
    atribut:
    • Packaging: Individual wrap hanging carton
    • Material: Chrome Vanadium
  13. SMC MHZ2 - Parallel Open Close Type Air Gripper Standard Type MHZ2-16D2
    Mulai

    Rp4.899.900

    SMC MHZ2 - Parallel Open Close Type Air Gripper Standard Type MHZ2-16D2
    atribut:
    • Cylinder Inner Diameter (Φmm): 16
    • Open/Close Stroke (Both Sides) (mm): 6
    • Type of Acting: Double acting
  14. Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 Psi
    Mulai

    Rp14.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Piston Stroke (mm): 25.4
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  15. Orico 4 Port USB3.0 PCI-E Expansion Card
    Mulai

    Rp249.900

    Orico 4 Port USB3.0 PCI-E Expansion Card
    atribut:
    • Input Port: PCB + Metal
    • Output Interface: USB3.0 Type-A*4
    • Input Interface: PCI-E Host Interface
    • Features: Quickly Expands 4 USB3.0 Interfaces
    • Dimensions (mm): 120x70x19
  16. American Tool Double Box End Wrench Eliptical (Kunci Ring)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp32.900

    American Tool Double Box End Wrench Eliptical (Kunci Ring)
    Deskripsi:
    - Chrome vanadium steel hardened and tempered - Fully drop forged - 30 degrees offset box - 12 point
    atribut:
    • Packaging: Individual wrap hanging carton
  17. Airway Hose PU Tube (Selang PU)
    Mulai

    Rp459.900

    Airway Hose PU Tube (Selang PU)
    atribut:
    • Temperature (°C): 60
    • Pressure (bar): 10
    • Color: Assorted Color
Daftar Harga air gripper Terbaru October 2026
SMC Air GripperRp139.900
American Tool Gagang Sok T ImpactRp339.900
SMC Linear Guide Air Gripper, ParallelRp4.899.900
MAXPOWER Electronic Tool Set (Kunci Set Elektronik)Rp589.900
SMC Air Gripper, Mhc Serise Mhc -Rp2.899.900
AS ONE Bottle Wide Mouth (Botol Lab)Rp9.900
TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Rp469.900
SMC Air Gripper MHZ2-16DN SeriesRp5.799.900
Airtac Wide Type Parallel Gripper HFT10X20-S (Pencekam Pneumatik)Rp1.499.900
SMC ISO Air Cylinder C85 (Silinder Pneumatik)Rp359.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)