Beli air drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SP Air Drill with SilencerDeskripsi:-Lighter mini size compared with the electric drill of the same performance.-For general drilling work.atribut:
- Chuck Capacity (mm): 10
- Drilling Capacity: 10mm
- Air consumption: 0.4
- Hose Intake Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 2500
- Total Length: 175mm
- BAHCO Air DrillDeskripsi:-Switching type between forward rotation and reverse rotation.-Time for replacing the drill edge by adopting the quick chuck was shortened.-For drilling work.atribut:
- WidthxLength: 1.8x100m
- Color: Blue
- Purpose of Use: For drilling work.
- Vessel Air DrillDeskripsi:-Compact and lightweight general purpose air drill, suitable for aircraft production and maintenance.-Equipped with silencer.-Ergonomic design that is easy to press straight with the palm of your hand.-Ideal for drilling lightweight composite materials ad-Drilling for aircraft rivets, drilling of aluminum composite materials etc.atribut:
- Chuck Capacity (mm): 8
- Drilling Capacity: 8mm
- Air consumption: 0.35
- Hose Intake Port: Rc1/4
- Exhaust: Back
- No-load Speed (minute): 2000
- Vessel Air DrillDeskripsi:-Compact and lightweight general purpose air drill, suitable for aircraft production and maintenance.-Equipped with silencer.-Ergonomic design that is easy to press straight with the palm of your hand.-Ideal for drilling lightweight composite materials ad-Drilling for aircraft rivets, drilling of aluminum composite materials etc.atribut:
- Chuck Capacity (mm): 10
- Drilling Capacity: 10mm
- Air consumption: 0.54
- Hose Intake Port: Rc1/4
- Exhaust: Back
- No-load Speed (minute): 1500
- Purpose of Use: Drilling for aircraft rivets, drilling of aluminum composite materials etc.
- MAXPRO Air Drillatribut:
- Air Pressure (psi): 90
- Air inlet (inch): 1/4
- monotaro Air DrillDeskripsi:Drilling.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler
- Air Connection Port: PT1 / 4
- Air Consumption (L/minute): 113
- Chuck Diameter (Ø mm): 10
- Mass (kg): 1.1
- No Load Speed (rpm): 1800
- Type: Forward and reverse rotation
- Working Air Pressure Range (MPa): 0.62
- Uryu Small DrillDeskripsi:Pistol type small drill.atribut:
- Hose connection: PT1/4
- Recommended Hose Diameter (mm): 9.5
- Chuck Nominal Size (mm): 8
- Nominal Size: Axis: 3 / 8-24UNF
- INGERSOLL RAND Air DrillDeskripsi:A classic pistol-shaped air drill, the 3/8inch comes in multiple configurations and is great for honing, reaming or drilling holes.atribut:
- Average Air Consumption (L/minute): 113
- Reversible: Yes
- Unoair Air Drillatribut:
- Air inlet: 1/4 Inch
- Air Hose: 3/8 Inch
- Senator Medium Grade Diamond File SetDeskripsi:150 grain (medium grade) diamond needle file set, with tapered handles. Suitable for light duty and workshop use.Contents: hand, half round, three square, round, square and knifeatribut:
- Overall Length (mm): 160
- Shape: Half Round, Knife, Round, Square &Three Square
- Type of Cut: Smooth
- NISHIGAKI Drill SharpenerDeskripsi:- Blade edge adjuster- A chuck- B Chuck
- TEKIRO Kikir SetDeskripsi:TEKIRO KIKIR SET 5 1/2" 6 PCS / KIKIR SET / TOOLS / PERKAKASKikir adalah alat perkakas tangan yang berguna untuk pengikisan benda kerja. Kegunaan kikir pada pekerjaan penyayatan untuk meratakan dan menghaluskan suatu bidang, membuat rata dan menyiku antara bidang satu dengan bidang lainnya, membuat rata dan sejajar, membuat bidang-bidang berbentuk dan sebagainya".Jenis jenis kikir serta kegunaanya / fungsinya :1. Kikir gepeng {plat} Kikir ini berguna untuk meratakan membuat bidang sejajar tegak lurus.2. Kikir persegi empat {square} Kikir ini berguna untuk membuat bidang rata agar siku, antara bidang yang satu dengan yang lain.3. Kikir persegi tiga {triangle} Kikir ini berguna untuk meratakan serta menghaluskan bidang yang berbentuk sudut 60 derajat, atau lebih besar (sering di gunakan untuk mengkikir mata gergaji)4. Kikir pisau {knife} Kikir ini berguna untuk menghalus suatu sudut 60 derajat, atau lebih kecil.5. Kikir setengah bulat {half round} Kikir ini berguna untuk, menghaluskan atau meratakan suatu bidang cekung6. Kikir bulat {round} Kikir bulat berguna untuk menghaluskan serta menambah diameter suatu lubang bulat.
- SP AIR Air-Drill with SilencerDeskripsi:-Lighter mini size compared with the electric drill of the same performance.-For general drilling work.atribut:
- Chuck Capacity (mm): 10
- Drilling Capacity: 10mm
- Hose Intake Port: NPT1/4
- Exhaust: Back
- SP Air-Drill with SilencerDeskripsi:-Lighter mini size compared with the electric drill of the same performance.-For general drilling work.atribut:
- Chuck Capacity (mm): 13
- Drilling Capacity: 13mm
- Air consumption: 0.3
- Hose Intake Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 220
- Total Length: 222mm
- Nippon Pneumatic Industrial (NPK) Air DrillDeskripsi:-Small-sized, lightweight and powerful air motor are used, so that quick drilling work is possible.-For drilling work in various industries such as electrical equipment, sash, sheet metal, prefabrication, etc.atribut:
- Chuck Capacity (mm): 6.50
- Drilling Capacity: 6.5mm
- Air consumption: 0.5
- Hose Intake Port: Rc1/4
- Exhaust: Back
- No-load Speed (minute): 2800
- Purpose of Use: For drilling work in various industries such as electrical equipment, sash, sheet metal, prefabrication, etc.
- Total Length: 166mm
- SPEEDAIRE Air-Powered RatchetDeskripsi:General duty air-powered ratchets are used for maintenance and fabrication tasks.atribut:
- Air Pressure (psi): 90
- Power Source: Air Powered
- Retainer Type: Ball Detent
Daftar Harga air drill Terbaru March 2026
| SP Air Drill with Silencer | Rp4.099.900 |
| BAHCO Air Drill | Rp5.999.900 |
| Vessel Air Drill | Rp4.999.900 |
| Shinano Air Drill | Rp3.599.900 |
| SI Air Drill | Rp4.999.900 |
| Vessel Air Drill | Rp5.999.900 |
| MAXPRO Air Drill | Rp1.399.900 |
| GOEI Diamond File | Rp219.900 |
| monotaro Air Drill | Rp1.199.900 |
| Uryu Small Drill | Rp7.899.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





































































































































































%20Air%20Drill/P102709555-1.jpg)