Beli air compressor auto drain di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD FRL Combination (with Auto Drain)
    Mulai

    Rp2.499.900

    CKD FRL Combination (with Auto Drain)
    atribut:
    • Used oil: Turbine oil type 1 (equivalent to ISO VG # 32)
    • Drain Discharge: Auto drain
    • Fluid Temperature (°C): 5 to 60
    • Filtration Degree (µm): 5
    • Oil Storage Amount (cm³): 85
    • Set Pressure (MPa): 0.05 to 0.85
    • Working Fluid: air
    • Working Pressure (MPa): 1
  2. Nihon Seiki Auto Drain Trap
    Mulai

    Rp16.999.900

    Nihon Seiki Auto Drain Trap
    Deskripsi:
    -Automatically discharge accumulated drain.-Since it is a float type, there is no wasteful air consumption.-Surely discharges the drain with the adsorptive power of the magnet.
    atribut:
    • Working Pressure: 0.07 to 2.1Mpa
    • Drain Discharge Rate: 250cmᶟ/times
    • Connection Port Diameter: 3/4NPT
    • Width x Depth x Height: 178x178x220mm
  3. SMC Auto Drain
    Mulai

    Rp399.900

  4. Orion Machinery Auto Drain Trap
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    Orion Machinery Auto Drain Trap
    Deskripsi:
    Drain drain without air loss
  5. SMC Heavy Duty Auto Drain Adh
    Mulai

    Rp4.599.900

    SMC Heavy Duty Auto Drain Adh
    atribut:
    • Thread Type: Rc
  6. SMC Refrigerated Air Dryer
    Mulai

    Rp21.999.900

    SMC Refrigerated Air Dryer
    atribut:
    • Option A: Standard
    • Voltage (V AC): Single-Phase 230 (50 Hz)
  7. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  8. TLV Free Float Steam Trap J7X Series
    Mulai

    Rp29.999.900

    TLV Free Float Steam Trap J7X Series
    atribut:
    • Maximum Operating Pressure (MPaG): 0.25, 0.5, 1, 1.4, 1.6
    • Minimum Operating Pressure: 0.01
    • Body Material: Cast Iron
    • Connection: Flanged
    • Maximum Operating Temperature (°C): 220
  9. SMC Vxd230 Solenoid Valve (Katup Solenoid)
    Mulai

    Rp959.900

    SMC Vxd230 Solenoid Valve (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  10. SMC FRL Combination Rc1/4 (Filter Udara)
    Mulai

    Rp1.299.900

    SMC FRL Combination Rc1/4 (Filter Udara)
    atribut:
    • Body Size: Body Size
    • Relieving Type: Relieving Type
    • Drain Cock: With Drain Cock
    • Flow Direction: Left to Right
  11. CKD FRL Combination Clin Air Unit
    Mulai

    Rp1.199.900

    CKD FRL Combination Clin Air Unit
    atribut:
    • Filtration Degree (µm): 5
  12. AS ONE Sieve Shaker Mini
    Mulai

    Rp22.999.900

    AS ONE Sieve Shaker Mini
    Deskripsi:
    - Suitable for classifying small amounts of powder. - Sieves can be used with 3 to 5 stages. - Since a small sieve is used, it can be weighed together with the sieve after classification.
    atribut:
    • AS ONE Part Number: 1-8990-11
    • Accessories: Lid for stainless steel sieve, receiver, intermediate receiver, anti-vibration sheet
    • Dimensions (mm): 115×230×253
    • Material: [Sieve part] stainless steel
    • Power Supply (V): 100 (AC) (adapter 1.8m)
    • Body Material: Zinc die-cast baked finish
    • Fit: Sieve; 75mm x 3-5 steps
    • Mass (kg): 3 (when 5 sieves are installed)
    • Motor: DC brush motor
    • Number of Revolutions (rpm): 1000-2500
    • Specification: horizontal rotation
Daftar Harga air compressor auto drain Terbaru March 2026
CKD FRL Combination (with Auto Drain)Rp2.499.900
Nihon Seiki Auto Drain TrapRp16.999.900
SMC Motor Type Auto Drain AdmRp2.699.900
SMC Auto DrainRp399.900
Orion Machinery Auto Drain TrapRp2.999.900
SMC Water Separator (Filter Pemisah Air)Rp379.900
SMC Heavy Duty Auto Drain AdhRp4.599.900
SMC Refrigerated Air DryerRp21.999.900
SMC Filter RegulatorRp809.900
TLV Free Float Steam Trap J7X SeriesRp29.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)