Beli air chuck compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Mulai

    Rp279.900

    monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Deskripsi:
    Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Pricision (kPa): ± 30
    • Measuring Range (kPa): 0 to 1000
    • Air Outlet: G (PM) 1/4 plug
    • Type: Clip chuck
    • Types of Hozardous Materials: Non-dangerous goods
    • Hose Length (mm): About 440
    • Maximum Working Pressure (MPa): 1
    • Maximum Working Pressure (kPa): 1000
  2. RYU Air Compressor (Kompresor Angin)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.499.900

    RYU Air Compressor (Kompresor Angin)
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  3. Kenmaster Kompresor Angin Mini
    Mulai

    Rp149.900

    Kenmaster Kompresor Angin Mini
    atribut:
    • Body Material: Plastic
    • Color: Blue
    • Max. Amperage (A): 10
    • Maximum Pressure (psi): 300
    • Voltage (V): DC 12
  4. SUPER TOOL Vacuum Chuck
    Mulai

    Rp36.999.900

    SUPER TOOL Vacuum Chuck
    Deskripsi:
    -Since a vacuum ejector is used, a special vacuum pump is not required.-Can be ready to use by inserting the one-touch fitting tube from the compressor in the factory.-With adsorption by air, it can be used with nonmagnetic materials such as stainless steel and aluminum.-Adsorption strength can be adjusted with a pressure reducing valve, and air consumption is cut by 20% by adjusting.-When it is OFF, always releases a small amount of air from the vacuum hole to prevent foreign objects into the circuit.-By providing base mounting holes, can be installed in parallel use.-With side plate for positioning and prevention of displacement of the workpiece. -Adsorbs and fixes the workpiece instantly with air from the compressor. -Neoron(approx. 2 round)-Silicone Rubber (approx. 1 round)-Tube for One-Touch Pipe Joint (1m)-Coupler with one-touch pipe jointx1
  5. monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Mulai

    Rp699.900

    monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Compatible: US valve (open valve allowed)
    • Compatible Fluid: air
    • Maximum Operating Pressure (MPa): 0.8
    • Normal Working Pressure (MPa): 0.1 and 0.5
    • Connection Thread: Hose: G1 / 4 Parallel pipe external thread . Plug: G1 / 4 Parallel pipe external thread
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Hose Length (mm): About 650
    • Measurement range (kPa): 40 ~ 800 (0.04 ~ 0.8MPa)
    • Minimum Scale (kPa): Ten
    • Overall Length (mm): 280
    • Type: Clip chuck
  6. Vessel Square Air Nippers (Pemotong Pneumatik)
    Mulai

    Rp2.399.900

    Vessel Square Air Nippers (Pemotong Pneumatik)
    atribut:
    • Hose Coupling: Rc1/8
  7. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  8. NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp1.399.900

    NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  9. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  10. Seisannipponsha Uni- Pack, Chuck Attaching Polyethylene Bag0.04mm (Plastik Klip)
    69%
    Mulai

    Rp81.900

    Seisannipponsha Uni- Pack, Chuck Attaching Polyethylene Bag0.04mm (Plastik Klip)
    atribut:
    • Color: Transparant
    • Material: Polyethylene (PE)
    • Thickness: 0.04mm
  11. SANYO Jet Pump Water Automatic for Shallow Well (Pompa Sumur Dangkal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.399.900

    SANYO Jet Pump Water Automatic for Shallow Well (Pompa Sumur Dangkal)
    Deskripsi:
    Jet Water Pump Brand Sanyo ini memiliki flow rate 21-67 liter/min ketika total head 9m, kuat dan handal sangat cocok digunakan di rumah, gedung dan kebun.
    atribut:
    • Motor Power (V): 220
    • Suction Power (m): Max 9-2
    • SNI License: Yes
    • SNI Number: 824 230344
  12. monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban)
    Mulai

    Rp1.099.900

    monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Hose Length (mm): About 450
    • Compatible: US valve (open valve is impossible)
    • Maximum Operating Pressure (MPa): 0.8
    • Connection Thread: Hose: G1 / 4 Parallel pipe male screw, plug: G1 / 4 Parallel pipe external thread
    • Compatible Fluid: air
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Measurement range (kPa): 0 ~ 800 (0 ~ 0.8MPa)
    • Minimum Scale (kPa): 10 (start 40)
    • Overall Length (mm): 280
    • Type: Double tire support
    • Working Pressure (kPa): (Regular) 100-500
    • accuracy(%): +/- 20kPa
  13. Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Mulai

    Rp869.900

    Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Deskripsi:
    Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  14. Wipro Air Nailer
    Mulai

    Rp699.900

  15. LAKONI Kompresor Angin Direct Driven
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    LAKONI Kompresor Angin Direct Driven
    Deskripsi:
    Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.
    atribut:
    • Voltage (V): 180-220
Daftar Harga air chuck compressor Terbaru October 2026
monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)Rp279.900
RYU Air Compressor (Kompresor Angin)Rp1.499.900
Kenmaster Kompresor Angin MiniRp149.900
SUPER TOOL Vacuum ChuckRp36.999.900
monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Rp699.900
Vessel Square Air Nippers (Pemotong Pneumatik)Rp2.399.900
monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Rp349.900
NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)Rp1.399.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
Seisannipponsha Uni- Pack, Chuck Attaching Polyethylene Bag0.04mm (Plastik Klip)Rp81.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)