Beli air brush di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Air Brush
    Mulai

    Rp2.699.900

    TRUSCO Air Brush
    Deskripsi:
    -The cup uses see-through bottles.-For small coating amount of paint for prototype and repair paint.-For places where spray pattern has entered minimally.-Dropper-Hose Joint (G1/8)-Exclusive Spanner-Cup
    atribut:
    • Nozzle Diameter: 0.2mm
    • Cup Volume: 22cc
    • Accessories: Dropper, Hose Joint (G1/8), Exclusive Spanner, Cup
    • Purpose of Use: For small coating amount of paint for prototype and repair paint. For places where spray pattern has entered minimally.
  2. TEKIRO Air Brush Kit
    Mulai

    Rp329.900

    TEKIRO Air Brush Kit
    Deskripsi:
    alat bantu untuk pekerjaan pengecatan,yang berupa spray gun / pena airbrushyang dapat melakukan pengecatan sped dan melukisJIS (JAPAN INDUSTRIAL STANDARD)
  3. Mesin HL High Pressure Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Mesin HL High Pressure Cleaner
    atribut:
    • Rated Voltage (V): 220
  4. Anzen Air Brush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

  5. Jason Air Paint Brush
    Mulai

    Rp329.900

    Jason Air Paint Brush
    atribut:
    • Nozzle diameter (mm): 0.2-0.3
    • Cup Capacity (cc): 7
  6. RYU Kompresor Angin
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.299.900

    RYU Kompresor Angin
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  7. Makita Pneumatic Nailer
    Mulai

    Rp949.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  8. TRUSCO Spray Gun Airbrush
    Mulai

    Rp2.499.900

    TRUSCO Spray Gun Airbrush
    Deskripsi:
    Accessories : Hose joint, dropper, spanner.Finishing Material : Brass, stainless steel, chrome plated.Purpose: Paint for plastic models, and art designs
    atribut:
    • Within Diameter (mm): 63
    • Inner Diameter (mm): 63
    • Accessories: Hose Joint, Dropper, Spanner
    • Purpose of Use: For painting/art design of plastic models, small articles, etc.
  9. EARTH MAN Airbrush
    Mulai

    Rp659.900

    EARTH MAN Airbrush
    Deskripsi:
    Easy-to-use double action type. It is possible to express blurs and gradations that are difficult with a brush or brush.Uses compressed air for painting plastic models, airbrush art, etc.
    atribut:
    • Maximum Operating Pressure (MPa): 0.4
    • Connector Thread: (Hose) 1/8
    • Operation: (Lever) Double action
  10. ANEST IWATA Airbrush
    Mulai

    Rp5.499.900

  11. Shark Kompresor Udara Otomatis+Motor
    Mulai

    Rp3.599.900

    Shark Kompresor Udara Otomatis+Motor
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  12. TAMIYA Airbrush Cleaner
    Mulai

    Rp799.900

    TAMIYA Airbrush Cleaner
    Deskripsi:
    A powerful type cleaning solution suitable for maintenance of airbrushes. It is possible to cleanly wash off the dirt on the paint that has adhered to the inside of the airbrush, which has a complicated structure. It can also be used to clean metal painting tools such as toning sticks and paint dishes.
  13. ANEST IWATA Airbrush
    Mulai

    Rp7.599.900

    ANEST IWATA Airbrush
    Deskripsi:
    Equipped with an air adjustment knob that allows fine adjustment of air volume as standard. For painting and art design including vehicle painting.
    atribut:
    • Material: Brass
    • Air Nozzle Port: G1/8
    • Operation Method: Trigger action
    • Pattern Shape: Round blow/flat blow
    • Cup Capacity (ml): 15.0
    • Paint Feeding System: Gravity type
    • Nozzle Diameter (Φmm): 0.5
    • Series: (High Line Series) Preset handle, Luxury series equipped with air adjustment knob as standard equipment
  14. Meiho Trendy
    Rating:
    100% of 100
    (2)
    Mulai

    Rp829.900

    Meiho Trendy
    Deskripsi:
    -3-stage drawer type tool box.-Partition Panel
    atribut:
    • Color: Red
    • Outer Dimensions: 420x245x326mm
    • Cylinder Lock (Sold Separately): Cannot be installed
  15. AIRREX (Anest Iwata) Airbrush Kit
    Mulai

    Rp1.199.900

    AIRREX (Anest Iwata) Airbrush Kit
    Deskripsi:
    "AIRREX" is an airbrush for beginners, which is Anest Iwata's DIY brand. For those who want to get started easily.For DIY, for hobbies- Compatibility with other airbrush models, no parts supply
    atribut:
    • Included Accessories: 5mL metal cup, air hose (1.5m M5 x M5), adapter (PT1/4 x M5), 22mL bottle (with suction pipe), wrench (7mm), hanger
    • Connector Diameter: M5 (PT1/4) * () shows when adapter and air hose are used.
    • Nozzle Diameter (Φmm): 0.4
  16. ANEST IWATA Airbrushes Custom Micron
    Mulai

    Rp18.999.900

    ANEST IWATA Airbrushes Custom Micron
    atribut:
    • Air Fitting (inch): G1/8
    • Coating: Chromium
  17. TRUSCO Professional Tool Box
    Mulai

    Rp1.599.900

    TRUSCO Professional Tool Box
    atribut:
    • Color: Black
    • Accessories: Medium-Sized Dish (Removable), Partition Plate (8 Short and Long 4 pieces)
    • Capacity (L): 27
    • Outer Dimensions (Width x Depth x Height) (mm): 560 x 278 x 370
    • Specifications: Cylinder lock can be attached (sold separately) 3 pocket
    • Usable Inner Dimension (mm): 490 x 245 x 210
  18. Mesin HL Mini Compressor+Air Brush Set
    Mulai

    Rp1.099.900

    Mesin HL Mini Compressor+Air Brush Set
    atribut:
    • Power (W/Hp): 120/ 1/6
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Airflow (L/minute): 20-23
    • Maximum Pressure (psi): 57
    • No Load Speed (rpm): 1450
  19. HOZAN Mesin Bor Duduk
    Mulai

    Rp7.199.900

    HOZAN Mesin Bor Duduk
    atribut:
    • Set Contents: Chuck handle
    • Main Shaft Rotation Speed (rpm): 2100/4500/6200
    • Drilling Ability (mm) Ironworking: 6
    • Drilling Ability (mm) Non-ferrous: 6
    • Chuck Range (mm): 0.8 to 6
    • Power (V): AC100
    • Power Consumption Electrical (W): 80
    • Deviation of the core of main shaft: 0.04mm(excluding chuck)
    • The depth of the bosom: 140mm
    • Specification: With cutting depth adjustment stopper(Max30mm)
    • Rated time: 15 min
    • Accessories: Chuck Handle
Daftar Harga air brush Terbaru January 2026
Mesin HL High Pressure CleanerRp699.900
TRUSCO Air BrushRp2.699.900
TEKIRO Air Brush KitRp329.900
Mesin HL High Pressure CleanerRp729.900
Anzen Air BrushRp479.900
Jason Air Paint BrushRp329.900
RYU Kompresor AnginRp1.299.900
Makita Pneumatic NailerRp949.900
TRUSCO Spray Gun AirbrushRp2.499.900
EARTH MAN AirbrushRp659.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait