Beli adjustable wrench non spark di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMACO Non-Sparking Monkey WrenchDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- BAHCO Non-Sparking Adjustable WrenchDeskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-ISO6787 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Material: Beryllium Copper
- FACOM Screwdriver (Obeng)Deskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- BAHCO Non-Sparking Combination WrenchDeskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN3113 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a Germaatribut:
- Material: Aluminium Bronze
- HAMACO Non-Sparking Double-end Wrenchatribut:
- Material: Beryllium copper alloy
- Width Across Flats (mm): 17 x 19
- Total Length (mm): 170
- BAHCO Non-Sparking Pipe WrenchDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Aluminium Bronze
- BAHCO Non-Sparking Ring & Slogging WrenchDeskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN7444 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.-Striked with a hammer to fasten large bolts.atribut:
- Material: Aluminium Bronze
- HAMACO Non-Sparking Ratchet WrenchDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- HAMACO Non-Sparking Double-End WrenchDeskripsi:-A 12-point box-end with an offset of 45°.-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- HAMACO Non-Sparking Combination SpannerDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- Bullocks Combination Wrench Non-Sparks Al-Cu (Kunci Ring Pas)Deskripsi:S1xS2 (mm) : 8,10,12,13,14,16,17,19,22,24,27,30,32
- Pro'sKit Wire Ferrule Crimp Tool-Square CrimpDeskripsi:Pin terminal insulated & non-insulated wire ferrulesCompact DesignRatcheting ReleaseCrimping Pressures Adjustmentatribut:
- Material: S45C
- Handle: PVC
- HRC: 45°±2°
- Application: AWG 28-7, DIN 0.08-10 mm², JIS 0.20-5.5 mm²
- Overall Length (mm): 173
- Individual Packing: Blister Card
- BAHCO Non-Sparking Sledge HammerDeskripsi:-Manufactured in accordance with DIN, ISO, and UNE international standards.-UNE16590 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Handle Materials: Fiberglass
- Head Material: Aluminium Bronze
- Kennedy Adjustable Wrench Spark Resistant (Kunci Inggris)Deskripsi:Spark Resistant Adjustable Wrench Aliminium Bronze **Image for illustration purpose only
- CBM Roof Atap GelombangDeskripsi:CBMROOF digunakan sebagai atap dan dinding gelombang.*Profile CBMROOF telah diuji di laboratorium Puslitbangkim PU.
- BAHCO Non-Sparking German Type Stoning HammerDeskripsi:-Manufactured in accordance with DIN, ISO, and UNE international standards.-UNE16590 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Head Material: Aluminium Bronze
Daftar Harga adjustable wrench non spark Terbaru March 2026
| HAMACO Non-Sparking Monkey Wrench | Rp2.099.900 |
| Kennedy Adjustable Wrench Spark Resistant Al-Br (Kunci Inggris) | Rp1.399.900 |
| BAHCO Non-Sparking Adjustable Wrench | Rp3.999.900 |
| FACOM Screwdriver (Obeng) | Rp20.900 |
| BAHCO Non-Sparking Combination Wrench | Rp639.900 |
| HAMACO Non-Sparking Double-end Wrench | Rp1.499.900 |
| SATA Explosion Proof Adjustable Wrench | Rp1.599.900 |
| Kennedy Adjustable Wrench Spark Resistant Be-Cu (Kunci Inggris) | Rp2.399.900 |
| BAHCO Non-Sparking Pipe Wrench | Rp3.699.900 |
| BAHCO Non-Sparking Ring & Slogging Wrench | Rp1.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/q2P101005938-4.jpg)

/P102269442-1.jpg)



/q3P101005939-3.jpg)





%20(Kunci%20Inggris)/ftP103244569-1.jpg)
/gzP103244611-1.jpg)


/edP103142517-5.jpg)