Beli adjustable wrench lobster di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short type (Kunci Inggris)Deskripsi:-Short type LOBSTER hybrid adjustable angle wrench.-Light, thin, wide open wide skeleton grip.-Also fit into your pocket, it is the palm size.-Optimum for work in a complicated narrow space.-With a scale.
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle (Kunci Inggris)Deskripsi:-Easy work can be done with adjustable wrench until now, such as when working in a narrow place or using a thin bolt nut.-Sufficient strength to clear the JIS strength.-We succeeded in making our own bold form and significantly lightweight.-Bolt nut on on
- LOBSTER (LOBTEX) Adjustable Wrench Hybrid Angle Skeleton Grip type (Kunci Inggris)Deskripsi:-Familiar with your hands, it is a great thing to work with narrow places and use of thin bolt nuts.-It is approximately 60% lighter than the same opening existing items and has the bold form to reduce fatigue of hands.
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris)Deskripsi:-Short type hybrid adjustable angle wrench.-Optimum for work in a complicated narrow space.-By placing a ball in the lower jaw, G-LESS (backlash reduction) prevents vertical backlash.-With X-DRIVE, the edge of the bolt/nut is difficult to become stripped,
- LOBSTER (LOBTEX) Adjustable Wrench Hybrid Angle Short type (Kunci Inggris)Deskripsi:-Short type LOBSTER hybrid adjustable angle wrench.-Light, thin, wide open wide skeleton grip.-Also fit into your pocket, it is the palm size.-Optimum for work in a complicated narrow space.-With a scale.atribut:
- Total Length: 185mm
- Maximum Opening: 48mm
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- BAHCO Adjustable Wrench Large Mouth (Kunci Inggris)Deskripsi:Detachment work of bolts and nuts.atribut:
- Material: Swedish special steel
- Toptul Bit Hexagon Shank SetDeskripsi:Set Comtemt : 2, 2.5, 3, 4, 5, 6, 8mm.atribut:
- Size (inch): 1/4
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle X (Kunci Inggris)Deskripsi:-With X-DRIVE, the edge of the bolt/nut is difficult to become stripped, and stable tightening and loosening is possible.-With a convenient scale.-Hand-friendly shape with grip.-By placing a ball in the lower jaw, G-LESS (backlash reduction) prevents vertatribut:
- Opening: 8 to 30mm
- Total Length: 200mm
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- PB SWISS TOOLS Hex wrench with short head ballDeskripsi:There are no screws you can't reach with the 100° angled short pin parts. It is possible to turn the screw up to a maximum angle of 30° with a precision-made ball point. A special alloy with a spring steel base provides excellent elasticity and maintains high hardness. The serial number on the blade part can be traced back to the manufacturing process at the raw material stage.* The ball cannot be fully tightened.atribut:
- Applicable Set Screw: M4
- Applicable cap screw: M2.5
- Dimensions (mm): 2
- Length (mm): Inside Wrench Handle: 58, Inside Wrench Key: 5
- Mass (g): 2
- SATA Adjustable Wrench Short type (Kunci Inggris)Deskripsi:47232 6" Large Opening Short Handle Adjustable Wrench Product Description ●Forged from Cr-V alloy steel ●Short handle design, suitable for use in confined environments ●Chrome-plated surface for excellent rust resistance
- Asahi Metal Industry (formerly Shin-Nihon Tool) DX2000 Ducks key wrench shortDeskripsi:Since the neck is shortened, the wrench can be easily inserted and removed even in places where there is little space above the bolt. Since the wrench is double-ended and the left and right sides are bent diagonally and diagonally, it is ideal for use in places with narrow frontages. (Available at 30 °)For tightening and removing bolts with holes, etc.atribut:
- Material: Cr-V
- Shape: L type
- Size Standard: Milli
- Tip Shape: hexagonal
- Type: Short
- SATA Adjustable Wrench Plastic Dipped European Style (Kunci Inggris)Deskripsi:- Pearl nickel plating on the surface, corrosion-resistant and more beautiful- The entire handle is plastic-coated for a more secure grip- Laser scale indication, opening size is more intuitive- Special heat treatment on the head makes it stronger and more wear-resistant
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle X (Kunci Inggris)Deskripsi:-With X-DRIVE, the edge of the bolt/nut is difficult to become stripped, and stable tightening and loosening is possible.-With a convenient scale.-By placing a ball in the lower jaw, G-LESS (backlash reduction) prevents vertical backlash. The crevice beca
- TOP Adjustable Wrench Eco Wide Angle Short (Kunci Inggris)atribut:
- Finishing Material: Chrome Vanadium Steel (Cr,V)
- TOLSEN Adjustable Wrench Aluminium (Kunci Inggris)Deskripsi:- 60% lighter than a normal standard adjustable wrench- Handle with large size objects with extremely wide jaws- Ideal for tighten nuts on the plated pipes such as faucets and trap pipes- It is equivalent to a adjustable wrench can be used where is no space to swing the handle- Made of aluminium for not damaging nuts and it is lightweight. Safe for ceramics and tiles.- Machined knurl for high presicion adjustable- Packing: blister cardatribut:
- Size (mm): 205
- Maximum Torque (N m): 100
- EIGHT Ball Point Hexagon Wand Wrenchatribut:
- Type: Extra long
- Shape: L type
- Point Shape: Ball point
- Size Standard: Milli
Daftar Harga adjustable wrench lobster Terbaru October 2026
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short type (Kunci Inggris) | Rp269.900 |
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle (Kunci Inggris) | Rp429.900 |
| LOBSTER (LOBTEX) Adjustable Wrench Hybrid Angle Skeleton Grip type (Kunci Inggris) | Rp279.900 |
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle Short Type (Kunci Inggris) | Rp459.900 |
| LOBSTER (LOBTEX) Adjustable Wrench Hybrid Angle Short type (Kunci Inggris) | Rp999.900 |
| TEKIRO Adjustable Wrench EU Type (Kunci Inggris) | Rp57.900 |
| BAHCO Adjustable Wrench Large Mouth (Kunci Inggris) | Rp669.900 |
| Toptul Bit Hexagon Shank Set | Rp37.900 |
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle X (Kunci Inggris) | Rp589.900 |
| KRISBOW Adjustable Wrench (Kunci Inggris) | Rp74.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20type%20(Kunci%20Inggris)/P102417070-1.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20(Kunci%20Inggris)/P102742985-2.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20Skeleton%20Grip%20type%20(Kunci%20Inggris)/2qP102417098-2.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20Type%20(Kunci%20Inggris)/P102712115-2.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20Short%20type%20(Kunci%20Inggris)/P102417104-1.jpg)
/beP106846410-12.jpg)
/nuP103643858-1.jpg)

%20Adjustable%20Wrench%20Hybrid%20Angle%20X%20(Kunci%20Inggris)/P102417089-1.jpg)
/r2P103635974-8.jpg)

/e0P112193504-1.jpg)
%20DX2000%20Ducks%20key%20wrench%20short/mdP113848805-1.jpg)
/9dP111134337-1.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20X%20(Kunci%20Inggris)/P102761500-2.jpg)
/16P108533042-2.jpg)
/esP105545532-1.jpg)
/qeP105406950-1.jpg)
/q9P110000945-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)