Beli adhesives loctite di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE Sicomet 8300atribut:
- Temperature Resistance: -20 to +80°C
- Viscocity: Gel 9-5mPa.s
- Size: 50g
- Color: Transparent to colorless
- Shear Strength (N/mm²): 15 - 20
- LOCTITE Primer T Spray Can 7471atribut:
- Size: 4.5oz
- LOCTITE UV Adhesive 1 L EN/CH/JP 352 (Lem)atribut:
- Size: 1L
- LOCTITE Threadlocker Lem Baut EN A/P 263atribut:
- Color: Red
- LOCTITE Quick Metallic Grey 660atribut:
- Size: 50ml
- LOCTITE 567 TB50ml EN/CH/JPDeskripsi:Off-white, low disassembly strength methacrylate thread sealant, ideal for sealing coarse threads up to M80/R3”. UL approved. LOCTITE® 567 is an off-white, low strength, thixotropic methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3”. It is best suited for use on coarse metal threads and its breakaway torque rating is 1.7Nm. Viscosity is 280,000 - 800,000 mPa·s and service temperature -55 to +150ºC. UL approved.atribut:
- Agency Approvals / Specifications: UL
- Chemical Basis/Base: Methacrylate
- Color: White: Off White
- Cure type: Anaerobic Cure
- Key Characteristics: Disassembly: Easy Disassembly, Thixotropic
- Physical Form: Paste
- Pressure resistance: 10000 psi
- Substrates: Metal, Metal: Aluminium, Metal: Steel - Galvanized Steel, Metal: Steel - Stainless Steel
- Temperature (°C): -55 up to 250
- Viscosity: 280000 mPa.s (cP) Brookfield
- Viscosity Temperature (°F): 77
- LOCTITE Threadlocker Lem Baut Super Screw Glueatribut:
- Color: Purple
- Fixture Time Max: 360
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Chemical Type: Dimethacrylate ester
- Fixture Time (minute): 8
- Fixture Time Steel (minute): 15
- Size (ml): 50
- Temperature Range (°С): 150
- Type of Product: Threadlocking Adhesive
- LOCTITE Piping Sealant 567 (For Stainless Steel)atribut:
- Capacity (ml): 250
- Color: White
- Recommended Curing Accelerator: 7649
- Viscosity: Paste (thixo)
- Finishing Material: Principal Component: Synthetic Resin
- LOCTITE Hysol EA E-00CLatribut:
- Size (ml): 50
- LOCTITE 242 Threadlocker Lem Bautatribut:
- Chemical Basis/Base: Methacrylate
- Color: Blue
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE 495 Instant Adhesive (Lem Instan Lem Super Glue)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- WD-40 Specialist White Lithium GreaseDeskripsi:WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorberatribut:
- Volume (ml): 360
- WD-40 Specialist Contact CleanerDeskripsi:WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dllatribut:
- Initial Boiling Point (°C): 60
- Solubility in Water: Insoluble
- Specific Gravity: 0.66
- Percent Volatile (%): 100
- LOCTITE Threadlocker Lem Baut 262atribut:
- Color: Red
- Chemical Basis / Base: Methacrylate
- Key Characteristics: Thixotropic
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- LOCTITE 271 Threadlocker Lem Baut 50ml EN/CH/JPatribut:
- Checmical Basis/Base: Methacrylate
- Color: Red
- Fixture Time: 5-15 min.
- Substrates: Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
- Viscosity: 400 - 600 mPa.s (cP) Brookfield
- LOCTITE Gasket Eliminator 515atribut:
- Size (ml): 300
- Chemical Basis/Case: Methacrylate
- Color: Purple
- Fixture Time: 30 min.
- Fixture Time Temperature (°C): 30
- Gap Fill (mm): 0.25
- Substrates: Metal: Aluminium, Metal: Steel
- Tensile Shear Strength (N/mm²): 6
- Viscosity: 150000 - 375000 mPa.s (cP) Brookfield
- LOCTITE Retaining Compound (Lem Bearing)atribut:
- Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
- Applications: Close Fitting / Press Fit For Metal Parts
- Cure type: Anaerobic Cure
- Curing Time (Functional): 10 minute - 24 Hours
- Fixture Time (minute): 10
- Full Cure Temperature (°F): 77
- Full Curing Temperature (°C): 25
- Max. Diametrical Clearance (inch): 0.006
- Shear Strength (N/mm²): 15.8
- Shear Strength, Steel (psi): 2300
- Size (ml): 50
- Specific Gravity (g/l): 1.1 @25°C
- Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
- Temperature Range (°C): -54 to 149
- Temperature Range (°F): -65 to 300
- Type of Product: Retaining compound
- Viscosity Temperature (°C): 25
- Viscosity Temperature (°F): 77
Daftar Harga adhesives loctite Terbaru January 2026
| LOCTITE Sicomet 8300 | Rp669.900 |
| LOCTITE Primer T Spray Can 7471 | Rp999.900 |
| LOCTITE UV Adhesive 1 L EN/CH/JP 352 (Lem) | Rp4.799.900 |
| LOCTITE Threadlocker Lem Baut EN A/P 263 | Rp349.900 |
| LOCTITE Quick Metallic Grey 660 | Rp559.900 |
| LOCTITE 567 TB50ml EN/CH/JP | Rp219.900 |
| LOCTITE Threadlocker Lem Baut 243 | Rp82.900 |
| LOCTITE Threadlocker Lem Baut Super Screw Glue | Rp529.900 |
| LOCTITE Piping Sealant 567 (For Stainless Steel) | Rp1.799.900 |
| LOCTITE Hysol EA E-00CL | Rp419.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)





















































































































































/P101527598-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Threadlocker%20Lem%20Baut%20EN%20A%2FP%20263/ipP101527673-4.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20567%20TB50ml%20EN%2FCH%2FJP/8hP103752305-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20Threadlocker%20Lem%20Baut%20Super%20Screw%20Glue/iwP103057680-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/LOCTITE%20Piping%20Sealant%20567%20(For%20Stainless%20Steel)/3aP105413118-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20242%20Threadlocker%20Lem%20Baut/53P103752183-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Instan%20Lem%20Super%20Glue)/kkP103751740-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/WD-40%20Specialist%20White%20Lithium%20Grease/ayP101574394-8.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Semprotan%20Slide/WD-40%20Specialist%20Contact%20Cleaner/8oP104720312-8.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Threadlocker%20Lem%20Baut%20262/4jP103709163-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20271%20Threadlocker%20Lem%20Baut%2050ml%20EN%2FCH%2FJP/61P103752217-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Gasket%20Eliminator%20515/P101527604-1.jpg)
/gzP101527611-3.jpg)