Beli adhesives epoxy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Avian Lem Epoxy Non Sag
    Mulai

    Rp54.900

    Avian Lem Epoxy Non Sag
    Deskripsi:
    Avian Non-Sag Epoxy adalah lem epoxy 2 komponen yang mengandung filler sehingga dapat digunakan sebagai dempul. Produk ini diformulasikan khusus untuk perbaikan kapal kayu maupun besi. Avian Non-Sag Epoxy sangat sesuai untuk digunakan sebagai perekat untuk menutup retakan atau kerusakan, baik dalam keadaan lembab maupun basah.
    atribut:
    • Coverage (m²/kg/layer): 5-8
    • Drying Time (hour): 0.5 (touch dry), 24 (total dry)
  2. RHINO Earth Clamp without Cable (Tang Massa Las)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp27.900

    RHINO Earth Clamp without Cable (Tang Massa Las)
    Deskripsi:
    Aksesoris OEM merk RHINO
  3. Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Mulai

    Rp589.900

    Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Deskripsi:
    Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
  4. Avian Epoxy Adhesive Economy (Hemat) (Lem Epoksi Dua Komponen)
    Mulai

    Rp89.900

    Avian Epoxy Adhesive Economy (Hemat) (Lem Epoksi Dua Komponen)
    Deskripsi:
    Avian Lem Epoxy (2 komponen) adalah lem serba guna dengan formulasi khusus yang tidak mengandung thinner sehingga tidak menimbulkan bau.
    atribut:
    • Drying Time (hour): 1-2 (touch dry), min. 24 (total dry)
    • Mix Ratio: 1 : 1 (Resin : Hardener)
    • Spreadability (m²/kg/layer): 8-9
  5. Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    Mulai

    Rp569.900

    Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    atribut:
    • Size (kg): 1
    • Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
    • Unworked penetration (mm/10): 280-310
    • Color: Brown
    • Density (g/mL): 1.26 at 20°C (68°F)
    • Weld load (N): 4800
    • Frictional Force (N): 2600
    • Initial Break-Away Torque (N m): 135
    • Load (N): 20000
    • Screw Test (micron): Thread 0.13, Head 0.08
    • Wear Scar Under 400 N Load (mm): 0.65
  6. STAHLWERK Ground Clamp (Tang Massa Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    STAHLWERK Ground Clamp (Tang Massa Las)
    Deskripsi:
    Stang Massa 300A
  7. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

  8. Molykote Plastic Grease (Gemuk)
    Mulai

    Rp15.999.900

    Molykote Plastic Grease (Gemuk)
    Deskripsi:
    Molykote PG-75 is a semi-synthetic grease for metal/plastic combinations. Long-term lubrication, good low-temperature characteristics, very low coefficient of friction, long-term lubrication.
    atribut:
    • Color: Beige
    • NLGI Consistency Class: Approx. 2
    • Worked Penetration (mm/10): 270-300
    • Density (g/mL): 0.86 (at 20°C)
    • Base Oil Viscosity (mm²/s): 32 (at 40°C)
    • Service Temperature (°C): 40 to +130
    • Weld load (N): 1300
    • Dropping Point (°C): >190
  9. Avian Paint Roadline Marking (Cat Marka Jalan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp86.900

    Avian Paint Roadline Marking (Cat Marka Jalan)
    Deskripsi:
    Avian Roadline Paint adalah cat berbahan dasar resin akrilik yang dapat diaplikasikan untuk permukaan beton atau aspal, baik interior maupun eksterior. Avian Roadline Paint cepat kering, tahan abrasi, tahan cuaca, dan mudah diaplikasikan. Dapat dipakai untuk marka jalan, tempat penyeberangan, maupun lapangan parkir.Solvent Based :Jangan dibiarkan masuk ke saluran pembuangan atau aliran air. Bila dilakukan pembakaran, maka harus dilakukan kontrol. Bahan dan/atau wadah bekas harus dibuang sebagai limbah berbahaya. Wadah bekas pakai bisa digunakan kembali bila telah selesai dibersihkan. Jika bahan dan/atau wadah dibuang tercampur bersama dengan limbah yang lain, maka aturan ini tidak berlaku lagi, harus diberi kode yang sesuai. Untuk informasi yang lebih jelas dan benar mengenai aturan cara pembuangan limbahnya, maka harus menghubungi badan yang memiliki otoritas penanganan limbah di daerah masing-masing.Water Based :Pembuangan limbah sesuai dengan peraturan setempat. Insinerasi yang terkontrol di rekomendasikan. Wadah yang terkontaminasi dapat digunakan kembali setelah dibersihkan.
    atribut:
    • Finish Look: Low Sheen
    • Density (kg/L): 1.30-1.50 (based on color) @30°C
    • Method of Application: Roll and brush
    • Solids Content: 75-65%
    • Theoretical Spread (m²/kg): 5.00-6.00 (based on surface porosity)
  10. Kurt Haufe Electrode Holder (Stang Las)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp63.900

  11. Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)
    Mulai

    Rp2.699.900

    Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)
    atribut:
    • Product Type: Anti-seize Pastes
    • Technology: Mineral Oil
    • NLGI Grade: 1-2
    • Thickener: Yes
    • Solid Lubricants: MoS2, white solids
    • Low Temperature (°C): -18
    • High Temperature (°C): 400
    • Color: Black
    • Unworked penetration (mm/10): 280–310
    • Service Temperature (°C): -25 to +450 with reduced air access +630
    • Service Temperature (°F): -13 to +842 with reduced air access +1,166
    • Weld load (N): 2800
    • Wear scar under 800 N load (mm): 0.75
    • Water Resistance, Static, Evaluation: 2-90
    • Density (g/mL): '1.35 at 20°C
  12. KRISBOW Ground Clamp (Tang Massa Las)
    Mulai

    Rp78.900

    KRISBOW Ground Clamp (Tang Massa Las)
    atribut:
    • Ground Clamp (A): 300
  13. Ramco Tang Massa
    Mulai

    Rp47.900

    Ramco Tang Massa
    Deskripsi:
    Untuk menghubungkan kabel massake objek kerja.
  14. Molykote 55 O Ring Grease (Gemuk)
    Mulai

    Rp929.900

    Molykote 55 O Ring Grease (Gemuk)
    atribut:
    • Technology: Silicone
    • Base Oil Viscocity: 76 (at 40°C)
    • NLGI Grade: 2
    • Thickener: Lithium
    • Solid Lubricants: None
    • Low Temperature (°C): -65
    • High Temperature (°C): 175
    • Color: Off White
  15. Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas)
    Mulai

    Rp1.399.900

    Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas)
    atribut:
    • Volume (g): 312
    • Packaging: Spray Can
  16. PROPAN Lem Epoxy
    Mulai

    Rp84.900

    PROPAN Lem Epoxy
    Deskripsi:
    PROPAN EPOXY BONDPROPAN LEM EPOXY NON-SAGGING adalah lem epoxy serba guna yang terdiri dari resin dan hardener, yang cocok digunakan untuk merekatkan berbagai substrat kayu, besi, beton, dll.
    atribut:
    • Color: Yellow
    • Type: Two Component Solvent Free Epoxy Adhesive
    • Specific Gravity: 1.34 ±0.04
    • Flash Point (°C): 253
    • Application Condition (°C): 25-35 (60-70% RH)
    • Application Method: Spatula, Scapper
    • Application Viscosity: Ready for Use
    • Coating Amount Wet (g/m²): 500 (Or As Necessary)
    • Drying Time Full Strength 30°C (hour): 3-4
    • Drying Time Setting Time 30°C (minute): 60-90
    • Drying Time Working Time 30°C (minute): 20-30
    • Mixing Ratio by Weight: Comp A:B=1:1 w/w
    • Storage Stability: One Year In Cool And Dry Storage (Above Freezing Point) And In Original Unopened Box
    • SubstRate: Wood, Concrete, Stone, Steel
  17. Dana Paint Cat Epoxy Upox
    33%
    Mulai

    Rp139.900

    Dana Paint Cat Epoxy Upox
    Deskripsi:
    Upox adalah cat dua komponen yang dibuat dari bahan epoxy, dengan daya lekat yang sangat baik. Upox dapat diaplikasikan di atas beton, baja, dan kayu, serta memberikan tampilan akhir yang mengkilap.
    atribut:
    • Size (L): 0.9
Daftar Harga adhesives epoxy Terbaru October 2026
Avian Lem Epoxy Non SagRp54.900
RHINO Earth Clamp without Cable (Tang Massa Las)Rp27.900
Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)Rp589.900
Avian Epoxy Adhesive Economy (Hemat) (Lem Epoksi Dua Komponen)Rp89.900
Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)Rp569.900
STAHLWERK Ground Clamp (Tang Massa Las)Rp23.900
Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)Rp31.900
NLG Earth Clamp (Tang Massa Las)Rp62.900
Molykote 111 CompoundRp619.900
Molykote Plastic Grease (Gemuk)Rp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)