Beli actuator rotary di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Rotary Actuatoratribut:
- Fits Brand: Dayton
- For Use With Grainger Item Number: 16D520; 4HZ48; 4HZ49; 4HZ50; 4HZ51; 5DVT4; 6KWJ0
- UNSPSC: 40101601
- DE-STA-CO Rotary Actuator (Aktuator)Deskripsi:Flange-mount rotary actuators mount to equipment through the actuator body. The rotating surface operates on an internal rack and pinion to precisely and repeatedly position items during production and assembly.atribut:
- UNSPSC: 31251507
- Country of Origin: USA (subject to change)
- Maximum Operating Pressure (MPa): 0.69
- Cushion Type: None
- Actuator Style: Double Rack
- Rotation Angle (⁰): 180
- Orientalmotor Hollow Rotary ActuatorDeskripsi:Accessories: Actuator, Control Circuit, Connector for Regeneration Unit Input/Main Power Input Terminals, Sensor Signal Connector, Input Signal Connector, Output Signal Connector, Connector for 24 VDC Power Supply Input/Regeneration Unit Thermal Input/Electromagnetic Brake Output Terminals, Lever for wiring connectorComponent Name: DGM130R-ARAC (Actuator)ARD-AD (Control Circuit)
- Arrows Axial Fan (Kipas Aksial)Deskripsi:Kipas pendingin biasa digunakan untuk chiller, ruang panel atau untuk kebutuhan hisap lainnyaatribut:
- Body Material: Iron
- Blade Material: Iron
- SIEMENS SIPART PS2 SmartDeskripsi:SIPART PS2 Smart, electropneumatic positioner, 4...20mA, HART, Ex/nEx, single-acting, polycarbonate enclosure, for pneumatic linear and part-turn actuators. Non-contacting (wear-free) position detection (NCS). Standard Without explosion protection. Connection thread el.: 1/2" NPT / pneu.: 1/4" NPT Without limit monitor. Without option module. . Brief instructions English / German / Chinese. Standard / Fail-Safe - Depressurizing the actuator in case of failure of electrical auxiliary power (single acting only). Without Manometer block / Booster.atribut:
- Position Detection: Non-contacting (NCS)
- Housing Material: Polycarbonate
- DOBOT Magician Advanced EducationalDeskripsi:Dobot Advanced Educational Plan adalah desktop arm robot multifungsi yang didesain untuk praktik edukasi robotika.Robot ini hadir sebagai media peraga pembelajaran arm robot layaknya seperti yang ada pada industri namun dengan sistem kerja yang tentunya lebih sederhana dan ukurannya pun terbilang mini.Robot ini dapat bekerja secara kontinyu dengan akurasi gerakan yang tinggi. Robot ini dapat diprogram untuk mengikuti perintah Anda, mulai dari bergerak, mengambil objek, menulis, menggambar, bahkan mencetak objek 3 dimensi dan laser engraving.atribut:
- Axes: 4
- Base Plate Dimensions (mm): 158x158
- Communication: USB /WIFI */ Bluetooth
- Controller: Dobot Integrated Controller
- Frame Material: Aluminium Alloy 6061, ABS Engineering Plastic
- Load (g): 500
- Maximum Power Consumption (W): 60
- Position Repeatability Control (mm): 0.2
- Power Supply (V/A): 12/7
- SDK (Software Develop Kit): Communication Protocol, Dobot Program Library
- Software: DobotStudio, Repetier Host, GrblController3.6, DobotBlockly (Visual Programing editor)
- Orientalmotor Alpha Step Stepping Motor with Absolute Mechanical Encoder AC TypeDeskripsi:Accessories: Motor: None
- Orientalmotor Hollow Rotary Actuator Horizontal Motor Mountatribut:
- Equipped With Motor: αSTEP AZ Series
- Output Table Supporting Bearing: Cross-Roller Bearing
- Motor Connection Direction: Motor Horizontal Mounting
- Actuator Degree Of Protection: IP40
- Parallelism Of Output Table (mm): 0.03
- Runout Of Output Table Surface (mm): 0.015
- Runout of Output Table Inner (Outer) Diameter (mm): 0.015
- monotaro Free Ball Bearing 33Mm Pitch Upwardatribut:
- Allowable Load (kg): Approx. 15
- Material: Steel, Q235, surface plating treatment
- Orientalmotor Parallel Shaft Gear Head GN-KF Series (Kepala Gearbox)Deskripsi:Accessory: Gearhead, Mounting Screws, Operating Manual;atribut:
- Shaft/Gear Type: Parallel Shaft GN-KF Gearhead
- HONEYWELL Electric Actuator for Butterfly Valve (Aktuator Listrik Katup Kupu-Kupu)Deskripsi:NOM...H... series electric actuators for butterfly valves are suitable for V8 and V9 series,which are used in water systems such as buildings/public buildings/urban pipe networks control.atribut:
- Ambient Temperature (°C): -30 to 65
- Angle of Rotation (°): 90
- Auxiliary Switch Type: 2xSPDT, 250V AC 5A
- Cable Entry: 2 x M20x1.5
- Connection: Wafer
- Counter Unit: Built-in counter unit to record the running times (200Nm-5000Nm)
- Degree of Protection: IP67 (IP68 as option)
- Double Anti-Condensation Protection: Heater AC220V,5W, Anti-condensation Vent plug
- Limit Switch: 2xSPD, 250V AC 5A
- Manual Operation: Handwheel
- Mounting Base: ISO5211 standard
- Nominal Pressure: PN16
- Position Indicator: 3D Indicator
- Power Supply: AC220V±10% 50/60HZ
- Safety CE: EMC:2014/30/EU; LVD: 2014/35/EU
- Status of Power Lost: Stop
- Status of Signal Lost: 4 to 20mA/2 to 10V = Fully open/Fully closed adjustable(Default:Stop); 0 to 10V = Fully closed
- Thermal Protection (°C): Built-in Thermal protection starting 125 ±5
- KD Hoist Electric Wire Rope with Motor Driven Trolley (Katrol Elektrik)atribut:
- Brake: D.C Magnetic Disc Brake
Daftar Harga actuator rotary Terbaru October 2026
| DAYTON Rotary Actuator | Rp5.199.900 |
| DE-STA-CO Rotary Actuator (Aktuator) | Rp58.999.900 |
| Orientalmotor Hollow Rotary Actuator DG2 Series | Rp15.999.900 |
| Orientalmotor Hollow Rotary Actuator | Rp15.999.900 |
| Orientalmotor Motor for AC Speed Control Motor Unit | Rp1.699.900 |
| Arrows Axial Fan (Kipas Aksial) | Rp1.499.900 |
| SIEMENS SIPART PS2 Smart | Rp35.999.900 |
| SMC Rotary Actuator (Vane) (Aktuator) | Rp2.899.900 |
| PISCO Rotary Actuator (Optional Parts) | Rp709.900 |
| SMC Rotary Actuator Vane Type MSU Series | Rp7.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/c9P110184441-1.jpg)



/qrP112165963-1.jpg)

%20(Aktuator)/3pP102082133-3.jpg)
/P102539442-1.jpg)

/rcP108103984-1.jpg)





/n7P107608835-1.jpg)
/38P111638116-1.jpg)
/pcP114776912-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)