SMC Rotary Actuator Vane Type MSU Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.599.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Integrate the table and the rotary couture.
- Angle adjustment is possible. Swing end ± 5 ° (double ± 2.5 °)
- Table surface swing accuracy: within 0.03mm (MSUA)
- Connection port position: body side and shaft direction can be selected.
(If the switch is with a switch, only the side of the body)
- The auto switch mounting position can be moved to any location.
- With auto switch (MDSU series: MDSUA, MDSub)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait