Beli acrylic board di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Marga Cipta Papan Akrilik Tebal 5mm
    Mulai

    Rp98.900

    Marga Cipta Papan Akrilik Tebal 5mm
    atribut:
    • Thickness (mm): 5
  2. Hikari Acrylic Board
    Mulai

    Rp81.900

    Hikari Acrylic Board
    Deskripsi:
    -Since it is a matte texture, lights are hard to reflect and signs are easy to see.-For sign plates, advertising boards(indoor/outdoor).
  3. TRUSCO Papan Tulis (Tipe Papan Magnet)
    Mulai

    Rp559.900

    TRUSCO Papan Tulis (Tipe Papan Magnet)
    Deskripsi:
    In case of pasting the product on except for steel surface, accessory does not absorb onto.
    atribut:
    • Color: White
    • Specifications: Magnet Supported.
  4. SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring)
    Mulai

    Rp199.900

    SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring)
    Deskripsi:
    - The phosphoric acid manganese film forming treatment of the alloy steel ensures excellent durability. - The stainless steel grip area is designed to be light and easy to grip.
  5. Star Royal Papan Akrilik 5mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    Star Royal Papan Akrilik 5mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 5
    • Color: Transparent
  6. OPTIBELT SK Wedge Belt 3V Type
    Mulai

    Rp56.900

    OPTIBELT SK Wedge Belt 3V Type
    Deskripsi:
    Optibelt has manufactured - based on meanwhile far more than one hundred years of experience in rubber processing - transmission belts in a broad range of variants since 1948.Continuous investment in material research and production technology as well as an increasing knowledge about the conditions prevailing in the different applications had the result that, thanks to the improvement of the belt to a high-tech transmission element, the performance limits of the machines were extended.
    atribut:
    • Height of Belt h (mm): 8
    • Width of Belt b (mm): 9.0
    • Max. Manufacturing Length [mm]: 4500
    • Minimum Pulley Diameter (mm): 67
  7. ACRYSUNDAY Acrylic Sand Board
    Mulai

    Rp1.799.900

    ACRYSUNDAY Acrylic Sand Board
    atribut:
    • Finish Material: Acrylic Resin
    • Length (mm): 1830
    • Width (mm): 915
  8. Prona Max Papan Akrilik 5mm
    Mulai

    Rp1.199.900

    Prona Max Papan Akrilik 5mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 5
    • Color: Transparent
  9. AS ONE Test Piece Acrylic Board
    Mulai

    Rp1.499.900

    AS ONE Test Piece Acrylic Board
    atribut:
    • Type: Acrylic (transparent)
    • Size (mm): 150x70x2.0
    • Material: Plastic plate
    • RoHS Information: RoHS2 (EU)2015/863 compliant
    • Packaging Size (mm): 90x170x110
  10. Prona Max Papan Akrilik 3mm
    Mulai

    Rp709.900

    Prona Max Papan Akrilik 3mm
    atribut:
    • Thickness (mm): 3
    • Dimension Size (cm): 122x244cm
  11. JTC Air Grease Gun
    Mulai

    Rp779.900

    JTC Air Grease Gun
    Deskripsi:
    Large handle with rubber for labor saving
    atribut:
    • Inlet Pressure: 30-150 psi
    • Inlet: 1/4 Inch
    • Capacity: 400 CC
  12. AS ONE Resin Board Acrylic Board
    Mulai

    Rp589.900

    AS ONE Resin Board Acrylic Board
    atribut:
    • Material: PMMA (acrylic)
  13. Bantex Mouse Pad
    Rating:
    100% of 100
    (2)
    Mulai

    Rp35.900

    Bantex Mouse Pad
    Deskripsi:
    Tatakan Mouse dengan dasar busa ukuran 220 x 255 mm dan tebal 6 mm.
  14. Marga Cipta Papan Akrilik Tebal 3mm
    Mulai

    Rp59.900

    Marga Cipta Papan Akrilik Tebal 3mm
    atribut:
    • Thickness (mm): 3
  15. Marga Cipta Papan Akrilik Tebal 2mm
    Mulai

    Rp14.900

    Marga Cipta Papan Akrilik Tebal 2mm
    atribut:
    • Thickness (mm): 2
  16. Sakana Papan Tulis Gantung Satu Sisi
    Rating:
    88% of 100
    (8)
    Mulai

    Rp96.900

  17. Sakana Papan Tulis Berdiri Bolak Balik
    Rating:
    77% of 100
    (7)
    Mulai

    Rp1.599.900

    Sakana Papan Tulis Berdiri Bolak Balik
    Deskripsi:
    Whiteboard yang dapat membantu Anda dalam menyampaikan informasi dan memaparkan hasil laporan. Papan whiteboard ini memiliki dua muka papan tulis yang dapat digunakan (depan dan belakang).Whiteboard SAKANA Double Stand ini juga dilengkapi roda agar mudah untuk di pindahkan. Tersedia juga pengunci roda yang menjaga agar papan tulis tidak bergeser saat digunakan.
  18. Marga Cipta Papan Akrilik Tebal 8mm
    Mulai

    Rp159.900

    Marga Cipta Papan Akrilik Tebal 8mm
    atribut:
    • Thickness (mm): 8
  19. MagX White Board
    Mulai

    Rp279.900

    MagX White Board
    Deskripsi:
    -Lightweight whiteboard with a plastic frame.-1 Eraser-Marker (black and red 1 piece each)-Pen trayx1-Magnetx3-Magnets Compliant-With a hanging strap
Daftar Harga acrylic board Terbaru March 2026
Marga Cipta Papan Akrilik Tebal 5mmRp98.900
Hikari Acrylic BoardRp81.900
TRUSCO Papan Tulis (Tipe Papan Magnet)Rp559.900
SUPER TOOL Snap Ring Pliers (Tang Jepit Snap Ring)Rp199.900
Orange Air FilterRp76.900
Star Royal Papan Akrilik 5mmRp929.900
OPTIBELT SK Wedge Belt 3V TypeRp56.900
ACRYSUNDAY Acrylic Sand BoardRp1.799.900
Prona Max Papan Akrilik 5mmRp1.199.900
AS ONE Test Piece Acrylic BoardRp1.499.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)