Beli ac motor 3 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BALDOR ELECTRIC 3-Phase NEMA Frame General Purpose AC Motor
    Mulai

    Rp32.999.900

    BALDOR ELECTRIC 3-Phase NEMA Frame General Purpose AC Motor
    Deskripsi:
    NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • UNSPSC: 26101612
    • CC Number: CC031A
    • Duty cycle: Continuous
    • Frame: 182T
    • Frequency (Hz): 60
    • Full Load Amps (A): 8.4/4.2
    • HP: 3
    • Ins. Class: F
    • Inverter Rated: Yes
    • Length Less Shaft: 13-13/16
    • Manufacturer Part Number: EM3611T
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Steel
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.15
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • NEMA Design: B
    • Nameplate RPM: 1,760
    • No. of Speeds: 1
    • Nominal Efficiency (%): 89.5
    • Overall Length: 16-9/16
    • Phase: Three
    • RPM Range: 1,701-1,800
    • Shaft Dia. (in): 1-1/8
    • Shaft Length (in): 2-3/4
    • Standards: CSA; CSA EEV; UR
    • Usable @ 200V: No
    • Usable @ 208V: Yes
    • Voltage (V AC): 208-230/460
    • Weight (lbs): 72
  2. LEESON 3-Phase NEMA Frame General Purpose AC Motor
    Mulai

    Rp14.999.900

    LEESON 3-Phase NEMA Frame General Purpose AC Motor
    Deskripsi:
    NEMA 56 frame three-phase general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56HZ or 56C. The letter "H" indicates that the frame has a set of mounting holes at 3" and 5", "Z" indicates that the frame has a nonstandard shaft, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • UNSPSC: 31160000
    • Duty cycle: Continuous
    • Frame: S56C
    • Frequency (Hz): 60
    • Full Load Amps (A): 1.9-2.0/1.0
    • HP: 1/2
    • Ins. Class: B
    • Manufacturer Part Number: 102860
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Air-Over
    • Motor Frame Material: Steel
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Face
    • Motor Service Factor: 1.15
    • Motor Shaft Design: NEMA 56
    • Motor Shaft Rotation: Reversible
    • Motor Thermal Protection: None
    • NEMA Design: B
    • Nameplate RPM: 1,725
    • No. of Speeds: 1
    • Nominal Efficiency (%): 73
    • Overall Length: 10-3/16
    • Phase: Three
    • RPM Range: 1,701-1,800
    • Removable Base: Permanently Lubricated Bearings
    • Shaft Dia.: 5/8
    • Standards: CSA; UL
    • Usable @ 208V: Yes
    • Voltage (V AC): 208-230/460
    • Weight (lbs): 18
  3. Tenmars 3-Phase/Motor Rotation Tester
    Mulai

    Rp3.499.900

    Tenmars 3-Phase/Motor Rotation Tester
    Deskripsi:
    - Waterproof Phase/Motor Rotation Tester- Two UL 500mA/700V fuse protection.- Low battery detection.- Waterproof resist.
    atribut:
    • Overvoltage Category: CAT IV 600V, CAT III 1000V
    • Inter Phase Voltage (V): 45 AC up to 600 AC
    • Signal Frequency Range (Hz): 45 to 400
    • Test Current (mA): (In per phase) less than 3.5
    • Motor Power (W): 6 ~160
    • Dimension (LxWxH) (mm): 143x68x35
  4. CENTURY Carbonator Pump AC Motor
    Mulai

    Rp5.199.900

    CENTURY Carbonator Pump AC Motor
    Deskripsi:
    Split-phase carbonator pump AC motors are single phase with a lower starting torque for softer startup where the pump must gradually come up to speed after startup. They have an open dripproof (ODP) enclosure with ventilation openings in the endshields and shell positioned so that drops of liquid falling within 15⁰ from vertical will not affect motor performance.
    atribut:
    • UNSPSC: 26101602
    • Duty cycle: Continuous
    • Frame: 48
    • Height: 5-13/16
    • Ins. Class: B
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: Pump
    • Motor Bearings: Sleeve
    • Motor Design: Split-Phase
    • Motor Enclosure Design: Open
    • Motor Frame Material: Steel
    • Motor Mounting Type: Cradle Base
    • Motor Service Factor: 1
    • Motor Shaft Rotation: CW/CCW
    • Motor Sub Application: Carbonator Pump
    • Motor Thermal Protection: Auto
    • NEMA Design: None
    • Nameplate RPM: 1,725/1,425
    • No. of Speeds: 2
    • Phase: Single
    • Shaft Dia.: 5/8
    • Shaft Length (in): 5/16
    • Standards: CSA Certified
    • Usable @ 200V: No
    • Usable @ 208V: No
    • Voltage (V AC): 115/230
  5. Autonics 5-Phase Stepper Motor&Drivers AK Series
    Mulai

    Rp1.299.900

    Autonics 5-Phase Stepper Motor&Drivers AK Series
    Deskripsi:
    The AK series shaft type 5-phase stepper motors are compact and lightweight and offer high-speed, high-accuracy, and high torque motion control. The AK series motors also offer great cost efficiency with its low, economical prices and are available in various frame sizes.
  6. Sanwa Instrument Motor PHASE DETECTOR
    Mulai

    Rp5.799.900

    Sanwa Instrument Motor PHASE DETECTOR
    Deskripsi:
    -Checking of the rotating direction of 3 phase motors and phase detection of 3 phase alternating current are possible.-Rotating direction can be discriminated by manually turning the shaft of a 3 phase motor.-It can be fixated to a circuit board, etc. with the magnet behind the main body.-Safety standard: A IEC61010-1 CAT.3 500V compliant product.
    atribut:
    • Operating Voltage Range: AC75 to 500V
    • Power Supply: Laminated Type 9V Dry Battery (6LR61)x1 (accessory)
    • Width x Depth x Height: 72x38x128mm
  7. Autonics 5-Phase Stepper Motor&Drivers MD5 Series
    Mulai

    Rp2.399.900

    Autonics 5-Phase Stepper Motor&Drivers MD5 Series
    Deskripsi:
    The MD5 series 5-phase stepper motor drivers allow extremely precise motor control with low mechanical noise and low vibration operation. The isolated photocoupler input design minimizes influence from electrical noise. The motors also feature various built-in functions including auto current down and self-diagnosis. The microstepping drive models offer low-speed rotation and extreme precision with up to 250 division control.
  8. DAYTON Carbonator Pump AC Motor
    Mulai

    Rp5.199.900

    DAYTON Carbonator Pump AC Motor
    Deskripsi:
    Split-phase carbonator pump AC motors are single phase with a lower starting torque for softer startup where the pump must gradually come up to speed after startup. They have an open dripproof (ODP) enclosure with ventilation openings in the endshields and shell positioned so that drops of liquid falling within 15⁰ from vertical will not affect motor performance.
    atribut:
    • UNSPSC: 26101602
    • Ins. Class: B
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Pump
    • Motor Bearings: Ball
    • Motor Design: Split-Phase
    • Motor Service Factor: 1
    • Motor Sub Application: Carbonator Pump
    • Motor Thermal Protection: Auto
    • Nameplate RPM: 1,725
    • Phase: Single
    • Shaft Dia.: 5/8
    • Shaft Length: 1/2
    • Standards: CSA (258501); UL (37403)
  9. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  10. Baldor Evaporative Cooler AC Motor
    Mulai

    Rp19.999.900

    Baldor Evaporative Cooler AC Motor
    Deskripsi:
    Three-phase evaporative cooler AC motors are highly efficient with a high starting torque compared to single-phase models of the same HP, rpm, and frame size. They require no capacitors to start or run which can wear out and fail.
    atribut:
    • UNSPSC: 26101602
    • Conduit Box Position: F2
    • Frame: 184T
    • Frequency (Hz): 60/50
    • Full Load Amps: 16.7-15.2/7.6
    • HP: 5
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: HVAC/R
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Open Dripproof
    • Motor Mounting Type: Rigid Base
    • Motor Shaft Rotation: CWSE
    • Motor Sub Application: Evaporator Cooler
    • Motor Thermal Protection: None
    • Nameplate RPM: 1,800
    • No. of Speeds: 1
    • Phase: Three
    • Shaft Dia. (in): 1-1/8
    • Standards: ASTM 4060-84; ASTM B117; ASTM D2794; ASTM D3359; ASTM D870
    • Usable @ 200V: No
    • Usable @ 208V: Yes
    • Voltage (V AC): 208-230/460
  11. Orientalmotor 5-Phase Stepping Motor Unit RK2 Series AC Type
    Mulai

    Rp8.399.900

    Orientalmotor 5-Phase Stepping Motor Unit RK2 Series AC Type
    Deskripsi:
    Accessory:; Motor, Control Circuit, Cable for Motor, Power Input Terminal Connector (CN1), Main Power Input Terminals (CN3), Sensor Signal Connector (CN5), Input Signal Connector (CN8), Output Signal Connector (CN9), Operating Manual ; * The product comes with a 3m cable for motor. ; If you need cables longer than 3m or cables offering excellent flexibility, select appropriate cables from the accessories (sold separately).; Component Name: PKE543AC-TS7.2 (Motor); RKSD503-AD (Control Circuit)
  12. CENTURY Jet Pump AC Motor
    Mulai

    Rp9.399.900

    CENTURY Jet Pump AC Motor
    Deskripsi:
    Three-phase jet pump AC motors are highly efficient with a high starting torque compared to single-phase models of the same HP, rpm, and frame size. They operate without start or run capacitors that can wear out and fail.
    atribut:
    • UNSPSC: 26101612
    • Bearing Protection: Shaft Shields
    • Body Dia. (in): 6.4
    • Bolt Circle Dia. (in): 5-7/8
    • Duty cycle: Continuous
    • Frame: 56J
    • Height: 6-7/16
    • Ins. Class: B
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Open Dripproof
    • Motor Frame Material: Steel
    • Motor Mounting Type: Face
    • Motor Shaft Design: Threaded
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • NEMA Design: None
    • Nameplate RPM: 3,450/2,850
    • No. of Speeds: 2
    • Phase: Three
    • Shaft Dia.: 5/8
    • Shaft Length (in): 2-5/8
    • Shaft Material: Stainless Steel
    • Standards: CSA Certified; UL Recognized
    • Usable @ 200V: No
    • Usable @ 208V: Yes
    • Voltage (V AC): 208-230/460
  13. DAYTON Air Compressor AC Motor
    Mulai

    Rp17.999.900

    DAYTON Air Compressor AC Motor
    Deskripsi:
    Commercial-duty air compressor AC motors generate high-torque to power air compressors for use on jobsites, auto body shops, and in manufacturing applications. They have an open dripproof (ODP) enclosure to help protect motor from moisture.
    atribut:
    • UNSPSC: 26101602
    • Duty cycle: Continuous
    • Frame: 184T
    • Frequency (Hz): 60
    • Full Load Amps (A): 18.6-17.5
    • HP: 3
    • Ins. Class: F
    • Manufacturer Part Number: 45YU15
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Air Compressor
    • Motor Bearings: Ball
    • Motor Design: Capacitor-Start/Run
    • Motor Enclosure Design: Open Dripproof
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.15
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Sub Application: Condenser Fan
    • Motor Thermal Protection: Manual
    • Nameplate RPM: 1,765
    • Overall Length: 14-1/4
    • Phase: Single
    • RPM Range: 1,701-1,800
    • Shaft Dia. (in): 1-1/8
    • Shaft Length (in): 2-3/4
    • Standards: CSA Certified; UL Recognized
    • Voltage (V AC): 230
  14. Orientalmotor Three-Phase AC Motor
    Mulai

    Rp11.999.900

    Orientalmotor Three-Phase AC Motor
    Deskripsi:
    The next generation KIIS Series offers an optimally designed, high efficiency next generation three-phase motor that incorporates higher strength hypoid gears that maximizes the motor performance.Higher Permissible TorqueLong Life (Rated life 10,000 hours)Low NoiseCombination Type (motor and gearhead come pre-assembled)Meets IE4 Standards
    atribut:
    • Motor Type: Induction
    • Frame Size (mm): 110
    • Ambient Temperature Range Non-Freezing (°C): -10 to 40
    • Degree of Protection: IP66
    • Electromagnetic Brake: Not Equipped
    • Frequency (Hz): 60; 50
    • Output Power (W/HP): 200 (1/4)
    • Output Shaft Diameter (mm): 25
    • Permissible Thrust Load (N): 300
    • RohS Compliant: These products do not contain substances that exceed the regulation values in the RoHS Directive.
    • Shaft/Gear Type: Right-Angle Hollow Shaft Hypoid Gearhead
    • Thermal Class: 130 (B)
    • Type: Terminal Box
  15. Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)
    Mulai

    Rp1.499.900

    Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  16. Orientalmotor AC Speed Control Motor Single Phase
    Mulai

    Rp2.299.900

    Orientalmotor AC Speed Control Motor Single Phase
    Deskripsi:
    The SCM Series features AC speed control motors that utilized Oriental Motor's exclusive technology.Closed Loop Control for High ReliabilityEasy Installation and Simple Data SettingCompact Motor*Connection cables required (sold separately).
    atribut:
    • Motor Type: AC Motor
    • Altitude Above Sea Level (m): 1000
    • Ambient Temperature Range Non-Freezing (°C): -10 to 40
    • Degree of Protection: IP20
  17. SMT Power Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  18. Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    60%
    Mulai

    Rp559.900

    Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  19. Titan Electric Motor Electric Motor Foot Mounted 2P 3000RPM B3
    Mulai

    Rp969.900

    Titan Electric Motor Electric Motor Foot Mounted 2P 3000RPM B3
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 2P
  20. Titan Electric Motor Electric Motor Foot Mounted 6P 1000RPM B3
    Mulai

    Rp1.699.900

    Titan Electric Motor Electric Motor Foot Mounted 6P 1000RPM B3
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 6P
Daftar Harga ac motor 3 phase Terbaru March 2026
BALDOR ELECTRIC 3-Phase NEMA Frame General Purpose AC MotorRp32.999.900
LEESON 3-Phase NEMA Frame General Purpose AC MotorRp14.999.900
Tenmars 3-Phase/Motor Rotation TesterRp3.499.900
CENTURY Carbonator Pump AC MotorRp5.199.900
Autonics 5-Phase Stepper Motor&Drivers AK SeriesRp1.299.900
Sanwa Instrument Motor PHASE DETECTORRp5.799.900
Autonics 5-Phase Stepper Motor&Drivers MD5 SeriesRp2.399.900
DAYTON Carbonator Pump AC MotorRp5.199.900
Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Rp1.399.900
Baldor Evaporative Cooler AC MotorRp19.999.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)