Beli ac duct di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PM Cable Duct (Kabel Duct)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Cable Duct (Kabel Duct)
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  2. TRUSCO Wiring Duct
    Mulai

    Rp129.900

    TRUSCO Wiring Duct
    Deskripsi:
    > Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.
    atribut:
    • Material: Vinyl chloride (PVC)
    • Length (m): 1
  3. MIRAI Plastic Duct
    65%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

    MIRAI Plastic Duct
    Deskripsi:
    -Since the base has nail holes for the center display, you can easily fix it by driving nails.
  4. PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  5. PM Cable Duct PVC (Kabel Duct PVC)
    Mulai

    Rp22.900

    PM Cable Duct PVC (Kabel Duct PVC)
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  6. MASARU Cable Duct MK (Kabel Duct MK)
    Mulai

    Rp419.900

    MASARU Cable Duct MK (Kabel Duct MK)
    Deskripsi:
    -Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
  7. MIRAI Cable Carrier
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    MIRAI Cable Carrier
    Deskripsi:
    -A resin pulley for messenger wires.-Easy to install.-Easy to expand or relocate.
  8. TRUSCO Wiring Duct (Pelindung Kabel Lantai)
    Mulai

    Rp149.900

    TRUSCO Wiring Duct (Pelindung Kabel Lantai)
    Deskripsi:
    -Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.
    atribut:
    • Applicable Cable: VVF1.6x2Cx2 stripes
    • Thickness: 13mm
    • WidthxLength: 60mmx1m
    • Internal Dimensions: 30mm
  9. Legrand Cable Duct Universal (Kabel Duct Universal)
    Mulai

    Rp1.999.900

    Legrand Cable Duct Universal (Kabel Duct Universal)
    atribut:
    • Storage Temperature (°C): -25-60
    • Impact Protection (IK): IK07
    • Color: White
    • Operating/Setting Temperature (°C): -5-60
    • Material Quality: Polyvinyl chloride (PVC)
    • Halogen Free: No
  10. MASARU Cable Duct MK (Kabel Duct MK)
    Mulai

    Rp2.099.900

    MASARU Cable Duct MK (Kabel Duct MK)
    Deskripsi:
    -Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
  11. INABA DENKO Wall Inlet (Corong Dinding Talang AC)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    INABA DENKO Wall Inlet (Corong Dinding Talang AC)
    Deskripsi:
    Every Wall Inlet Type is Provided With a Protruding Pin on The inside Surface of The Cover Which Can Be Aligned With a Hole in The Cover of Slimduct SD to Prevent The Duct Cover From Sliding Down When It is Mounted Vertically. Except The Size 140.
  12. INABA DENKO Ducts for Air Conditioner
    Mulai

    Rp429.900

    INABA DENKO Ducts for Air Conditioner
    Deskripsi:
    -Slim duct SD series that leads the air conditioning piping decorative cover with excellent basic performance and many variations.
    atribut:
    • Color: Ivory
    • Dimension B: 74mm
    • Material: Polyvinyl Chloride (PVC)
    • Dimension A (mm): 109
    • Dimensions c: 151mm
Daftar Harga ac duct Terbaru October 2026
PM Cable Duct (Kabel Duct)Rp15.900
KOWA Cable Duct (Kabel Duct)Rp659.900
TRUSCO Wiring DuctRp129.900
MIRAI Plastic DuctRp13.900
PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)Rp30.900
PM Cable Duct PVC (Kabel Duct PVC)Rp22.900
MASARU Cable Duct MK (Kabel Duct MK)Rp419.900
MIRAI Cable CarrierRp189.900
TRUSCO Wiring Duct (Pelindung Kabel Lantai)Rp149.900
PITHON Cable Duct PVC without Slot (Kabel Duct PVC Tanpa Slot)Rp34.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)