Beli ac double blower di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- JTC A/C Compressor Clutch Remover Kitatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Screw Dimensions: 1/2-20、1/4-20、5/16-18、M22-1.5、M24-2.0
- SMC Air Filter+Regulator+Lubricatoratribut:
- Thread Type: Metric Thread (M5)/Rc
- Body Size: Body Size
- Flow Direction: Left to Right
- Drain Cock: With Drain Cock
- Relieving Type: Relieving Type
- JTC Simple Type A/C System Testing-Adapters Setatribut:
- Gasket: 3/8 1/2 5/8 3/4
- Pipe Size: 1/4~7/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Swivel A/C Detective Lightatribut:
- Cable Length (m): 4.35
- Illuminance (Lx): 3500K 50W
- Overall Length (mm): 185
- Power Supply: 12V
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tip Diameter (mm): 59
- Kenmaster Mesin Hot Air Gunatribut:
- Power (W): 1500
- Voltage (V): 220 (50Hz)
- GS ASTRA Aki Mobil HybridDeskripsi:Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- JTC A/C Spring Lock Coupling Tools Roundatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: 3/8 ″ ・ 1/2 ″ ・ 5/8 ″ ・ 3/4 ″ set of 4
- BOSCH Hot Air GunDeskripsi:The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
- RYOBI Heat Gun (Hot Air Gun)atribut:
- Air flow: 250L/min or 500ml/min
- Dual Temperature Switch: 400°C/600°C
- Power: 2000W
- Legrand Mobile Socket P17atribut:
- Cable Entry: Gland Nut
- Connection: Screwed Terminal
- Material: Plastic
- JTC Pressure Sand Blasteratribut:
- Dimensions: 330x450x850
- Hose size (inch): Ø 1/2
- Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
- Maximum Pressure (psi): 250
- Range of Blasting Pressure (PSI): 65-125
- Tank Capacity: 10 Gallons
- Makita Heat Gunatribut:
- Power Supply Cord (m): 2.0(6.6 ft)
Daftar Harga ac double blower Terbaru March 2026
| JTC A/C System Flush Machine | Rp8.099.900 |
| BOSCH Heat Gun | Rp1.199.900 |
| JTC A/C Compressor Clutch Remover Kit | Rp1.199.900 |
| KRISBOW Alat Pemanas | Rp429.900 |
| SMC Air Filter+Regulator+Lubricator | Rp1.799.900 |
| JTC Simple Type A/C System Testing-Adapters Set | Rp979.900 |
| JTC Swivel A/C Detective Light | Rp1.799.900 |
| Kenmaster Mesin Hot Air Gun | Rp309.900 |
| JTC Automatic Circulation A/C System Flush Machine | Rp28.999.900 |
| GS ASTRA Aki Mobil Hybrid | Rp849.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)
































































































































































/P101004300-1.jpg)