Beli abus padlock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABUS Keyed Different Long Shackle Padlock
    Mulai

    Rp329.900

    ABUS Keyed Different Long Shackle Padlock
    Deskripsi:
    Select 1 Plies for thick webbing. These polyester Type 3 flat eye and eye slings can be used in vertical, basket, and choker hitches. Ideal for easier removal from beneath the load than similar sling types.
    atribut:
    • UNSPSC: 46171501
    • Includes Chain: No
    • Includes ID Tag: No
    • Interchangeable Core: No
    • Key Code: Varies
    • Key Locking Mechanism: Pin Tumbler
    • Key Retaining: No
    • Keying: Keyed Different
    • Lock Body Finish: No Finish
    • Lock Body Material: Brass
    • Lock Body Shape: Rectangular
    • Locking Mechanism: Double Lever Locking
    • Master Key Included: No
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Rekeyable: No
    • Security Level: General Security
    • Shackle Shape: Rounded
    • Shackle Type: Long Shackle
    • Vertical Shackle Clearance (inch): 2-31/64
    • Weather Resistant: Yes
  2. ABUS Master Keyed Long Shackle Padlock
    Mulai

    Rp479.900

    ABUS Master Keyed Long Shackle Padlock
    Deskripsi:
    Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid steel body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion-resistant than brass and covered lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. These padlocks are master keyed, so all locks in the set open with different keys but can also be opened with a master key. The included keys have random key numbers; master keys are sold separately.
    atribut:
    • UNSPSC: 46171501
    • Includes Chain: No
    • Includes ID Tag: No
    • Interchangeable Core: No
    • Key Code: Varies
    • Key Locking Mechanism: Pin Tumbler
    • Key Retaining: Yes
    • Keying: Master Keyed
    • Lock Body Shape: Rectangular
    • Locking Mechanism: Double Lever Locking
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Rekeyable: No
    • Security Level: General Security
    • Shackle Shape: Rounded
  3. ABUS Padlock Combination (Gembok)
    Mulai

    Rp119.900

    ABUS Padlock Combination (Gembok)
    Deskripsi:
    - Badan gembok terbuat dari bahan aluminium padat dengan lapisan anodisa- Proteksi dan perlindungan korosi yang sangat baik dikelasnya- 144/40: kombinasi 4 digit yang dapat dikonfigurasi secara individual- Digit angka terlihat jelas dan mudah digunakan- Lebih mudah digunakan karena nomor panggil ekstra besar dan tidak perlu kunci- Unit sangat ringan namun kokoh- Nilai pengenalan tinggi karena warna-warna cerah- Belenggu pegas untuk mengatur kombinasi pembuka dengan lebih mudah
  4. ABUS Granit Cylinder Padlock
    Mulai

    Rp4.299.900

    ABUS Granit Cylinder Padlock
    atribut:
    • Material: Body, shackle:Hardened alloy steel, Key:Brass (partially resin)
    • Specification: Security card included
    • Purpose of Use: For Heavy Equipment, Various doors, Two Wheeled Vehicles, Ships, etc.
  5. MasterLock Gembok Kuningan Padat Keyed Different
    Mulai

    Rp109.900

    MasterLock Gembok Kuningan Padat Keyed Different
    Deskripsi:
    The Master Lock No. 120D Solid Brass Padlock features a 3/4inch (19mm) wide solid brass lock body that is strong, durable and resists corrosion. The 5/32inch (4mm) diameter shackle is 7/16inch (11mm) long and made of steel, offering resistance to cutting
  6. ABUS Padlock (Gembok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp92.900

    ABUS Padlock (Gembok)
    atribut:
    • Size (mm): 50
    • Color: Hitam
  7. ABUS Padlock Laminated Steel (Gembok)
    Mulai

    Rp56.900

    ABUS Padlock Laminated Steel (Gembok)
    Deskripsi:
    To secure valuables/goods of medium value or at an average risk of theft
  8. ABUS Clynder Aluminium Padlock
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    ABUS Clynder Aluminium Padlock
    atribut:
    • Finish Material: Main Body: Aluminium Alloy, Shackle: Quenched Iron, Key: Brass
    • Specifications: With 3 keys
  9. ABUS Padlock (Gembok)
    Mulai

    Rp149.900

    ABUS Padlock (Gembok)
    Deskripsi:
    Granit padlock ABUS 37/55 – the padlock for highest security requirements. The 37/55 Granit is best used to secure halls, doors, gates, containers, trucks etc. Due to the Black Granit anti-corrosion coating, the lock is well suited for outdoor applications. The ABUS-Plus disc cylinder makes the lock very hard to pick. The 37/55 is manufactured in accordance with high European standards and reaches a CEN Class 4 certification. The Granit series is completely made in Germany. For comfortable use in the darkness, one of the two included keys is equipped with an LED light. Granit locks are available either with a code card for easy key reproduction or with a security card for full control over the amount of spare keys in circulation.Lock body and shackle made of special hardened steel Double ball locking mechanism for extreme pulling resistance Available with security card for protection against unauthorized key duplication
  10. ABUS Brass Padlock (Gembok)
    Mulai

    Rp149.900

    ABUS Brass Padlock (Gembok)
    Deskripsi:
    65MB/15 - 65/25: To secure valuables / goods of lesser value or at a low risk of theft 65/30 - 60: To secure valuables / goods of medium value or at an average risk of theft 15 - 25 mm: To secure bags, suitcases, jewellery boxes, cash boxes, etc. 30 - 60 mm: To secure chains, doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards, etc.
  11. KRISBOW Padlock 4Dial Zinc Alloy (Gembok)
    Mulai

    Rp95.900

    KRISBOW Padlock 4Dial Zinc Alloy (Gembok)
    Deskripsi:
    Padlock 4Dial Zine Alloy Black
  12. ABUS Padlock Titalium (Gembok)
    Mulai

    Rp159.900

    ABUS Padlock Titalium (Gembok)
    Deskripsi:
    To secure valuables/goods of lesser value or at a low risk of theft To secure bags, suitcases, jewel cases, cash boxes, lockers, tool boxes, etc.
    atribut:
    • Color: Aluminium
    • Locking: Keyed Different
    • Key Supplied: 2 Keys Incl.
  13. SOL Cylinder Padlock (Long String Type)
    Mulai

    Rp239.900

    SOL Cylinder Padlock (Long String Type)
    atribut:
    • Material: Body:Brass, Key:Brass
    • Shackle Diameter (mm): 4.8
    • Specification: 3 keys included
    • Purpose of Use: Various doors, mailboxes, lockers, latches and chain locks, and the like.
  14. ABUS Padlock Cylinder Aluminium (Gembok)
    Mulai

    Rp149.900

    ABUS Padlock Cylinder Aluminium (Gembok)
    Deskripsi:
    -Since it is the safe design without engraving of the key number on the main body, it prevents serious unlocking crimes. On a key, the key number is engraved.-With the hard quenched steel shackle, it realizes highly lightweight and strength.-It is a alu-School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.
    atribut:
    • Width: 40mm
    • Shackle Diameter: 6.5mm
    • B: 23mm
    • C: 22mm
    • Purpose of Use: School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.
Daftar Harga abus padlock Terbaru October 2026
ABUS Keyed Different Long Shackle PadlockRp329.900
ABUS Padlock Resettable Combination (Gembok)Rp109.900
ABUS Master Keyed Long Shackle PadlockRp479.900
ABUS Padlock Combination (Gembok)Rp119.900
Wipro Padlock Long Shackle (Gembok)Rp52.900
ABUS Granit Cylinder PadlockRp4.299.900
MasterLock Gembok Kuningan Padat Keyed DifferentRp109.900
ABUS Padlock (Gembok)Rp92.900
ABUS Padlock Laminated Steel (Gembok)Rp56.900
ABUS Clynder Aluminium PadlockRp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)