Beli abrasive paper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Abrasive Paper Water Resistant (Kertas Amplas)Deskripsi:It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.atribut:
- Sheet Size (mm): 230 x 280
- Base Material: Kraft paper CW
- Shape: Sheet type
- Abrasive Material: Silicon Carbide
- Compatible Materials: Metal, wood, plastic, pottery
- TRUSCO Abrasive Paper DiscDeskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Deskripsi:- Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.atribut:
- Size (mm): 230x280
- Type: Sandpaper Sheet
- Material: C-Paper (Waterproof)
- Use for: Metal, Coating
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- Langsol Waterproof Abrasive PaperDeskripsi:Grit C/P 9inch x 11inch (230x280mm)atribut:
- Sheet Size (inch): 9 x 11
- Sheet Size (mm): 230 x 280
- York Wet or Dry Paper SheetsDeskripsi:These abrasive paper sheets have silicon carbide, waterproof-resin bonded to paper. They are suitable for wet and dry use, making them versatile. There are a variety of grades in this range of sheets.atribut:
- Application: Polishing & Finishing
- Length (mm): 280
- Width (mm): 230
- Backing Material: Paper
- Abrasive Material: Silicon Carbide
- NIKKEN Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size: 230x280
- Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)atribut:
- Application: Kayu, plastik, besi dan proses penghilangan cat lama atau karat di otomotif
- Material: Silicone Carbide
- Size (inch): 9x11
- Ultra Abrasive Paper Silicone Carbide Waterproof (Kertas Amplas)atribut:
- Type: Craft/Paper Hard Type
- Size (mm): 230x280
- FUJI STAR (Sankyo-Rikagaku) SGX Seracut Cloth Belt (10x330)atribut:
- Base Material: High Strength Cloth
- Belt width: 10mm
- Belt Length: 330mm
- Dimensions: 10x330mm
- Compatible Materials: Stainless Steel, Titanium Alloy, Etc.
- Euro Amplas Roll SanplasDeskripsi:Amplas Roll / Gulung SANPLAS merk EURO dengan menggunakan bahan 100% cotton. Berfungsi untuk memoles / penyempurnaan permukaan pada cat, logam, komponen mekanis, furnitur, kayu, alat musik, bengkel, otomotif, perbaikan bodi mobil dan lain-lain. Digunakan dalam kondisi basah ataupun kering.atribut:
- Width (inch): 4
- Length (m): 45
- Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)Deskripsi:-Waterproof paper manufactured by STARCKE, a German long-established abrasive cloth paper manufacturer founded in 1829.atribut:
- Grain Size: #3000
- WidthxLength: 230x280mm
- Purpose of Use: Polishing of metal, wood, plastic, and ceramics, etc. Polishing of metal and wood painted surfaces.
- SEIKI Parallel Key (S50C)Deskripsi:-A machine key excellent in strength since it uses carbon (S50C) cold drawn material for mechanical structure. -For power transmission parts such as motors, speed reducer, and pumps.-Dimension Tolerance:JIS B 1301
- Euro Abrasive Paper Duco (Kertas Amplas)Deskripsi:Kertas Amplas Gosok digunakan untuk pemolesan/penghalusan permukaan pada cat, metal, komponen mekanik, furnitur, kayu, bodi repair, instrument, bengkel, otomotif, body repair dan lain sebagainya. Dipakai dengan menggunakan tangan baik dalam kondisi basah maupun kering.atribut:
- Size (inch): 9x11
Daftar Harga abrasive paper Terbaru March 2026
| monotaro Abrasive Paper Water Resistant (Kertas Amplas) | Rp20.900 |
| TRUSCO Abrasive Paper Disc | Rp239.900 |
| TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas) | Rp4.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| Langsol Waterproof Abrasive Paper | Rp339.900 |
| C-Mart Abrasive Paper (Kertas Amplas) | Rp3.900 |
| TORA Abrasive Paper (Kertas Amplas) | Rp2.900 |
| York Wet or Dry Paper Sheets | Rp6.900 |
| NIKKEN Abrasive Paper Waterproof (Kertas Amplas) | Rp5.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/eiP102248522-5.jpg)

/i5P107697653-3.jpg)
/5eP101000194-3.jpg)
/42P102019146-2.jpg)

/ncP103680840-2.jpg)
/chP103195449-2.jpg)

/a1P103774361-2.jpg)

/rkP105882992-1.jpg)
%20SGX%20Seracut%20Cloth%20Belt%20(10x330)/P102929654-5.jpg)
%20Waterproof%20Abrasive%20Paper/nuP102929858-6.jpg)

/P102711611-1.jpg)
/P102627136-3.jpg)
/qdP106627949-1.jpg)