Beli a-100 kenko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenko Isi Ulang Cutter
    Rating:
    100% of 100
    (16)
    Mulai

    Rp3.900

  2. SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Type (Laher)
    Mulai

    Rp47.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Races the Number of Columns: Single Row
    • Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
  3. Kenko Cutter
    Rating:
    100% of 100
    (21)
    Mulai

    Rp5.900

  4. Joyko Isi Ulang Cutter
    Rating:
    100% of 100
    (12)
    Mulai

    Rp4.900

    Joyko Isi Ulang Cutter
    atribut:
    • Applicable for: Applicable for Cutter A-300
    • Blade Size (mm): 85x9
  5. Joyko Cutter
    Rating:
    100% of 100
    (17)
    Mulai

    Rp4.900

  6. Joyko Isi Ulang Cutter
    Rating:
    100% of 100
    (7)
    Mulai

    Rp5.900

  7. NT Cutter Cutter Knife L-Type
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    NT Cutter Cutter Knife L-Type
    atribut:
    • Total Length (mm): 160
    • Blade Thickness (mm): 0.45
  8. Max Isi Staples
    Rating:
    100% of 100
    (37)
    Mulai

    Rp3.900

  9. Kenko Gunting
    Rating:
    99% of 100
    (35)
    Mulai

    Rp8.900

  10. STAHLWERK Tig Rod
    Mulai

    Rp349.900

  11. ENKA CO2 Wire
    Mulai

    Rp559.900

  12. Joyko Gunting Seri SC
    Rating:
    98% of 100
    (25)
    Mulai

    Rp5.900

  13. monotaro Cutter (Pisau Cutter)
    Rating:
    76% of 100
    (5)
    Mulai

    Rp22.900

    monotaro Cutter (Pisau Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pemotong
    atribut:
    • Specification: with Lock Mechanism
    • Overall Length (mm): 160
    • Width (mm): 45 (Body Maximum)
    • Blade Width (mm): 18
    • Materials (Blade): Carbon Steel
    • Accessories: Three Blade (Body Mounted One, Two Rear Housing Portion)
    • Body Material: Resin
    • Thickness (mm): 16
    • Type: L Type
  14. ROHA Kawat Las Roll CO2
    Mulai

    Rp489.900

    ROHA Kawat Las Roll CO2
    Deskripsi:
    Welding wire use to connect or join an open link between two joints in welding process.
    atribut:
    • Size (mm): 1.2
    • Weight (kg): 15
    • Current Range (A): 90-250
    • Certification: AWS E71T-1
  15. ABC (Battery) Baterai Alkaline AA (A2)
    Rating:
    99% of 100
    (120)
    Mulai

    Rp14.900

    ABC (Battery) Baterai Alkaline AA (A2)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  16. Joyko Penjepit Kertas Warna Hitam
    Rating:
    100% of 100
    (76)
    Mulai

    Rp13.900

    Joyko Penjepit Kertas Warna Hitam
    Deskripsi:
    Penjepit kertas dengan merk Joyko ini tersedia dalam berbagai ukuran sehingga kegiatan pemberkasan menjadi lebih efisien. Masing-masing box kecil berisi 12pcs binder clip.
  17. DV Multipurpose Cutter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    DV Multipurpose Cutter
    Deskripsi:
    L500 Heavy Duty Cutter with High Impact ABS, 1 SK5 blade included
    atribut:
    • Include: 1pcs Blade
Daftar Harga a-100 kenko Terbaru January 2026
Kenko Isi Ulang CutterRp3.900
ROHA Kawat Las Roll CO2Rp169.900
SKF Deep Groove Ball Bearing Single Row with Seals 2RS1 Type (Laher)Rp47.900
Kenko CutterRp5.900
Joyko Isi Ulang CutterRp4.900
Joyko CutterRp4.900
Joyko Isi Ulang CutterRp5.900
NT Cutter Cutter Knife L-TypeRp98.900
Max Isi StaplesRp3.900
Kenko GuntingRp8.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait