Beli a voltmeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Power Supply Output Tunggal 24V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 24V DC
    atribut:
    • Output Voltage (V DC): 24
  2. Fort Power Supply Output Tunggal 12V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 12V DC
    atribut:
    • Output Voltage (V DC): 12
  3. DV Power Supply AC to DC Single Output
    Mulai

    Rp179.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  4. OMRON Switching, Power Supply S8Fs-G
    Mulai

    Rp1.399.900

    OMRON Switching, Power Supply S8Fs-G
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  5. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  6. SUNLUX Power Supply Single Output 24V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 24V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 24
  7. OMRON DC Power Supply
    Mulai

    Rp1.899.900

    OMRON DC Power Supply
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
    atribut:
    • UNSPSC: 39121004
    • Input Voltage (V): 100 to 240 (AC)
    • Mounting: DIN Rail
    • Phase - Electrical: Single
    • Style: Switching
  8. MEAN WELL Single Output Switching Power Supply LRS Series
    BARU
    Mulai

    Rp239.900

    MEAN WELL Single Output Switching Power Supply LRS Series
    Deskripsi:
    150W Single Output Switching Power Supply
  9. OMRON Switch Mode Power Supply
    Mulai

    Rp269.900

    OMRON Switch Mode Power Supply
    Deskripsi:
    S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.
    atribut:
    • Configuration: Power supply with cover; DIN guide rail mounting.
    • Input Voltage (VAC): 200 to 240 VAC
    • Output Current (A): 10.0
    • Output Voltage (V DC): 5
    • Power Rating (W): 50
    • Type: S8JC-Z series models list.
  10. Autonics Power Electronic SMPS Panel Mount SPA Series
    Mulai

    Rp799.900

    Autonics Power Electronic SMPS Panel Mount SPA Series
    Deskripsi:
    The SPA series switching mode power supplies provide efficient power conversion and stable power supply with minimal noise and ripple. Various output voltage (5 VDC, 12 VDC, 24 VDC) and output power (30 W, 50 W, 75 W, 100 W, 400 W) models are available for diverse applications. The SPA series also features built-in overcurrent protection circuit, output short-circuit protection circuit, overheat protection circuit, and overvoltage protection circuits.
  11. SUNLUX Power Supply Single Output 12V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 12V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 12
  12. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
  13. OMRON Block power supply 5/12/24V type S8TS
    Mulai

    Rp2.699.900

    OMRON Block power supply 5/12/24V type S8TS
    Deskripsi:
    Power can be connected.Capacity increase is possible with the feeling of dry batteries. It corresponds to 30-120 W with 1 model. (12 V type). It corresponds to 60-240 W with 1 model. (24 V type). Easy to configure multi power supply (5 V / 12 V / 24 V) with different output voltage.Improved reliability of power supply system with N + 1 redundant operation. (12 V / 24 V). Free warranty period: 3 years. Lead-free solder support.Input condition: DC input can also be DC 80 to 370 V (EC command and various safety standards are not applicable).
    atribut:
    • Family Type: S8TS
    • Shape: Directly on DIN rail
    • Vibration Resistance (Malfunction): 10 to 55Hz, single amplitude 0.375mm, 3 directions No abnormality at 2h each
    • Input Fluctuation: 0.5% or less (input AC85 to 264V at 100% load)
    • Storage Temperature (°C): -25 to 65 (no condensation or freezing)
    • Ambient Relative Humidity (RH): 25-85% relative humidity (25-90% storage relative humidity)
    • Input Frequency (Hz): 50/60(47 to 63)
    • Inrush Current (A): AC100V input: 17.5 or less (during individual operation), 17.5 x number or less (during parallel operation) (25°C, cold start), AC200V input: 35 or less (during individual operation), 35 x number or less (during parallel operation) (25℃, cold start)
    • Insulation Resistance (MΩ): Between (collective output) and (collective input / PE (protective ground) terminal): 100 or more (at 500 VDC)
    • Load Fluctuation: Independent operation: 2% or less (at rated input, 10-100% load), parallel operation: 3% or less (at rated input, 10-100% load)
    • Overcurrent Protection: Independent operation: 105% to 140%, reverse L drooping type, automatic recovery Parallel operation: 100% to 140%, reverse L drooping type, automatic recovery
    • Power Factor : 0.9 or more (at rated input, 100% load)
    • Product Code: S8TS0021C
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 2.5
    • Rated Output Power (W): 60
    • Rated Output Voltage (V) : DC24
    • Safety Standard: UL Listed:UL508(Listing, Class2 Output:Per UL1310), UL UR: UL60950-1(Recognition), cUL Listed:CSA C22.2 No.107.1(Class2 Output:Per CSA C22.2 No.223), cUR:CSA C22.2 No.60950-1, EN/VDE:EN50178(=VDE0160), EN60950-1(=VDE0805 Teil1)
    • Shock Resistance (m/s2): 150 (No abnormality in 3 times in 6 directions)
    • Terminal Shape: Screw
  14. MEAN WELL Isolated DC-DC Converter
    Mulai

    Rp1.199.900

    MEAN WELL Isolated DC-DC Converter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. TDK-Lambda Switching Power Supply HWS Series
    Mulai

    Rp12.999.900

    TDK-Lambda Switching Power Supply HWS Series
    Deskripsi:
    5th generation Compact, highly efficient, environment-friendly productSafety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
  16. OMRON Switching Power Supply S8VS Series
    Mulai

    Rp1.399.900

    OMRON Switching Power Supply S8VS Series
    Deskripsi:
    Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
  17. OMRON Power Supply S8FS-C series
    Mulai

    Rp309.900

    OMRON Power Supply S8FS-C series
    atribut:
    • Family Type: S8FS-C
Daftar Harga a voltmeter Terbaru March 2026
Fort Power Supply Output Tunggal 24V DCRp129.900
TDK-Lambda Power SupplyRp419.900
Fort Power Supply Output Tunggal 12V DCRp129.900
DV Power Supply AC to DC Single OutputRp179.900
OMRON Switching, Power Supply S8Fs-GRp1.399.900
Alinco Power SupplyRp1.799.900
SUNLUX Power Supply Single Output 24V DCRp239.900
OMRON DC Power SupplyRp1.899.900
MEAN WELL Single Output Switching Power Supply LRS SeriesRp239.900
OMRON Switch Mode Power SupplyRp269.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)