Beli a drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Mesin Boratribut:
- Chuck Capacity (mm): 10
- BOSCH Drill Bit Set Masonry (Mata Bor Masonry)atribut:
- Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
- Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- IMJ Safety Vest with 2 PocketDeskripsi:Safety vest with 2 pocket and scotlight.
- IMJ Safety VestDeskripsi:Safety vest with scotlight and inner lining.atribut:
- Material: American Drill
- Size: All size
- Chest Width (cm): 60
- Length (cm): 67.3
- Shoulder Width (cm): 52
- IMJ Safety Vest with 4 PocketDeskripsi:Safety vest with 4 pocket and scotlight.atribut:
- Material: American Drill
- Size: All size
- WISON Mesin Bor Bobok Kayuatribut:
- Max Width of Slot Mortising (mm): 16
- Motor (V): 220
- Power (W): 550
- Size Working Table (mm): 200x120
- Spindle Speed (rpm): 2860
- TRUSCO Nice Mighty Step Drill (Titanium Cobalt High Speed Steel)atribut:
- Accessories: Cutting Oil
- Material: SKH-55 (Cobalt High-Speed Steel)
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 10phi Shank
- Shank Diameter (mm): 10
- Surface Processing: Titanium Coating
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- SUS Step Drills for Screw Thread Pagoda Drill Bits 90° (Mata Bor Pagoda)Deskripsi:- Specially designed drills that are suitable for drilling cone holes for general screws and hexagonal head screws. - Allow for two machining processes accomplished by one process, and provide superior concentricity.atribut:
- Coating Type: Steam Oxide
- Drill Outside Diameter Tolerance: h8
- Material: HSS-High Speed Steel M2
- Point Angle (°): 118.0
- Sherwood Sheet Metal Step Drillsatribut:
- Material: High Speed Steel
- monotaro Drill Bit Set Hexagonal Shaft and Step Titanium CoatedDeskripsi:Excellent biting to the material by the tip cross-thinning process (3 mm or more).Convenient step bit for drilling of curved surfaces such as pipes.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Surface Processing: TiN coating
- Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
- Material: High speed steel (HSS)
- Helix Angle: standard
- Set Contents: Hexagonal shaft drill: Φ 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5 mm, Hexagonal shaft step drill: 9 stages (Φ 4, 5, 6, 7, 8, 9, 10, 12 mm)
- Shaft Diameter (Ø mm): 6.35
- Point Angle (Degree): 118
- TRUSCO Nice, mighty step drill (titanium coating)atribut:
- Material: Cobaltheiss
- Set Contents: Cutting oil
- Layer Width (mm): 5
- Number of Shelves: 5
- Hole Dimensions (Φmm): 4,6,8,10,12
- Surface Treatment: Titanium coating
- Accessories: Cutting Oil
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shank Diameter (mm): 6.35
- Ruko Set Mata Bor StepDeskripsi:-With three-blade specifications, stable drilling without burden and chattering is possible.-Work material: Iron(strength of 900N/mm2 or less), aluminum, brass, plastic(up to 2mm for plastic, up to 4mm for all others) -101350-9, 101351, 101352 -Noneatribut:
- Material: High-Speed Steel
- Accessories: None
- Content: 101350-9, 101351, 101352
- Purpose of Use: Work material: Iron (strength of 900N/[[MM2]] or less), aluminum, brass, plastic (up to 2mm for plastic, up to 4mm for all others)
- TRUSCO Nice Mighty Step Drill (Titanium Coating)atribut:
- Material: SKH-55 (Cobalt HSS)
- Number of Steps: 8
- Surface Processing: Titanium coating
- Stage Width (mm): 4
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 35
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 6.35 (hexagonal axis)
Daftar Harga a drill Terbaru March 2026
| Makita Drill Chuck | Rp20.900 |
| RYU Mesin Bor | Rp319.900 |
| BOSCH Drill Bit Set Masonry (Mata Bor Masonry) | Rp219.900 |
| BOSCH Mesin Bor | Rp99.900 |
| IMJ Safety Vest with 2 Pocket | Rp62.900 |
| IMJ Safety Vest | Rp269.900 |
| IMJ Safety Vest with 4 Pocket | Rp139.900 |
| WISON Mesin Bor Bobok Kayu | Rp4.599.900 |
| TRUSCO Nice Mighty Step Drill (Titanium Cobalt High Speed Steel) | Rp1.399.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





















































































































































/P101518350-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/IMJ%20Safety%20Vest%20with%202%20Pocket/lwP103520788-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/IMJ%20Safety%20Vest/lnP103520779-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/IMJ%20Safety%20Vest%20with%204%20Pocket/m5P103520797-1.jpg)

/P101001035-2.jpg)

/i7P104700655-1.jpg)



/P102010839-1.jpg)


/P102186565-1.jpg)