Beli Wheel Chock Heavy Duty di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CORTINA Wheel Chockatribut:
- UNSPSC: 24101808
- Material: Recycled Rubber
- TONATA Wheel ChockDeskripsi:Ganjalan ban dan roda berbahan karet tebal yang cocok untuk pengganjal kendaraan-kendaraan besar seperti mobil box, mobil truck kecil, dump truck dan tronton. Kelebihan barang dapat digunakan di jalan tidak rata sekalipun, Scothlight dapat menyala berguna saat malam hari. Wheel Chock juga disertai dengan handle pemegang agar mudah dibawa. Serta tahan air dan Awet digunakan dalam jangka waktu lama.atribut:
- Material: Rubber
- Non Brand Wheel ChockDeskripsi:These wheel chocks feature molded rubber construction, and are designed to resist tearing, abrasion, and ozone weathering. Grooved-surface models help to provide additional traction. Hollow models offer durability with reduced weight.atribut:
- UNSPSC: 24101808
- KRISBOW Wheel Chock (Ganjal Ban)atribut:
- Material: Rubber
- Checkers Wheel Chockatribut:
- Material: Shock resistant polyurethane
- Color: Orange
- Width (mm): 191
- Depth (mm): 216
- Height (mm): 159
- Checkers Wheel ChockDeskripsi:-Excellent in oil resistance and chemical resistance.-Optimum for heavy-duty trucks and trailers.
- AME Wheel ChockDeskripsi:These dividers fit into the interior grooves of hanging and stacking bins to create separate compartments within the bin.atribut:
- UNSPSC: 24101808
- Color: Black
- Depth (inch): 11-1/2
- Height (inch): 10
- Max. Tire Diameter (inch): 86
- Maximum Vehicle Weight (lbs): 120000
- Primary Wheel Chock Application: Semi-Trailers and Trucks
- Wheel Chock Base Tread: Smooth
- Wheel Chock Material: Rubber
- Wheel Chock Style: Single
- Wheel Chock Surface Tread: Grooved
- Width (inch): 11-1/4
- Non Brand Wheel Chock Triangle (Segitiga)atribut:
- Size: L
- Material: Rubber
- Dimensions (cm): 25x25x18
- TONATA Wheel StopperDeskripsi:Wheel Stopper Rubber / Pengganjal Ban / Batas ParkirPembatas parkir atau pemberhenti ban yang tidak merusak ban awet untuk lama. Biasanya digunakan di gedung parkiran, parkiran perumahan, dan lain - lain tergantung kebutuhan.Pemasangan mudah, awet, dan terlihat jelas saat malam hari.atribut:
- Height (cm): 8
- LYLE General Traffic Control Signatribut:
- ADA Compliant: No
- ANSI 969 Compliant: No
- Glow In The Dark: No
- Number of Printed Sides: 1
- Package Quantity: 1
- Printed Language: English
- Protective Coating: Clear Film Laminate
- State Specific Sign: No
- Non Brand Wheel StopperDeskripsi:Digunakan untuk mengganjal roda ban truk yang sedang dalam perbaikan atau pun sedang diparkir agar tidak bergeser.atribut:
- Material: Rubber
- Color: Black-Yellow
- KRISBOW Ganjal Ban dengan Pemantul CahayaDeskripsi:Wheel Stopatribut:
- Material: Rubber
- Dimensions (mm): 550x150x100
- Hikari Car Stoperatribut:
- Color: Black
- TRUSCO Tire Stopperatribut:
- Material: Natural Rubber
- Set Contents: String
- Color: Black
- Width (mm): 95
- Depth (mm): 170
- Height (mm): 95
- Load Capacity: 2t
- Mounting Hole Diameter: 14mm
- Accessories: Rope
- Yoshiharu Cutlery Pennant Knife SSDeskripsi:Sharp sharpness. Useful for cutting wood and plastic. There is safety because it can be stored in the sheath.atribut:
- Use: Office/Industrial
- Blade Material: Steel
- Overall Length (mm): 128 (with sheath)
- Blade Length (mm): 37
- Classification of Dangerous Goods: Non-dangerous goods
- monotaro With Tire Stopper Handle (For 2 Ton Cars) (Penyangga Ban)Deskripsi:To prevent car rolling. For 2 t vehicles. Because it is made of rubber, it does not slip. As the handle is attached, it is convenient to carry.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Size: 170 x 100 x 150
- Type: For 2 tons
- Material: Regenerated rubber
- Weight (kg): 2
- Non Brand Hollow Ironatribut:
- Length (m): 6
Daftar Harga Wheel Chock Heavy Duty Terbaru March 2026
| CORTINA Wheel Chock | Rp429.900 |
| TONATA Wheel Chock | Rp66.900 |
| Non Brand Wheel Chock | Rp399.900 |
| KRISBOW Wheel Chock (Ganjal Ban) | Rp139.900 |
| Checkers Wheel Chock | Rp2.499.900 |
| VESTIL Wheel Chock | Rp1.099.900 |
| Checkers Wheel Chock | Rp659.900 |
| AME Wheel Chock | Rp5.999.900 |
| Checkers Wheel Chock | Rp4.099.900 |
| Non Brand Wheel Chock Triangle (Segitiga) | Rp279.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/afP104585375-3.jpg)





/24P103999076-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Lalu%20Lintas/Rambu%20-%20Rambu%20Lalu%20Lintas/LYLE%20General%20Traffic%20Control%20Sign/3pP109476133-1.jpg)






%20(Penyangga%20Ban)/P102251605-1.jpg)