Beli Voltmeter Listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV AC/DC Voltmeter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  2. Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle Meter
    Mulai

    Rp3.099.900

    Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle Meter
    atribut:
    • Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
    • Cover: Black (Munsell N1.5 half gloss), no red pointer
    • Accessories: Mounting screw nut
    • Cover Material: Acrylic resin (antistatic treated)
    • Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
    • Insulation Resistance (MΩ): 10 or more (between electric circuit and outer box)
    • Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
    • Operating Principle: Movable iron piece
    • Operating Temperature Range (°C): -5 to 50 (Standard 23)
    • Power Consumption (V/A): 3
    • Scale Plate: (Ground color) white
  3. Fort Analog AC Volt Meter (Panel Voltmeter)
    Mulai

    Rp94.900

  4. Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument
    atribut:
    • Accessories: Mounting screw nut
    • Guideline: None
    • Operating Principle: Movable iron piece
  5. Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter
    Mulai

    Rp1.199.900

    Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter
    atribut:
    • Scale specifications: 0-300V
    • Type: direct
    • Scale Plate: (Ground color) white
    • Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
    • Operating Principle: Rectifying type
    • Accessories: Mounting screw nut
    • Cover Material: Acrylic resin (antistatic treated)
    • Frequency (Hz): 50/60 shared
    • Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
    • Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
    • Operating Temperature Range (°C): -5 to 50 (Standard 23)
    • Power Consumption (V/A): 1.2
  6. Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)
    Mulai

    Rp119.900

    Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)
    Deskripsi:
    Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Anda
    atribut:
    • Voltage (V/A): 220, 5
    • Dimensions (mm): 80 x 66 x 36
    • Power (imp/kWh): 1600
    • Material: ABS
  7. DV Voltmeter
    Mulai

    Rp93.900

    DV Voltmeter
    Deskripsi:
    Analog Panel Meter.
    atribut:
    • Accuracy Class : 1.5
  8. Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)
    Mulai

    Rp799.900

    Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)
    Deskripsi:
    The M4Y/M4W/M5W/M4M series digital voltmeters can measure and display AC or DC voltage in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
    atribut:
    • Sampling Cycle (ms): 300
  9. Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)
    Mulai

    Rp589.900

    Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)
    atribut:
    • Device Application: Test Laboratories, Load Control, Genset
    • Range: EasyLogic
  10. ENTES DC Voltmeter
    Mulai

    Rp1.799.900

    ENTES DC Voltmeter
    Deskripsi:
    - The device has been designed to measure the voltage of a DC system. - Wide supply range, 85-265 VAC/DC(DCV-10),10-56 DC (DCV-11) - Communication with MODBUS RTU protocol over RS485 line - With 2 Pieces of Programmable Alarm Relays, the range where the voltage rating in system is required to run can be determined and when the voltage goes out of this rating, it can be ensured to give warning signal by Alarm1 (C1) and Alarm2 (C2) contact outputs. (DCA-10C/10CS/11C/11CS) - Saves maximum and minimum values - Easy access to settings and best view under any lighting condition with the help of backlit LCD screen - Adjustable measurement period between 1 and 600 seconds
    atribut:
    • Operating Voltage (V): AC/DC 85-265
    • Operating Frequency (Hz): 50-60
    • Measurement Input Resistance (MΩ): < 2
    • Protection Class: IP 40
    • Dimensions (mm): PR 20, 48x96
    • Accuracy: 0.5%± 1 Digit [(10-100%) x full scale]
    • Measurement Range (V): ±200
    • Operating Temperature (°C): -20 to +70
    • Overvoltage Category: III
    • Connection Terminals: PR 20 Sockets with screws
    • Connection Types: Single Phase, 2 Wires
    • Cable Cross Section (mm²): 2.5 For Terminals
    • Mounting: Panel mounting (PR 20)
    • Power Consumption (V/A): < 4
  11. ENTES Voltmeter EVM Series
    Mulai

    Rp339.900

    ENTES Voltmeter EVM Series
    Deskripsi:
    - 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)
    atribut:
    • Operating Frequency (Hz): 45-65
    • Applied Security Standards: EN 61010
    • Applied EMC Standards: EN 61000
    • Connection Terminals: Screw with Socket
    • Mounting: Front Panel Mounting
    • Power Consumption (V/A): < 4
  12. GAE Double Voltmeter
    Mulai

    Rp1.299.900

    GAE Double Voltmeter
    atribut:
    • Scale (V): 2x250
    • Frame Size (mm): 96x96
    • Measuring Range (V): 0-250 to 0-500 or for connection to …/100 or … /110 transformers
    • Accuracy class: 1.5
    • Frequency (Hz): 50/60
    • Internal Consumption (VA): 2x2.5
    • Scale Design: Upper Scale Value = 1.2 x The Measuring Range For …/100 V or …/110 V
    • System: Moving Iron Strip Core System With Oil Dumping
  13. EWIG Single-Phase AC Voltmeter
    Mulai

    Rp189.900

    EWIG Single-Phase AC Voltmeter
    atribut:
    • Voltage (V): 500 (AC)
  14. KASUGA Digital Electrostatic Voltmeter Adapter
    Mulai

    Rp1.899.900

    KASUGA Digital Electrostatic Voltmeter Adapter
    atribut:
    • Voltage: Input/AC100 - 240V, Output/DC3.3V
    • Package Size (mm): 30x270x25
  15. Schneider Electric S-Classic
    Rating:
    100% of 100
    (2)
    Mulai

    Rp29.900

Daftar Harga Voltmeter Listrik Terbaru October 2026
DV AC/DC VoltmeterRp64.900
Mitsubishi Electric Mechanical Indicator Ac Voltmeter Wide Angle MeterRp3.099.900
Fort Analog AC Volt Meter (Panel Voltmeter)Rp94.900
Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square InstrumentRp589.900
Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac VoltmeterRp1.199.900
Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Rp119.900
Mitsubishi Electric Ls-110Nav Series Ac Voltmeter (Mechanical Indicator)Rp3.099.900
DV VoltmeterRp93.900
Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)Rp799.900
Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)Rp589.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)