ENTES DC Voltmeter

Sebelum PPN:
Rp1.799.900
Spesifikasi
Operating Voltage (V)AC/DC 85-265
Operating Frequency (Hz)50-60
Measurement Input Resistance (MΩ)< 2
Protection ClassIP 40
Dimensions (mm)PR 20, 48x96
Accuracy0.5%± 1 Digit [(10-100%) x full scale]
Measurement Range (V)±200
Operating Temperature (°C)-20 to +70
Overvoltage CategoryIII
Connection TerminalsPR 20 Sockets with screws
Connection TypesSingle Phase, 2 Wires
Cable Cross Section (mm²)2.5 For Terminals
MountingPanel mounting (PR 20)
Power Consumption (V/A)< 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The device has been designed to measure the voltage of a DC system. - Wide supply range, 85-265 VAC/DC(DCV-10),10-56 DC (DCV-11) - Communication with MODBUS RTU protocol over RS485 line - With 2 Pieces of Programmable Alarm Relays, the range where the voltage rating in system is required to run can be determined and when the voltage goes out of this rating, it can be ensured to give warning signal by Alarm1 (C1) and Alarm2 (C2) contact outputs. (DCA-10C/10CS/11C/11CS) - Saves maximum and minimum values - Easy access to settings and best view under any lighting condition with the help of backlit LCD screen - Adjustable measurement period between 1 and 600 seconds

Ulasan Produk

Tidak ada ulasan