Beli Vane pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daikin Vane Pump (Pompa Vane)
    Mulai

    Rp959.900

    Daikin Vane Pump (Pompa Vane)
    Deskripsi:
    -Low noise: A broad intake for a lower intake resistance and lower noise.-High efficiency: With the cushion plate method, the side clearance is always constant.
  2. NACHI Pompa Vane Single
    Mulai

    Rp12.999.900

    NACHI Pompa Vane Single
    atribut:
    • Mounting Method: Mounting flange type
    • Discharge Rate: 0.008 no loadL/min
    • Revolution: Min 800 - Max 1800min-1(r.p.m)
    • Pump Capacity: 8.3cm3/rev
    • Maximum allowable Pressure: 14143Mpa(kfg/cm2(
  3. NACHI Pompa Vane Double
    Mulai

    Rp23.999.900

    NACHI Pompa Vane Double
    atribut:
    • Mounting Method: Mounting flange type
    • Revolution: Min 800 - Max 1800min-1(r.p.m)
    • Maximum allowable Pressure: Head side: 14 143. Shaft side: 14 143Mpa(kfg/cm2(
  4. NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir)
    Mulai

    Rp80.999.900

    NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir)
    atribut:
    • Mounting Method: Mounting flange type clockwise rotation
    • Maximum Working Pressure: 30306MPa (kgf/cm2)
    • Dimension LA: 241.5mm
    • LB Dimensions: 111.5mm
    • Dimension D (mm): 32Φ
    • Pump Capacity: 81.3cm3/rev
    • Rated Pressure: 25(255(MPa
    • Revolution: Minimum 300. Highest 2000min-1(r.p.m)
  5. NACHI Pompa Vane Double
    Mulai

    Rp24.999.900

    NACHI Pompa Vane Double
    atribut:
    • Mounting Method: Mounting foot shape
    • Revolution: Min 800 - Max 1800min-1(r.p.m)
    • Maximum allowable Pressure: Head side: 14 143. Shaft side: 14 143Mpa(kfg/cm2(
    • Discharge Rate: Head side: 20/1800 no load. Shaft side: 20/1800L/min
    • Pressure Adjustment Range: Head side: 3 to 5 30.6 to 51. Shaft side: 3 to 5MPa (kgf/cm2)
  6. Daikin Hydraulic Power Units Vane Pump
    Mulai

    Rp20.999.900

    Daikin Hydraulic Power Units Vane Pump
    Deskripsi:
    -Compact and lightweight with straight vane structure.
    atribut:
    • Working Pressure (The lowest): 0.7MPa
    • Acceptable Rotating Speed: 600 to 1800min-1
  7. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  8. NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)
    Mulai

    Rp16.999.900

    NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)
    atribut:
    • Mounting Method: Mounting flange type
    • Revolution: Min 500 - Highest 2000min-1(r.p.m)
    • Maximum allowable Pressure: 25255Mpa(kfg/cm2(
    • Variable control mechanism: Pressure compensation type manual type
  9. Riken Kiki Hydraulic Pump
    Mulai

    Rp8.599.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Port Diameter (Rc): 3/8
  10. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  11. Konno Eagle Hand Pump
    Mulai

    Rp14.999.900

    Konno Eagle Hand Pump
    Deskripsi:
    These are hand pumps to drive EAGLEs various Remote Toe-Lift Jacks.- Optimized for Remote Toe-Lift Jacks and Short Cylinder Jack. - Have double cylinder discharge mechanism (automatic switching between high pressure and low pressure), so it make jack stroke widened when their pressure are low. It makes shorten the work time. - 2V series Double Pumps enable a synchronized operation of two jacks by equipping its branch with the automatic adjustment valve. - These hand pumps can be used for other suppliers jacks.
    atribut:
    • Usable Oil Capacity: 800cc
    • Pressure Rating 1 Stage: 70MPa
    • Pressure Rating 2 Stage: 1.4MPa
    • Oil Volume Per Stroke 1 Stage: 2cc
    • Oil Volume Per Stroke 2 Stage: 12.9cc
  12. Daikin Air Conditioner Split Single (AC / Pendingin Udara)
    Mulai

    Rp9.099.900

    Daikin Air Conditioner Split Single (AC / Pendingin Udara)
    atribut:
    • Pipe Size (inch): 1/4 (cair), 5/8 (gas)
    • SNI License: Yes
    • SNI Number: PCS 01574.01
Daftar Harga Vane pump Terbaru October 2026
Daikin Vane Pump (Pompa Vane)Rp959.900
NACHI Pompa Vane SingleRp12.999.900
NACHI High Pressure Variable Displacement Vane Pump (Vdc Series) Single TypeRp33.999.900
NACHI Pompa Vane DoubleRp23.999.900
NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir)Rp80.999.900
NACHI Pompa Vane DoubleRp24.999.900
Daikin Hydraulic Power Units Vane PumpRp20.999.900
SUN RUN Silinder HidrolikRp2.999.900
NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)Rp16.999.900
Riken Kiki Hydraulic PumpRp8.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)