Beli Turnbuckle Jaw and Jaw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stainless Turnbuckle Frame Type (Jarum Keras)
    Mulai

    Rp229.900

    TRUSCO Stainless Turnbuckle Frame Type (Jarum Keras)
    atribut:
    • Finishing Material: Stainless Steel (SUS304)
    • Reference Working Load (kN): 0.49
    • Screw Diameter: W3/16
    • Dimension L (mm): 70
    • Dimension L1 (mm): 115
    • Dimension L2 (mm): 160
    • Dimension S (mm): 7
    • Dimension W (mm): 14
    • Mass (g /package): 82
    • Package Quantity (pieces): 2
  2. POWERTEC Turnbuckle Galvanized Hook & Eye (Jarum Keras)
    Mulai

    Rp6.900

  3. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  4. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  5. TAIYO Shackle (Segel Omega)
    Mulai

    Rp199.900

    TAIYO Shackle (Segel Omega)
    Deskripsi:
    -A high quality shackle with a design that maximizes strength and lightweight.-As cargo handling work and multipurpose connecting fitting.
  6. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  7. monotaro Rack Container (For Mc516, Mc1532) (Kotak Sparepart)
    Mulai

    Rp14.900

    monotaro Rack Container (For Mc516, Mc1532) (Kotak Sparepart)
    Deskripsi:
    Storage of parts and accessories
    atribut:
    • Compatible Models: MC1532, MC516
    • Material: PP
  8. Matlock Storage Bin Plastic
    Mulai

    Rp52.900

    Matlock Storage Bin Plastic
    Deskripsi:
    Available in four attractive colours and an array of sizes and specifications to suit your needs, these plastic storage bins are incredibly versatile. Manufactured from high strength polypropylene which is corrosion resistant and robust, they possess an interlocking design that allows for the bins to be hung on any standard louvre panel as well as being able to stand freely to suit individual preference. A simple and elegant way to maximise your storage space. Features and Benefits- Manufactured from a high strength and durable polypropylene making it a long lasting product- Has an interlocking design that allows for it to be hung on a standard louvre panel- Can be nested and stacked to help optimise your storage- Available in a range of four attractive colours to suit your personal tastes and needsTypical Applications- Ideal for being hung upon a louvred panel as well as being used for free standing storage. The range of colours makes it useful in institutional settings
    atribut:
    • Material: Plastic
    • Product Type: Plastic Storage Bin
  9. SHUTER Ultra Stack & Hanging Bins
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  10. monotaro Storage Bin Plastic
    Mulai

    Rp34.900

    monotaro Storage Bin Plastic
    Deskripsi:
    Produk ini juga sering disebut dengan Part Case Plastic
    atribut:
    • Material: Polypropylene
  11. OMRON SSR G3NA Type
    Mulai

    Rp369.900

    OMRON SSR G3NA Type
    Deskripsi:
    It is a compact shape with built-in equipment, uniform mounting pitch. Built-in varistor, excellent absorption effect of outpatient surge. Operation can be confirmed by operation indicator light. With protective cover for safety. Overseas standards UL and CSA standards are acquired as standard type.Leakage current:5mA or less (at AC 100 V) 10mA or less (at AC 200 V)Load current:With radiator: 0.1 to 10A (at 40°C) No radiator: 0.1 to 4A (at 40°C)
    atribut:
    • Type: Solid State Relay
    • Family Type: G3NA
  12. Lion Star Jolly Box (Wadah Plastik)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp12.900

  13. Lion Star Container Box Wagon (Kontainer)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp119.900

    Lion Star Container Box Wagon (Kontainer)
    atribut:
    • Color: Random Color
Daftar Harga Turnbuckle Jaw and Jaw Terbaru October 2026
TRUSCO Stainless Turnbuckle Frame Type (Jarum Keras)Rp229.900
Non Brand Turnbuckle Hook & Eye (Jarum Keras)Rp11.900
POWERTEC Turnbuckle Galvanized Hook & Eye (Jarum Keras)Rp6.900
POWERTEC Turnbuckle JIS Eye & Eye (Jarum Keras)Rp30.900
ROHA Turnbuckle (Jarum Keras)Rp92.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Rp199.900
TAIYO Shackle (Segel Omega)Rp199.900
TEKIRO Bit Socket Set (Set Kunci Sok)Rp359.900
monotaro Rack Container (For Mc516, Mc1532) (Kotak Sparepart)Rp14.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)