Beli Turnbuckle Hook To Hook di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stainless Turnbuckle Frame Type (Jarum Keras)
    Mulai

    Rp229.900

    TRUSCO Stainless Turnbuckle Frame Type (Jarum Keras)
    atribut:
    • Finishing Material: Stainless Steel (SUS304)
    • Reference Working Load (kN): 0.49
    • Screw Diameter: W3/16
    • Dimension L (mm): 70
    • Dimension L1 (mm): 115
    • Dimension L2 (mm): 160
    • Dimension S (mm): 7
    • Dimension W (mm): 14
    • Mass (g /package): 82
    • Package Quantity (pieces): 2
  2. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  3. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  4. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  5. GUNNEBO Industries Standard Lifting Bow Shackle with Screw Pin (Segel Omega)
    Mulai

    Rp319.900

    GUNNEBO Industries Standard Lifting Bow Shackle with Screw Pin (Segel Omega)
    Deskripsi:
    Documentation: Test certificate and traceable raw material/inspection certificate according to EN-10204 - 3.1.
    atribut:
    • Finish: All parts hot dip galvanized, brown painted bolts on top of galvanized
    • Material: High Tensile Carbon Steel, Quenched and tempered, Grade 6
    • Safety Factor: 6:1
    • Standard: EN 13889 and U.S Fed. Spec. RR- C-271
    • Temperature (°C): -20 to 200
  6. GUNNEBO Industries Standard Lifting Bow Shackle with Safety Bolt (Segel Omega)
    Mulai

    Rp539.900

    GUNNEBO Industries Standard Lifting Bow Shackle with Safety Bolt (Segel Omega)
    Deskripsi:
    Documentation: Test certificate and traceable raw material/inspection certificate according to EN-10204 -3.1. DNV 2.7-1 and DNV 2.7-3 Type Approval.
    atribut:
    • Finish: All parts hot dip galvanized, brown painted bolts on top of galvanized
    • Material: High Tensile Carbon Steel, Quenched and tempered, Grade 6
    • Safety Factor: 6:1
    • Standard: DNV 2.7-1 Type Approved, EN 13889 and U.S Fed. Spec. RR-C-271
    • Temperature (°C): -20 to 200
  7. Matlock Storage Bin Plastic
    Mulai

    Rp52.900

    Matlock Storage Bin Plastic
    Deskripsi:
    Available in four attractive colours and an array of sizes and specifications to suit your needs, these plastic storage bins are incredibly versatile. Manufactured from high strength polypropylene which is corrosion resistant and robust, they possess an interlocking design that allows for the bins to be hung on any standard louvre panel as well as being able to stand freely to suit individual preference. A simple and elegant way to maximise your storage space. Features and Benefits- Manufactured from a high strength and durable polypropylene making it a long lasting product- Has an interlocking design that allows for it to be hung on a standard louvre panel- Can be nested and stacked to help optimise your storage- Available in a range of four attractive colours to suit your personal tastes and needsTypical Applications- Ideal for being hung upon a louvred panel as well as being used for free standing storage. The range of colours makes it useful in institutional settings
    atribut:
    • Material: Plastic
    • Product Type: Plastic Storage Bin
  8. Philips SmartBright Floodlight G2 (Lampu Sorot)
    Mulai

    Rp749.900

    Philips SmartBright Floodlight G2 (Lampu Sorot)
    Deskripsi:
    The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.
    atribut:
    • Material: Aluminium Die-Cast
  9. TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)
    Mulai

    Rp2.399.900

    TRUSCO Carbide Burr Set C Series (Mata Bor Tuner)
    Deskripsi:
    Ideal cutting edge shape design realizes excellent sharpness.
    atribut:
    • Shaft Diameter (mm): 6
    • Shape: Cylinder, round cylinder, shell, taper, ball
  10. SHUTER Ultra Stack & Hanging Bins
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

  11. Lion Star Jolly Box (Wadah Plastik)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp12.900

  12. Lion Star Container Box Wagon (Kontainer)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp119.900

    Lion Star Container Box Wagon (Kontainer)
    atribut:
    • Color: Random Color
  13. KRISBOW Mesin Pengikat Tali Kardus
    Mulai

    Rp50.999.900

    KRISBOW Mesin Pengikat Tali Kardus
    atribut:
    • Item: Strapping Machine
    • Type: Auto pallet strapping machine
    • Binding Ability (s/strap): 2
    • Dimensions (LxWxH) (mm): 1860x560x1500
    • Leg Chute Size (mm): 1000
    • Max. Binding Force (N): 100-600
    • Power (Ph/V/Hz/W): 1 / 220 / 50 / 400
    • Strap Materials: Plastic strap (PP, PET)
    • Strappping Band Width (mm): 9-15
Daftar Harga Turnbuckle Hook To Hook Terbaru October 2026
Non Brand Turnbuckle Hook & Eye (Jarum Keras)Rp11.900
TRUSCO Stainless Turnbuckle Frame Type (Jarum Keras)Rp229.900
ROHA Turnbuckle (Jarum Keras)Rp92.900
TEKIRO Bit Socket Set (Set Kunci Sok)Rp359.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900
Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Rp199.900
GUNNEBO Industries Standard Lifting Bow Shackle with Screw Pin (Segel Omega)Rp319.900
GUNNEBO Industries Standard Lifting Bow Shackle with Safety Bolt (Segel Omega)Rp539.900
ROHA Eye & Eye Turnbuckles Galvanized (Jarum Keras)Rp139.900
Matlock Storage Bin PlasticRp52.900

Data diperbarui pada 12/10/2026 (Harga belum termasuk PPN)