Beli Torx Screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vessel Torx Plate Ratchet Screwdriver Set
    Mulai

    Rp219.900

    Vessel Torx Plate Ratchet Screwdriver Set
    Deskripsi:
    -Corresponds to the Torx with the anti-tampering screw.-A convenient thin type ratchet handle in a narrow place.-6.35mm Bit-T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[(+)]]2, [[(-)]]6-Plate Ratchet Screwdriver-Bit-Holder Belt
    atribut:
    • Total Length: 132mm
    • Content: 6.35mm BitT8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[+]]2, [[-]]6, Plate Ratchet Screwdriver, Bit-Holder Belt
  2. American Tool Precision Screwdriver Torx (Obeng Presisi)
    16%
    Mulai

    Rp99.900

    American Tool Precision Screwdriver Torx (Obeng Presisi)
    atribut:
    • Size Contents: T5,T6,T7,T8,T9,T10
  3. Vessel Screwdriver Torx G-Grip (Obeng)
    Mulai

    Rp139.900

    Vessel Screwdriver Torx G-Grip (Obeng)
    Deskripsi:
    - The cap rotates due to the own weight of the steel ball, and it is set to the optimum position of the palm right after grabbing the screwdriver.
  4. Vessel Screwdriver Torx Cushion Grip (Obeng)
    Mulai

    Rp89.900

    Vessel Screwdriver Torx Cushion Grip (Obeng)
    Deskripsi:
    - It is a torx[[RD]] screw dedicated screwdriver made based on torx[[RD]] license, so it corresponds to various torx[[RD]] screws.- Cushion grip that fits in the hand.
  5. Kennedy Torx Screwdriver Bit Set
    Mulai

    Rp549.900

    Kennedy Torx Screwdriver Bit Set
    Deskripsi:
    Bit Sets Ideal for accessing deep seated bolts that have been fitted with knurled bodies for extra grip. Made from S2 chrome vanadium. Supplied on storage rail. Hexagon 6 Piece Set Contents: 4, 5, 6, 7, 8, 10mm. TX 6 Piece Set Contents: T20, T25, T30, T40 T45 and T50
  6. Kennedy Screwdriver Torx Hi-Grip (Obeng)
    Mulai

    Rp60.900

    Kennedy Screwdriver Torx Hi-Grip (Obeng)
    Deskripsi:
    Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. TX TX head screws are used predominantly for engineering and automotive applications. The design of the screw allows high torque levels to be applied without the driver slipping potentially damaging the components.
    atribut:
    • Blade Shape: Round
  7. STANLEY Screwdriver Torx Cushion Grip (Obeng)
    11%
    Mulai

    Rp21.900

    STANLEY Screwdriver Torx Cushion Grip (Obeng)
    atribut:
    • Material: Chrome Vanadium (Cr-V)
  8. JTC Screwdriver Socket Torx Bit (Obeng)
    50%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

  9. Vessel Torx Bit Tamper Proof (Mata Obeng)
    Mulai

    Rp48.900

    Vessel Torx Bit Tamper Proof (Mata Obeng)
    Deskripsi:
    It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
  10. WERA Screwdriver Torx T-Type (Obeng)
    Mulai

    Rp139.900

    WERA Screwdriver Torx T-Type (Obeng)
    Deskripsi:
    -T-handle with easy to hold shape.-Work efficiency is improved by high torque transmission rate.
    atribut:
    • Opposite Side Dimension (mm): Tx6
    • Total Length (mm): 127
    • Total Width (mm): 61
  11. JTC Screwdriver Socket Torx Bit Tamperproof (Obeng)
    46%
    Mulai

    Rp14.900

    JTC Screwdriver Socket Torx Bit Tamperproof (Obeng)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Vessel Torx Screwdriver Power Grip
    46%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

  13. Kennedy Precision Screwdriver Torx Pro-Torq (Obeng Presisi)
    Mulai

    Rp54.900

    Kennedy Precision Screwdriver Torx Pro-Torq (Obeng Presisi)
    Deskripsi:
    Expert quality, hardened and tempered chrome alloy steel blades. Fitted ­with a unique dual grip handle with revolving top designed for added user comfort whilst allowing more torque to be applied. TX TX head screws are used predominantly for engineering and automotive applications. The design of the screw allows high torque levels to be applied without the driver slipping.
    atribut:
    • Applications: Assembly Engineers Mechanic
    • Handle length: 95mm
  14. PB SWISS TOOLS Insulated Screwdriver Torx [[RU]] (Obeng Insulasi)
    42%
    Mulai

    Rp169.900

    PB SWISS TOOLS Insulated Screwdriver Torx [[RU]] (Obeng Insulasi)
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.
  15. Vessel Bit 1/4inch Torx Power (Mata Obeng)
    50%
    Mulai

    Rp38.900

    Vessel Bit 1/4inch Torx Power (Mata Obeng)
    atribut:
    • Driver Size: 1/4 inch Hex driver
Daftar Harga Torx Screwdriver Terbaru November 2026
Vessel Torx Plate Ratchet Screwdriver SetRp219.900
WIHA Screwdriver Torx Plus (Obeng)Rp229.900
Kennedy Torx Screwdriver (Obeng)Rp63.900
KYOTO TOOL (KTC) Screwdriver Torx Resin Handle (Obeng)Rp339.900
BluePoint Screwdriver Torx M-Series (Obeng)Rp64.900
American Tool Precision Screwdriver Torx (Obeng Presisi)Rp99.900
Vessel Screwdriver Torx G-Grip (Obeng)Rp139.900
Vessel Screwdriver Torx Cushion Grip (Obeng)Rp89.900
Kennedy Torx Screwdriver Bit SetRp549.900
Kennedy Screwdriver Torx Hi-Grip (Obeng)Rp60.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)