Beli Torque Wrench Proto di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROTO Torque Multiplier 1inch Drive Display Wrenchatribut:
- Drive Size (inch): 1
- Increments (ft-lbs): 1
- Width (inch): 4
- Finish: Full Polish
- Height (inch): 5
- Increment (N m): 1
- Weight (lbs): 15
- monotaro Digital Torque Wrench (Kunci Torsi Digital)Deskripsi:Produk ini juga sering disebut dengan Kunci Momen Digitalatribut:
- Pricision (%): CW ± 2 / CCW ± 2
- Accessories: Resin case
- Power: Two AAA batteries x 2 (sold separately)
- Number of Gears: 36
- Overall Length (mm): 460
- Plug-In Angle (mm [inch]): 9.5[3/8]
- Measurement Direction: CW (right) / CCW (left)
- Torque Range (N m): 10 to 135
- TOHNICHI Preset Type Torque Wrench Metal Handle TypeDeskripsi:A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. Harsh work sites such as fields, oils and chemicals.atribut:
- Load Direction: Right
- PROTO Torque Multiplieratribut:
- Input Drive (inch): 1/2
- PROTO 3/8inch Dr. Crowfoot Socket WrenchDeskripsi:SAE open end crowfoot wrench sets can access fasteners from the top and side and in tight spaces where a regular open-end wrench can't reach. These wrenches come in SAE (inch) sizes.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Finish: Chrome
- Drive Size (inch): 3/8
- Color: Silver
- PROTO Torque Wrench 1inch Drive Fixed Head Micrometeratribut:
- Style: Micrometer
- Finish: Full Polish
- Specification ASME: ASME B107.14M
- Specification TO: TO33K6-4-2193-1
- Drive Size (inch): 1
- Specification ISO: ISO 6789
- Specification_JIS: JIS B4650
- TOHNICHI Torque WrenchDeskripsi:Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
- PROTO 1/2inch Dr. Crowfoot Socket WrenchDeskripsi:SAE open end crowfoot wrench sets can access fasteners from the top and side and in tight spaces where a regular open-end wrench can't reach. These wrenches come in SAE (inch) sizes.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Finish: Chrome
- Drive Size (inch): 1/2
- Color: Silver
- TONE Torque Wrench Preset TypeDeskripsi:The assembly, maintenance, and inspection at the location requires torque settings, such as complex, electric facility, automotive, heavy equipment and aircraft.
- PROTO 1/2inch Dr. Crowfoot Socket WrenchDeskripsi:SAE open end crowfoot wrench sets can access fasteners from the top and side and in tight spaces where a regular open-end wrench can't reach. These wrenches come in SAE (inch) sizes.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Finish: Chrome
- Drive Size (inch): 1/2
- Measurement Type: SAE
- Color: Silver
- Standards: ASME B107.100-2010, SAE AS4984A
- TOHNICHI Preset Type Torque Wrenchatribut:
- Load Direction: Right
- PROTO Torque Wrench 1/4inch Drive Ratcheting Head Micrometeratribut:
- Drive Size (inch): 1/4
- Increments (inch-lbs): 1
- Head Width 1 (inch): 1-1/16
- Head Depth (inch): 7/8
- Overall Length (inch): 9-1/2
- Finish: Full Polish
- Overall Length (mm): 241.3
- Repair Kit Part Number: J6062RK
- Specification ASME: ASME B107.300-2010
- Specification TO: TO33K6-4-2193-1
- Storage Case Part Number: J6006PBF
- Style: Micrometer
- Torque Range (lbs-inch): 10 to 50
- Weight (lbs): 1.2
- KANON Torque Wrench (Kunci Torsi)atribut:
- Pricision (%): +/-3
- TONE Powerful Power Wrench (With Torque Wrench)atribut:
- Notes: The Weight is the sum of the main body, the straight reaction force receiver, and the torque wrench.
- monotaro Head Exchangeable Torque Wrench (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 3
- Type: Head exchange type
- PROTO Torque Wrench Electronic Fixed Ratcheting Headatribut:
- Country of Manufacture: United States
- PROTO Torque Wrench 1/4inch Drive Electronic Interchangeable Head Assemblyatribut:
- Drive Size (inch): 1/4
- Increments (ft-lbs): 0.01
- Increments (inch-lbs): 0.1
- TorqueRange (inch-lbs): 25-250
- Torque Range (N m): 2.8-28.2
- Height (inch): 2
- Increment (N m): 0.01
- Overall Length (inch): 17-1/4
- Overall Length (mm): 438.15
- Specification ASME: ASME B107.28
- Style: Electronic
- Torque Range (ft-lbs): 2.1-20.8
- Weight (lbs): 2.2
- Width (inch): 1-3/4
- PROTO Torque Wrench 1/2inch Ratcheting Head Micrometeratribut:
- Drive Size (inch): 1/2
- Head Width 1 (inch): 1-7/8
- Head Depth (inch): 1-13/32
- Finish: Full Polish
- Repair Kit Part Number: J6014RK
- Storage Case Part Number: J6014PBF
- Style: Micrometer
- Weight (lbs): 5.9
- KRISBOW Kunci Torsi DigitalDeskripsi:Digital Torque Wrench 10-200nm adalah kunci yang digunakan untuk membuka baut dengan nilai kekecangan torsi yang terlihat secara langsung pada layar. Nilai torsi yang ditampilkan pada saat pengencangan lebih presisi sehingga sesuai dengan spesifikasi pengencangan baut yang diharapkan. Alat ini sangat praktis digunakan karena bentuknya yang simple dan nilai torsi yang presisi. Kunci torsi Digital ini mempunyai kapasitas 10-200nm. Kunci torsi Digital sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: Torque Wrench
- Square Drive (inch): 1
- PROTO 3/8inch Drive Dial Torque Wrenchatribut:
- Drive Size (inch): 3/8
- Increments (inch-lbs): 5
- Overall Length (inch): 10
- Weight (lbs): 1.3
- Finish: Full Polish
- Overall Length (mm): 254
- Specification ASME: ASME B107.14M
- Specification ISO: ISO 6789
- Specification_JIS: JIS B4650
- Torque Range (Kgf.cm): 56 to 280
- Torque Range (lbs-inch): 50 to 250
Daftar Harga Torque Wrench Proto Terbaru March 2026
| PROTO Torque Multiplier 1inch Drive Display Wrench | Rp62.999.900 |
| monotaro Digital Torque Wrench (Kunci Torsi Digital) | Rp2.899.900 |
| TOHNICHI Preset Type Torque Wrench Metal Handle Type | Rp1.899.900 |
| PROTO Torque Multiplier | Rp17.999.900 |
| PROTO 3/8inch Dr. Crowfoot Socket Wrench | Rp589.900 |
| PROTO Torque Wrench 1inch Drive Fixed Head Micrometer | Rp66.999.900 |
| TOHNICHI Torque Wrench | Rp2.199.900 |
| PROTO 1/2inch Dr. Crowfoot Socket Wrench | Rp999.900 |
| TONE Torque Wrench Preset Type | Rp3.299.900 |
| PROTO 1/2inch Dr. Crowfoot Socket Wrench | Rp999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/P102250590-1.jpg)










/2pP102030097-2.jpg)
/pxP103739933-1.jpg)
/P102250493-1.jpg)