Beli Timbangan Icon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PRECISA Timbangan Lab
    Mulai

    Rp33.999.900

    PRECISA Timbangan Lab
    Deskripsi:
    Five high-quality mechanical membrane keys guarantee longevity and a tactile feel with clearly noticeable feedback to the user. The Model 520 PB is also suitable for laboratories, the pharmaceutical, food, light and consumer goods industries as well as production or for pharmacies and jewellery.Wherever precise and demanding routine work is carried out on a regular basis, reliability and user-friendliness are key components. State-of-the-art with an extensive range of applications such as counting, density, animal weighing etc.Including statistics, a wide range of languages, RS232 and USB interfaces, all current and future requirements are met. It has never been so easy to choose the right balance.
    atribut:
    • Weighing units: g, mg, ozt, lb, tael, etc.
  2. HONEYWELL Replacement Gas Detector Sensor & Part
    Mulai

    Rp5.999.900

    HONEYWELL Replacement Gas Detector Sensor & Part
    Deskripsi:
    BW Technologies replacement sensors work in compatible BW Technologies gas detectors to recognize and measure specific gas concentrations.
    atribut:
    • Accessory Brand: HONEYWELL BW
    • Part Type: Sensor
  3. RAE Accessibility Parking Pavement Stencil
    Mulai

    Rp819.900

    RAE Accessibility Parking Pavement Stencil
    atribut:
    • UNSPSC: 44111801
    • Character Type: Symbol
    • FAA AC 150/5340-1K Compliant: No
    • Interlocking: No
    • Product Type: Individual Stencil
    • Reusable: Yes
    • Self-Adhesive: No
    • Stencil Application: Parking Lot
    • Stencil Type: Symbol
  4. SPEAKMAN Fixed Showerheads
    Mulai

    Rp999.900

    SPEAKMAN Fixed Showerheads
    Deskripsi:
    Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
    atribut:
    • UNSPSC: 40141703
    • Connection Size (inch): 1/2
    • Includes Fixed Showerhead: Yes
    • Includes Handheld Showerhead: No
    • Includes Trim Plate: No
    • Includes Tub Spout: No
    • Includes Valve: No
    • Plumbing Brand: Speakman
    • Showerhead Type: Wall Mounted
  5. BEL ENGINEERING Precision Balance
    Mulai

    Rp40.999.900

    BEL ENGINEERING Precision Balance
    Deskripsi:
    Bel Engineering introduces the new series of semiMicro HPB balances with a resolution of 0.01 mg. Equipped with the new highly integrated electromagnetic cell, with automatic internal calibration on all models, they are characterized by a high level of precision and repeatability. As in the tradition of BEL products, new semiMicro HPB balances deliver an excellent performance / price ratio, thanks to the continuous research and study of Bel Engineering in the high resolution and precision weighing field
  6. OHAUS MB Series Moisture Analyzers
    Mulai

    Rp43.999.900

    OHAUS MB Series Moisture Analyzers
    Deskripsi:
    Moisture affects everything we use on a daily basis. Therefore, in many cases it is important to be able to accurately determine the moisture content of samples. Equipped to handle routine and sophisticated measurements, our flagship moisture analyzer MB120 makes the whole process faster, easier, and more efficient. The MB120 allows you to analyze more samples, access saved data, and spend less time prepping and more time putting your results to work.
    atribut:
    • Moisture Content (%): 0.01
    • Heater Type: Halogen Lamp
  7. Panasonic Microwave
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Panasonic Microwave
    Deskripsi:
    - Dilengkapi dengan tombol putar yang mudah di operasikan.- Desain Elegan- Perpaduan tampilan desain warna silver dan kaca hitam cocok untuk dapur mungil Anda.- Daya RendahDengan konsumsi daya hanya 450 W, Microwave ini bisa menyajikan masakan sehat untuk keluarga dirumah.
  8. General Moisture Meter
    Mulai

    Rp2.199.900

    General Moisture Meter
    atribut:
    • UNSPSC: 41112304
    • Brand: GENERAL
  9. ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: ACURITE
    • Case Material: Plastic
    • Scale Type: Digital
  10. Extech Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Mulai

    Rp729.900

    Extech Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These temperature and humidity meters have cabled sensors that provide multiple readings: the ambient temperature and humidity via the base's own sensor and remote readings for the location of the cabled remote sensors. The cabled sensors are typically probes placed into containers, on a piece of electronic equipment, or on another moderate low- or high-temperature device.
    atribut:
    • Brand: EXTECH
    • Includes Batteries: Yes
    • Scale Type: Digital
  11. PROTO Micrometer Torque Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    PROTO Micrometer Torque Wrench
    Deskripsi:
    Ratcheting micrometer torque wrenches can access fasteners in tight spaces with a flex-head that moves up and down. A gear mechanism on the head allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
    atribut:
    • Handle Color: Silver
    • Counterclockwise Accuracy (%): ± 6
    • Rotation: Clockwise and Counterclockwise
    • Handle Material: Alloy Steel
    • Finish: Chrome
    • Material: Alloy Steel
    • Torque Limiting Mechanism: Click-Type
    • Visual/Audible Indicators: Audible Click
  12. MILWAUKEE General Purpose Headlamp
    Mulai

    Rp1.299.900

    MILWAUKEE General Purpose Headlamp
    atribut:
    • Flashlight Beam Type: Dual, Flood, Spot
    • Switch Type: Push Button
    • Body Color: Black, Red
    • Flashlight Body Material: Plastic
    • Flashlight Grade: General Purpose
    • Lamp Life (hour): 50000
    • Lens Material: Polycarbonate
    • Lighting Technology: LED
    • Lumens Range (lm): 450 to 750
    • Mounting Type: Head/Helmet Strap/Clip Magnet
  13. WERA Torque Screwdriver
    Mulai

    Rp1.099.900

    WERA Torque Screwdriver
    Deskripsi:
    Preset torque bit screwdrivers are permanently set to a specific torque and cannot be changed by the end user. They can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the fastener and the screwdriver makes a "click" sound when the desired torque has been reached.
    atribut:
    • Corrosion Resistant: No
    • Electric Light/Tone: No
    • Grip Style: Ergonomic
    • Handle Material: Plastic
    • Insulated: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Ratcheting: No
    • Rotation: Clockwise
    • Shank Finish: Natural
    • Shank Length (mm): 65
    • Tether Ready: No
    • Torque Limiting Mechanism: Click-Type
  14. KLEIN TOOLS Scissor & Shear
    Mulai

    Rp439.900

    KLEIN TOOLS Scissor & Shear
    Deskripsi:
    The short blades of compact scissors press together to make precise cuts in paper, string, and other lightweight materials. Also called thread clips or thread snips, they have a single ring that slips over the user's finger.
  15. TEKTON Dual-Direction Torque Wrench
    Mulai

    Rp2.099.900

    TEKTON Dual-Direction Torque Wrench
    atribut:
    • UNSPSC: 31160000
  16. CLAUSS Scissor & Shear
    Mulai

    Rp379.900

    CLAUSS Scissor & Shear
    Deskripsi:
    These all-metal scissors withstand heavier use than plastic-handle scissors. Their handles align along the center of the blades and improve control for curved and freehand cuts. Rings on the handles provide a grip to operate the scissors and help protect fingers from the blades.
  17. TEKTON Torque Wrench
    Mulai

    Rp1.799.900

    TEKTON Torque Wrench
    atribut:
    • UNSPSC: 31160000
  18. HONEYWELL Portable Gas Detector
    Mulai

    Rp7.999.900

    HONEYWELL Portable Gas Detector
    Deskripsi:
    Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.
    atribut:
    • Alert Type: Light; Sound; Vibration
    • Communication Technology: Bluetooth
    • Display Type: Digital
    • Housing Color: Yellow
    • Included Battery Type: Rechargeable Lithium
    • Includes Pump: No
    • Includes_Combined: Probe No
    • Power Source: Battery
    • Sub-Brand [NEW]: BW
    • Temperature Code: T4
  19. Icom Microphone & Speaker for Two-Way Radio
    Mulai

    Rp1.399.900

    Icom Microphone & Speaker for Two-Way Radio
    Deskripsi:
    These microphones and speakers connect with compatible series or models of ICOM two-way radios. They are commonly clipped to clothing at the shoulder or chest, so people can monitor radio transmissions while keeping their hands free for other tasks.
    atribut:
    • Compatible Radio Brand: Icom
    • Display Qty: 1
    • Display Sell UOM: EA
Daftar Harga Timbangan Icon Terbaru December 2025
PRECISA Timbangan LabRp33.999.900
HONEYWELL Replacement Gas Detector Sensor & PartRp5.999.900
RAE Accessibility Parking Pavement StencilRp819.900
SPEAKMAN Fixed ShowerheadsRp999.900
BEL ENGINEERING Precision BalanceRp40.999.900
OHAUS MB Series Moisture AnalyzersRp43.999.900
Panasonic MicrowaveRp1.299.900
General Moisture MeterRp2.199.900
ACURITE Desk & Wall-Mounted Digital Thermometer & HygrometerRp269.900
Zebra Technologies Printer BarcodeRp5.699.900

Data diperbarui pada 21/12/2025 (Harga belum termasuk PPN)