Beli Threaded Insert Nut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DOGYU Fully Threaded Socketatribut:
- Overall Length (mm): 90
- SDC TANAKA Tapered Cap and PlugDeskripsi:-Cover a bolt or nut, or insert to protect the threaded part.
- Osaka Spirit Coil Insertatribut:
- Coil Winding Number at Free Position (+/- 1/4): 9.7/8
- Length L (mm): Optimum thickness/10
- Material: SUS 304
- Nominal Dimensions of Screw: M5
- Nominal Length: 2.0D
- Teeth Spacing: 0.8
- monotaro.id Nut Baja 8.8 (Mur)atribut:
- Material: Baja 8.8
- BAER Wire Thread Insert (Helicoil)Deskripsi:Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
- monotaro.id As DratDeskripsi:THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanisatribut:
- Overall Length (mm): 1000
- MOEN Faucet Washers, O-Rings & HardwareDeskripsi:Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.atribut:
- UNSPSC: 40141702
- Fits Brand: Moen
- NEOPERL Faucet Aerators & OutletsDeskripsi:Threaded faucet aerators and flow restrictors thread onto faucet spouts. They typically consist of a mesh screen within a fitting that attaches to the end of a faucet spout. Aerators mix air into the water stream to reduce water use while maintaining pressure.atribut:
- UNSPSC: 40141702
- Material of Construction: Brass
- HAFAS Wire Thread Insert Free Runningatribut:
- Material: Stainless Steel
- SMC Tee Fitting Kq2TDeskripsi:Use it to branch pipe fitting from female threaded portion in the direction of 90 deg angles to each other.
- monotaro.id Mur Baut BajaDeskripsi:HEX BOLT + NUT GRADE 8.8M12 X 100- 1 Set (BAUT + MUR)- Diameter Badan 12 MM- Panjang 100 MM / 10 CM- Kepala Baut + Mur Kunci Pas 19- Material Carbon Steel (Baja) Grade 8.8- Finishing Blackatribut:
- Material: Carbon Steel Grade 8.8
- Finishing: Black
- Parker Brass Compression Tube Fittings for Air, Liquids & ChemicalsDeskripsi:Brass compression tube fittings are preassembled with a captive sleeve that is always oriented for correct installation. This sleeve allows visual inspection before and after installation and helps to seal even out-of-round tubing. These fittings are suitable for air lines, lubrication lines, fluid transfer, and chemical dispensing.atribut:
- Fitting Material: Brass
- Parker Brass Compression Tube Fittings for Engines & VehiclesDeskripsi:These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.atribut:
- Displayed Brand: PARKER
- Apollo Globe ValvesDeskripsi:316 stainless steel globe valves feature molybdenum-alloyed construction and are preferred for use in marine environments. 316 stainless steel offers high resistance to pitting corrosion. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off the flow of air, fluid, or gas. FNPT thread connection.atribut:
- UNSPSC: 40141611
- Bonnet Style: Hub
- Connection Type - Valves: FNPTxFNPT
- Item - Globe Valves: Globe Valve
- Max. Steam Pressure - Valves: Not Rated
- Maximum Fluid Temperature - Valves (°F): 100
- Shape: Tee
- Valve Stem Design: Rising
- LEGRIS Air Push-to-Connect Tube FittingsDeskripsi:Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.atribut:
- Displayed Brand: LEGRIS
Daftar Harga Threaded Insert Nut Terbaru November 2025
| Joplax Socket (Threaded Type) | Rp139.900 |
| TRUSCO Socket(Threaded type) | Rp99.000 |
| DOGYU Fully Threaded Socket | Rp859.900 |
| SMC Insert Fitting (Sambungan) | Rp27.000 |
| SDC TANAKA Tapered Cap and Plug | Rp229.900 |
| Osaka Spirit Coil Insert | Rp32.000 |
| monotaro.id Nut Baja 8.8 (Mur) | Rp34.000 |
| BAER Wire Thread Insert (Helicoil) | Rp39.000 |
| Helicoil Wire Thread Insert | Rp39.000 |
| monotaro.id As Drat | Rp44.000 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)



















































































































































/P102793341-1.jpg)
/P102390171-5.jpg)

/muP102081822-2.jpg)


/l2P104629758-2.jpg)
/BAER%20Wire%20Thread%20Insert%20(Helicoil)/P101000167-1.jpg)
/Helicoil%20Wire%20Thread%20Insert/g6P105878582-1.jpg)



/HAFAS%20Wire%20Thread%20Insert%20Free%20Running/ogP105710880-1.jpg)


%20Lurus/Parker%20Brass%20Compression%20Tube%20Fittings%20for%20Air%2C%20Liquids%20%26%20Chemicals/ggP109400592-1.jpg)


%20Lurus/LEGRIS%20Air%20Push-to-Connect%20Tube%20Fittings/m2P109396794-1.jpg)