Beli Thermometer Infrared Forehead di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. ALICN Infrared Forehead Thermometer
    Mulai

    Rp1.799.900

    ALICN Infrared Forehead Thermometer
    Deskripsi:
    Product Certificate Available, Manual Product Available, Forehead Temperatur Measurement, Fast Measurement, Fever Alert, Memory Query, Replaceable batteries, Automatic Shutdown.
    atribut:
    • Permissible Error (°C): ± 0.2 and ± 0.3
    • Memory Function Storage: 32 sets
    • Power Supply: two AA batteries (DC 3V)
    • Dimensions (mm): 37x37x138
    • Automatic Shutdown: 60s
    • Certification: Yes
    • Measurement Range (°C): 32.0-42.2
    • Resolution (°C): 0.1
    • Weight (g): 47 (without batteries)
  3. Oxford Precision Food Safety Infrared Thermometer
    Mulai

    Rp2.099.900

    Oxford Precision Food Safety Infrared Thermometer
    Deskripsi:
    The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.The Thermometer will measure the surface and inside temperature of an object. It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.FEATURES:- Built-in fold-out probe for measuring internal food temperature.- MIN/MAX temperature display for quick reference.- Small modern housing design.
    atribut:
    • Battery Type: 2 x 1.5C AA
    • Size (mm): 50x67x185
    • Display Type: Backlit LCD
    • Infrared Temperature Range (°C): -40 to 280
    • Additional Features: Response time: Less than 500 ms
    • Includes: Food Safety Infrared Thermometer
    • Infrared Temperature Accuracy (°C): -40 to 20
    • Ingress Protection Rating (IP Rating): 65 - Waterproof
    • Probe Accuracy (°C): 0 to 280
    • Probe Temperature Range (°C): -40 to 230
    • Weight (g): 180
  4. OMRON Healthcare Forehead Thermometer
    Mulai

    Rp699.900

    OMRON Healthcare Forehead Thermometer
    Deskripsi:
    Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Use
    atribut:
    • Selectable: °C / °F
    • Memory: 25
  5. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  6. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.599.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  7. TEDMORE Vogel Infrared Thermometer Gun
    75%
    Mulai

    Rp1.499.900

    TEDMORE Vogel Infrared Thermometer Gun
    Deskripsi:
    Gun-shaped, with temperature sensor and switchable laser point For quick determination of temperatures via a sensor or contact-less The device was built according to the current state of the art, it meets the strict requirements of the applicable European and national guidelines
    atribut:
    • Measurement Range (°C): 32-42 (89.6 - 107.6°F)
    • Accuracy: ± 0.3° C (± 32.54° F)
    • Repeatability (°C): 0.3
  8. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  9. Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel)
    Mulai

    Rp10.999.900

    Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel)
    atribut:
    • Capacity (ml): 1000
    • Sensor Range (cm): 0-8
    • Color: White
    • Plate Strip (mm): 5x25
  10. Custom Infrared Thermometer
    Mulai

    Rp1.499.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
  11. CMOS Termometer Tembak Warna Putih
    Mulai

    Rp249.900

    CMOS Termometer Tembak Warna Putih
    Deskripsi:
    Thermometer Infrared
    atribut:
    • Measurement Range (°C): 32-45
    • Auto Shut-Off: 20 seconds
  12. SHINWA Thermometer Bar Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

  13. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.299.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  14. Insize Digital Thermometer
    Mulai

    Rp43.999.900

    Insize Digital Thermometer
    atribut:
    • Color: Black/Silver
    • For use with: Human Body Temperature Meter, Access Control via Facial Recognition, Mask Detection, Time Stamp Attendance
    • Height (inch): 43.3
    • Measurement Type: SAE/Metric
    • Readout Time (s): 0.1
    • Response Time (s): 0.1
    • Temperature Accuracy (°F): +/-0.5
    • Thermometer Location: Forehead
  15. OMRON Healthcare Digital Thermometer
    Mulai

    Rp50.900

    OMRON Healthcare Digital Thermometer
    Deskripsi:
    Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurement
    atribut:
    • Selectable: °C / °F
  16. Insize Adjunctive Temperature Screening Device
    Mulai

    Rp37.999.900

    Insize Adjunctive Temperature Screening Device
    atribut:
    • Material: Metal
    • Color: Black
    • Width (inch): 14.17
    • Height (inch): 16.54
    • Length (inch): 18.9
    • For use with: Human Body Temperature Meter, Access Control via Facial Recognition, Mask Detection, Time Stamp Attendance
    • Includes: Device, Red/Green Light Tower, Software, Cables and Mounts
    • Measurement Type: Metric
    • Readout Time (s): 0.1
    • Temperature Accuracy (°F): +/-0.5
    • Thermometer Location: Forehead
  17. TRUSCO Termometer Inframerah
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
Daftar Harga Thermometer Infrared Forehead Terbaru March 2026
KRISBOW Infrared ThermometerRp469.900
ALICN Infrared Forehead ThermometerRp1.799.900
Oxford Precision Food Safety Infrared ThermometerRp2.099.900
OMRON Healthcare Forehead ThermometerRp699.900
FLUKE Infrared ThermometerRp1.399.900
Hioki Infrared ThermometerRp2.599.900
TEDMORE Vogel Infrared Thermometer GunRp1.499.900
AND Infrared ThermometerRp1.999.900
Non Brand Floor Stand + Handfree Infrared Thermometer Forehead + Touch-less Automatic Hand Sanitizer Dispenser (Gel)Rp10.999.900
Custom Infrared ThermometerRp1.499.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)