Beli Thermohygrometer Analog di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Thermohygrometer
    47%
    Mulai

    Rp2.299.900

    TESTO Thermohygrometer
    Deskripsi:
    -Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
  2. SK SATO Digital Thermo-Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    SK SATO Digital Thermo-Hygrometer
    Deskripsi:
    -Equipped with an auto power off function.-Drip proof type.
    atribut:
    • Humidity Min Display: 0.1%RH
    • Measurement Humidity Range: 5 to 95 (%RH)
    • Measuring Temperature Range: -10 to 50 (degree C)
    • Power Supply: Lithium Coin Cell Battery (CR2032) x 1 (Included)
    • Temperature Min Display: 0.1degree C
    • W x D x H: 167x15x33mm
  3. KRISBOW Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    KRISBOW Thermohygrometer
    Deskripsi:
    This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator function
    atribut:
    • Air Temperature Range (°C): -10 to 60
    • Humidity Range (%RH): 0 to 99
    • Humidity Accuracy (%RH): ± 4
    • Power Supply (V): AAA batteries 2x1.5
    • Dimensions (mm): 105x100x25
    • Air Temperature Accuracy (°C/°F): ±1
    • Resolution (N): 0.1
  4. Citizen Thermohygrometer (Alat Ukur Suhu & Kelembaban)
    Mulai

    Rp579.900

    Citizen Thermohygrometer (Alat Ukur Suhu & Kelembaban)
    Deskripsi:
    -Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
  5. Cole Parmer Thermohygrometer with Digital Thermometer (Alat Ukur Suhu Kelembapan)
    Mulai

    Rp18.999.900

    Cole Parmer Thermohygrometer with Digital Thermometer (Alat Ukur Suhu Kelembapan)
    Deskripsi:
    Easily mount this thermohygrometer in your office, laboratory, greenhouse, or food storage environments. This thermohygrometer remains accurate and stable without maintenance or adjustments. Case is constructed of corrosion-resistant ABS plastic. What's included: battery, mounting bracket, and screws.
    atribut:
    • Minimum RH Range (%): 20
    • Maximum RH Range (%): 100
    • RH Resolution (%): 2
    • Minimum Temperature (°F): None
    • Minimum Temperature (°C): -18
    • Accuracy (% R.H.): ±4
    • Battery (V): 1.5 Battery (1)
    • Depth (inch): 1
    • Diameter (inch): 5
    • Display Type: 3.5-digit LCD, 0.5\" H (temperature); analog (humidity)
    • Maximum Temperature (°C): 72
    • Maximum Temperature (°F): 160
    • Mounting Type: Wall
    • Response Time (minute): 1
    • Temperature Accuracy (°F): ±1.8 (±1.0°C)
    • Temperature Resolution (degree): 0.1
  6. SATO (Label) Digital Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    SATO (Label) Digital Thermohygrometer
    Deskripsi:
    -A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
  7. TFA Digital Thermo-Hygrometer
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.199.900

    TFA Digital Thermo-Hygrometer
    Deskripsi:
    - With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.
    atribut:
    • Battery: 1 x AAA 1.5 V
    • Material: Plastic
  8. TFA Thermohygrometer
    Mulai

    Rp1.299.900

    TFA Thermohygrometer
    Deskripsi:
    This weather station with metal ring has the shape of a classic pocket watch. This decorative instrument consists of a barometer, thermometer and hygrometer. The barometer measures air pressure and allows you to make a local weather forecast. As the air pressure increases, the weather improves, whilst you should expect bad weather with a decreasing air pressure. By controlling the indoor temperature and humidity you can create a comfortable and healthy room climate and save on heating costs.
    atribut:
    • Dimensions (LxBxH) (mm): 136x43x147
    • Diameter (mm): Ø 136
    • Material: Plastic, Metal
    • Color: Chrome
  9. Sato Keiryoki Mfg Precision Thermo-Hygrometer
    Mulai

    Rp5.299.900

    Sato Keiryoki Mfg Precision Thermo-Hygrometer
    atribut:
    • Measurement Range (Temperature/Humidity) (°C/%RH): 0 to 50/20 to 100
    • Size (mm): 135x33
    • Flange Material: ABS resin
    • Accessories: Mounting flange (with 3 screws), R6P AA manganese batteryx2
    • Display: Temperature/digital, Humidity/analog
    • Accuracy: Temperature/+/- 1°C (0 - 40°C), +/- 2°C (other), Humidity/+/- 4%RH (40% - 80%RH at 20 +/- 5°C), +/- 7%RH (other)
    • Minimum Scale for Temperature and Humidity (°C/% RH): 0.1/2
    • Package Size (mm): 180x50x180
  10. TESTO Portable Thermo-Hygrometer Calibration Certificate
    Mulai

    Rp9.699.900

    TESTO Portable Thermo-Hygrometer Calibration Certificate
    atribut:
    • Power Supply: 2 AAA alkaline batteries (included for testing)
    • Size (mm): 46x25x119
    • Resolution (Temperature/Humidity) (%RH): 5 to 95
    • Accuracy Of Measurement: temperature/± 0.5°C, humidity/± 2.5% RH (5 to 95% RH)
    • Accessories: strap, belt holder, protective cap
    • Measurement Range (Temperature/Humidity) (°C/%RH): -10 to + 50 /5 to 95
    • Package Size (mm): 265x370x85
    • Sensors: Humidity/Capacitive, Temperature/NTC thermistor
  11. Cole Parmer Thermohygrometer with Glass Thermometer (Alat Ukur Suhu Kelembapan)
    Mulai

    Rp16.999.900

    Cole Parmer Thermohygrometer with Glass Thermometer (Alat Ukur Suhu Kelembapan)
    Deskripsi:
    Use this indicator for RH and temperature readings in your lab, office, or computer room. Instrument requires no batteries or power. This indicator features a °>F/°>C thermometer.
    atribut:
    • Minimum RH Range (%): 20
    • Maximum RH Range (%): 99
    • RH Resolution (%): 1
    • Minimum Temperature (°F): 20
    • Minimum Temperature (°C): -10
    • Accuracy (% R.H.): ±4
    • Depth (inch): 11/16
    • Diameter (inch): 4
    • Display Type: Analog
    • Maximum Temperature (°C): 50
    • Maximum Temperature (°F): 120
    • Mounting Type: Wall
    • Response Time (minute): 1
    • Temperature Accuracy (°F): ±3.6 (±2°C)
    • Temperature Resolution (°F): 10 (5°C)
  12. AS ONE Desiccator Auto Dry FN Light Blocking Type (Wadah Pengering)
    Mulai

    Rp42.999.900

    AS ONE Desiccator Auto Dry FN Light Blocking Type (Wadah Pengering)
    Deskripsi:
    - Eliminates dead space inside the desiccator and enables a wide and effective use of the inside of the cabinet. - By adopting a new door opening and closing mechanism and eliminating dead space when opening and closing the door, it can be installed on the wall without gaps. - The new dehumidification unit does not have a driving part and does not generate sound or vibration, so it has excellent durability. - Moisture inside the desiccator is released directly to the outside in a gaseous state, so water droplets (drainage) do not appear. - Easy to move with casters. - Humidity is controlled from the front panel (analog setting). - The dehumidification performance has been enhanced to approach that of a digital high-control desiccator while controlling analog. - The five sides other than the door are made of a light-shielding material, making it suitable for storing samples that are sensitive to light.
    atribut:
    • AS ONE Part Number: 1-1620-01
    • Accessories: Shelf board x 4, low humidity digital thermo-hygrometer (THI-HP)
    • Achieving humidity (%RH): Approx. 20 (After 48 hours, no load inside)
    • Caster Diameter (mm): 65
    • Control Method: Humidity/dial automatic adjustment type (relative humidity)
    • Dehumidification Element Effective Membrane Area (cm²): 2
    • Dehumidification Method: Electrolytic Discharge of H
    • Inner Dimension (mm): 560×483×1486
    • Mass (kg): 29
    • Material: Body / PMMA (Acrylic), Frame / Aluminium, Caster / PA (Nylon)
    • Material (Shelf Board): reinforced plastic
    • Mounting Pitch (mm): 50
    • Outer Dimension (mm): 574×524×1770
    • Power Consumption (W): 30
    • Power Cord (m): About 2 (3P plug)
    • Power Supply (V): 100 (AC) (50/60Hz)
    • Shelf Board Dimensions (mm): 490×460
    • Shelf Plate Interval (mm): 35
    • Shelf board load capacity (kg): about 10/piece
    • Specification: Door packing/magnet type
    • Warranty Period: 3 years
  13. SELEC Digital AC Meter
    Mulai

    Rp279.900

    SELEC Digital AC Meter
    Deskripsi:
    LCD Ampere Meter, 1Phase 2 Wire- With analog style bargraph Indication- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1F - 2wire
  14. Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio)
    Deskripsi:
    -A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
  15. Fox PVAc White Glue (Lem PVAc Putih)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp14.900

    Fox PVAc White Glue (Lem PVAc Putih)
    atribut:
    • Packaging: Bottle
  16. Fox PVAc White Glue Refill (Lem PVAc Putih)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

Daftar Harga Thermohygrometer Analog Terbaru October 2026
TESTO ThermohygrometerRp2.299.900
Shinwa Rules Thermo-HygrometerRp199.900
SK SATO Digital Thermo-HygrometerRp2.499.900
KRISBOW ThermohygrometerRp739.900
Citizen Thermohygrometer (Alat Ukur Suhu & Kelembaban)Rp579.900
Cole Parmer Thermohygrometer with Digital Thermometer (Alat Ukur Suhu Kelembapan)Rp18.999.900
SATO (Label) Digital ThermohygrometerRp969.900
TFA Digital Thermo-HygrometerRp1.199.900
TFA ThermohygrometerRp1.299.900
AND Thermo-HygrometerRp819.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)