AS ONE Desiccator Auto Dry FN Light Blocking Type (Wadah Pengering)

Sebelum PPN:
Rp42.999.900
Spesifikasi
AS ONE Part Number1-1620-01
AccessoriesShelf board x 4, low humidity digital thermo-hygrometer (THI-HP)
Achieving humidity (%RH)Approx. 20 (After 48 hours, no load inside)
Caster Diameter (mm)65
Control MethodHumidity/dial automatic adjustment type (relative humidity)
Dehumidification Element Effective Membrane Area (cm²)2
Dehumidification MethodElectrolytic Discharge of H
Inner Dimension (mm)560×483×1486
Mass (kg)29
MaterialBody / PMMA (Acrylic), Frame / Aluminium, Caster / PA (Nylon)
Material (Shelf Board)reinforced plastic
Mounting Pitch (mm)50
Outer Dimension (mm)574×524×1770
Power Consumption (W)30
Power Cord (m)About 2 (3P plug)
Power Supply (V)100 (AC) (50/60Hz)
Shelf Board Dimensions (mm)490×460
Shelf Plate Interval (mm)35
Shelf board load capacity (kg)about 10/piece
SpecificationDoor packing/magnet type
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Eliminates dead space inside the desiccator and enables a wide and effective use of the inside of the cabinet.
- By adopting a new door opening and closing mechanism and eliminating dead space when opening and closing the door, it can be installed on the wall without gaps.
- The new dehumidification unit does not have a driving part and does not generate sound or vibration, so it has excellent durability.
- Moisture inside the desiccator is released directly to the outside in a gaseous state, so water droplets (drainage) do not appear.
- Easy to move with casters.
- Humidity is controlled from the front panel (analog setting).
- The dehumidification performance has been enhanced to approach that of a digital high-control desiccator while controlling analog.
- The five sides other than the door are made of a light-shielding material, making it suitable for storing samples that are sensitive to light.
Warning
We do not deliver to private homes (single-family homes and collective housing).
This product will be handed over on the car. Unloading from the truck, carrying into the building, and unpacking work are not supported. Customers are responsible for installation and installation.

Ulasan Produk

Tidak ada ulasan