Beli Switch Membrane di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hettich Membrane Vacuum PumpDeskripsi:The DITABIS Aspiration Systems are made for the controlled aspiration of liquids from typical lab containers like cuvettes, tubes, microplates, petri dishes or roller bottles. They are also suited for the disposal of liquid biological or chemical waste and filtration of liquids by means of filter systems.- Membrane vacuum pump- 2L or 4L bottle incl. fast lock clutches, filter, ventilation insert and 3M silicone hose
- DELTA PURO Rubber MembraneDeskripsi:Karet Membran (Rubber Membrane) Pressure TankKaret Membran (Rubber Membrane) pada Pressure Tank berfungsi untuk memisahkan air dan udara serta sebagai tempat penyimpanan air sementara. Karet Membran (Rubber Membrane) ini untuk menjaga daya tahan pressure switch karena pada saat air terpakai sedikit, pompa tidak perlu bekerja dan pressure swtch tidak perlu bekerja. Dengan adanya udara bertekanan di membrane, maka pada akhirnya akan membantu menekan air, dan hasil tekanan air yang dihasilkan oleh pompa akan lebih stabil. Berikut ini PT Deltapuro Indonesia akan menjelaskan jenis Karet Membran (Rubber Membrane), spesifikasi, dimensi dan ukurannya.
- ELECOM Keyboard Wireless 2.4GHz Membrane type Compact size Wireless USB Antibacterial Thin Mini KeyboardDeskripsi:Antibacterial design adds peace of mind to daily computer operations! A thin wireless tenkeyless keyboard that feels crisp and light and can be used by simply inserting the receiver into your PC. It complies with the antibacterial test set by the Japan Standards Association (JSA), and has antibacterial specifications that suppress or inhibit the growth of bacteria on the surface. This is a thin keyboard with a key design that provides a crisp and light feel. The weight when pressing the keys is approximately 18% lighter than the manufacturer's conventional products, allowing you to enter keys with less force. *Compared to TK-FDM075TBK Adopts a thin key with a key stroke of 2.5mm to realize quick key input. The thinnest part is approximately 12.7mm, making it a stylish and thin design. This is a standard Japanese layout keyboard that complies with JIS standards and is easy to type on. The large enter key and independently placed special keys such as Delete and Insert make typing more comfortable and less likely to cause incorrect input. Equipped with 12 types of multi-function keys that allow you to execute functions such as web browsers and media players simply by pressing dedicated keys. It uses a micro receiver the size of a 1 yen coin, and is a wireless connection type that can be used immediately by simply inserting it into a computer's USB port. The receiver can be stored on the back of the main unit. It can be used with one AAA battery and can be used for about 2 years without replacing the battery. (Estimated operating time when using alkaline batteries *Test values in the manufacturer's environment, not guaranteed values.) Equipped with a power switch that prevents battery consumption when not in use. It has an LED lamp that informs you of the remaining battery level. It is a compact type without a numeric keypad that allows you to effectively use the space around your desk. It uses a membrane system that supports the key tops with a rubber dome. The 19mm key pitch allows for comfortable typing. Comes with an angle adjustment stand that allows you to adjust the tilt angle in two stages to suit your posture. The stand has a non-slip pad that helps ensure a firm key touch.atribut:
- Battery Life: Approximate lifespan when using alkaline batteries: Approximately 2 years *Assuming 8 hours of computer use per day
- Color: Black
- Communication Protocol: GFSK method
- Connector Shape: USB (A) male
- Frequency Band: 2.4GHz band
- Interface: USB
- Key Type: Membrane
- Key layout: 92 keys (Japanese layout)
- Key pitch (mm): 19
- Key stroke (mm): 2.5
- Mass (g): [Keyboard body] Approx. 455 *Batteries not included, [Receiver] Approx. 2
- Outer Dimensions, Width W x Depth D x Height H (mm): Keyboard: 360.6 x 142.5 x 25.6 (excluding stand), 360.6 x 142.5 x 34.1 (with stand), Receiver: 19.5 x 15.8 x 6.5
- Power Supply: [Keyboard] One AAA alkaline battery, one AAA manganese battery, or one AAA nickel-metal hydride secondary battery
- Size: Tenkeyless
- Suitable Models: Windows OS machine equipped with USB port
- Supported OS: Windows 11, Windows 10, Windows 8.1, Windows 7, Windows XP *You may need to update to the latest version of your OS or install a service pack. *Please check the compatibility table for the latest information.
- Fantech Membrane Keyboard - Fighteratribut:
- Polling Rate (Hz): 1000
- Dimensions (mm): 352x130x40
- Number of Keys: 89
- Aula Gaming Keyboard MembraneDeskripsi:- Standard version shortcut keys- With lock / unlock WIN key and APP key, the game is smoother.- Support 3 independent LED indicators: Num lock LED / Caps lock LED / Scroll LED.- Three independent multimedia functions, previous song, play / pause, next song.- With the mode switch scroll wheel, the knob button is often pressed to switch between game mode and multimedia. When switching between the two modes, Num lock LED / Caps lock LED / Scroll LED 3 LEDs flash simultaneouslyGame mode (default):-Rotate the button to short-press the cycle switch: Spectrum / 7color cycle breath /red breath / orangebreath /green breath /cyan breath /blue breath /purple breath /white breath / 7color cycleheartbeat / red heartbeat / Orange heartbeat / green heartbeat / cyan heartbeat / blue heartbeat /purple heartbeat / white heartbeat / red steady light / orange steady light / green steady light / cyansteady light / blue steady light / purple steady light / white steady light / reaction light Effect modeRotate counterclockwise to decrease the brightness, rotate clockwise to increase the brightnessMultimedia mode:- Short press the button to press the mute switch- Turning counterclockwise decreases the volume, and turning clockwise increases the volume- FN + ← spectrum / breath / heartbeat mode speed decreases, FN + → spectrum / breath / heartbeatmode speed increases.- Press FN + ESC frequently for 5s to restore the lighting and custom functions to the factory settings.- FN + W switch WASD and 4 direction keys
- Hettich Vacuum Safety Suction SystemDeskripsi:The DITABIS Aspiration Systems are made for the controlled aspiration of liquids from typical lab containers like cuvettes, tubes, microplates, petri dishes or roller bottles. They are also suited for the disposal of liquid biological or chemical waste and filtration of liquids by means of filter systems.- Membrane vacuum pump- 2L or 4L bottle incl. fast lock clutches, filter, ventilation insert and 3M silicone hose
- Hettich Lid with ClosuresDeskripsi:The DITABIS Aspiration Systems are made for the controlled aspiration of liquids from typical lab containers like cuvettes, tubes, microplates, petri dishes or roller bottles. They are also suited for the disposal of liquid biological or chemical waste and filtration of liquids by means of filter systems.- Membrane vacuum pump- 2L or 4L bottle incl. fast lock clutches, filter, ventilation insert and 3M silicone hose
- Hettich Suction AdapterDeskripsi:The DITABIS Aspiration Systems are made for the controlled aspiration of liquids from typical lab containers like cuvettes, tubes, microplates, petri dishes or roller bottles. They are also suited for the disposal of liquid biological or chemical waste and filtration of liquids by means of filter systems.- Membrane vacuum pump- 2L or 4L bottle incl. fast lock clutches, filter, ventilation insert and 3M silicone hose
- Hettich Tubing KitDeskripsi:The DITABIS Aspiration Systems are made for the controlled aspiration of liquids from typical lab containers like cuvettes, tubes, microplates, petri dishes or roller bottles. They are also suited for the disposal of liquid biological or chemical waste and filtration of liquids by means of filter systems.- Membrane vacuum pump- 2L or 4L bottle incl. fast lock clutches, filter, ventilation insert and 3M silicone hoseatribut:
- Type: ASL 01
- Description: Hose kit for vacuum suction systems AA/AC/AZ
- Hettich Suction RakeDeskripsi:The DITABIS Aspiration Systems are made for the controlled aspiration of liquids from typical lab containers like cuvettes, tubes, microplates, petri dishes or roller bottles. They are also suited for the disposal of liquid biological or chemical waste and filtration of liquids by means of filter systems.- Membrane vacuum pump- 2L or 4L bottle incl. fast lock clutches, filter, ventilation insert and 3M silicone hoseatribut:
- Type: AR 58
- Description: Spare suction rake, 8-channel, autoclavable
- AS ONE Microsart DispenserDeskripsi:A non-contact operation type fully automatic membrane filter dispenser with an optical sensor. It can also be operated with touch buttons and foot switches. It is a space-saving design that can effectively utilize the space in the clean bench.atribut:
- AS ONE Part Number: 3-4770-11
- Type: Dedicated foot switch
- Legrand Switch Plexoatribut:
- Nominal Voltage (V): 250
- Material Quality: Thermoplastic
- Voltage Type: AC
- Onikuma Keyboard Gaming + Mouse Gaming 2in1 SetDeskripsi:CW905 Pink Mouse :Mouse light operationLight effect switch: press and hold the left button, then press the DPI- button to switchLight switch: press and hold the wheel, then press the DPI+ button to switchG25 Pink Gaming Keyboard:Membrane keyboard, 104 buttons white LEDatribut:
- Color: Pink
- Default DPI: 1600
- Light Color: RGB
- Interface: USB
- Cable Length (m): 1.5
- Product Dimension (mm): 125x76x41
- Dimensions G25 Pink (LxWxH) (mm): 444x139.8x42.2
- Interface (G25 Pink): Wired USB
- Usage (G25 Pink): PC, Laptop, Table
- IDEC Push-Button Switchatribut:
- Operation Method: Momentary
- Merck Millipore Amicon Ultra-4 3K NMWLDeskripsi:AMICON ULTRA-4 4ML - 3KDa cutoff. Available in 3 pack sizes. UFC800308 - 8 pack UFC800324 - 24 pack UFC800396 - 96 pack High recovery Ultracel regenerated cellulose membrane in a range of molecular weight cut-offs High retentate recovery of greater than 90% Vertical membrane reduces concentration polarization for ultra-fast spin times (as fast as 5 minutes) Heat-sealed membrane minimizes downstream extractables 100% integrity tested for reliable performance Convenient sample monitoring with translucent housing and volume gradations Direct pipette sample access eliminates processing step to recover concentrate High concentration factors of 80–100X Applications: Concentration of biological samples containing antigens, antibodies, enzymes, nucleic acids, or microorganisms Purification of macromolecular components found in tissue culture extracts or cell lysates and protein removal prior to HPLC Concentration of dilute or pre-purified proteins from column eluents Desalting, buffer exchange and protein dialysisatribut:
- Centrifugal Application: Protein Concentration and Desalting
- Chemistry: Regenerated Cellulose (RC)
- Color Code: Clear with pink cap
- Diameter (mm): 17.3
- Filter Code: PLBC
- Device Material: Housing: Styrene/butadieneTube: PolypropyleneCap and liner: Polyethylene
- Filter Type: Ultrafiltration
- Filtration Area (cm²): 3
- Key Applications: Protein ExtractionProtein Purification
- Length (inch): 4.88
- Length (mm): 124
- Minimum Final Concentrate Volume (µL): 50
- NMWL (KDa): 3
- Quality Level: MQ400
- Sterility: Non-Sterile
- Support material: Regenerated cellulose
- Volume (ml): 4
Daftar Harga Switch Membrane Terbaru March 2026
| Hettich Membrane Vacuum Pump | Rp19.999.900 |
| DELTA PURO Rubber Membrane | Rp3.899.900 |
| ELECOM Keyboard Wireless 2.4GHz Membrane type Compact size Wireless USB Antibacterial Thin Mini Keyboard | Rp479.900 |
| Fantech Membrane Keyboard - Fighter | Rp219.900 |
| Aula Gaming Keyboard Membrane | Rp179.900 |
| Hettich Vacuum Safety Suction System | Rp37.999.900 |
| Fuji Electric Selector Switch | Rp109.900 |
| Hettich Lid with Closures | Rp9.999.900 |
| Hettich Suction Adapter | Rp6.199.900 |
| Hettich Tubing Kit | Rp11.999.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)



























































































































































/Membran%20Filter/AS%20ONE%20Microsart%20Dispenser/n0P112990828-1.jpg)